Circuit Protectors
A circuit protector is a device switch that is built into an electrical device and has a function to protect the circuit in the device from overcurrent, and is a device protection breaker. When an overcurrent is applied to a device that has been stably energized, a magnetic force is generated in the electromagnetic coil, and the cam link is flipped up by the effect of the magnetic force to interrupt the current. The type in which the handle is placed in the case in the ON state is effective in preventing malfunction due to inadvertent contact. In addition to the difference in shape and system such as rocker handle type, toggle type, front wiring type, etc., the current that can be controlled is various, and you can choose from a wide lineup depending on the equipment to be incorporated.
Other Related Pages
- Mitsubishi Electric Circuit Protector CP-30BA SeriesA compact, high-performance circuit protector that brings together advanced breaker technology.
- Fuji Electric Circuit Protector CP30F SeriesA circuit protector that conforms to domestic and international standards. No terminal cover required, finger protection (equivalent to IO20) structure Width 17.5 mm per pole, thin. For both AC / DC. Improved wiring workability by changing the terminal arrangement of the auxiliary circuit. Since ... Read MoreType of Sign (Surface type) M4 screw, IEC35mm rail Frame (AF) 30 Reference Ambient Temperature (℃) 40 Allowable Relative Humidity (%) 45~85 Resistive Load (A) AC125V:5、AC250V:3、DC30V:4、DC60V:1 Model Name CP30F type Protection Method Fluid electromagnetic Connector Screw terminal connection
- IDEC NRF Series Circuit ProtectorNumber of Poles 1 Rated Voltage (V) AC250/DC32 Mass (g) About 15 Protection Method Thermal trip system
- IDEC NC1V type circuit protector (2-pole)The main circuit terminal realizes an IP20 finger protection structure by adopting IDEC's original "SS terminal" and integrating the terminal cover.Rated Voltage (V) AC250/DC125 Number of Poles 2 Rated Breaking Capacity (kA) (AC250/DC125)2.5
- Fuji Electric Circuit Protector CP-D TypeSince the handle fits in the case in the ON state, there is no malfunction due to careless contact, and the ON / OFF display is clear. Industrial machines, machine tools, various control panels, etc.Rated Breaking Capacity (kA) (AC250V/DC50V)1 Rated Insulation Voltage (V) 250(50/60Hz)、DC50 Shock Resistance 294m / s 2 or more Frame (AF) 30 Reference Ambient Temperature (℃) 40 Allowable Relative Humidity (%) 45~85 Opening / Closing Life (times) 6000 or more (rated current supply) Inductive Load (A) AC125V:1、AC250V:0.5、DC30V:1、DC50V:0.5 Resistive Load (A) AC125V:3、AC250V:1、DC30V:2、DC50V:1 Withstand Voltage Performance AC2000V, 1 minute Rated Voltage (V) AC250/DC50 Model Name CP-D type Standard Electrical equipment type approval Protection Method Fluid electromagnetic Connector Screw terminal connection Internal Circuit Series type Operating Patterns Time delay
- IDEC NRL Series Circuit ProtectorTerminal Shape (Main terminal) Tab 250 type terminal Rated Voltage (V) AC250/DC50 Protection Method Fluid electromagnetic trip method Attached Device None
- IDEC NRAR Series Circuit ProtectorRated Breaking Capacity (kA) (AC250V/DC65V)1 Number of Poles 1 Insulation Resistance (MΩ) 100 or more (DC500 mega) Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip methodfrom S$46.99Min. 103 days
- IDEC NC1V type circuit protector (1 pole)Rated Voltage (V) AC250/DC65 Rated Breaking Capacity (kA) (AC250/DC65)2.5 Number of Poles 1from S$25.99Min. 103 days
- Fuji Electric Circuit Protector CP32E TypeRated Breaking Capacity (kA) (AC250V/DC60V)1 Number of Poles 2 Rated Voltage (V) AC250/DC60 Protection Method Fluid electromagneticfrom S$32.99Min. 53 days
- Fuji Electric Circuit Protector CP31E TypeRated Breaking Capacity (kA) (AC250V/DC60V)1 Number of Poles 1 Rated Voltage (V) AC250/DC60 Protection Method Fluid electromagnetic
- IDEC NH1Y-1100 seriesRated Breaking Capacity (kA) (AC220V/AC250V/DC65V)1 Number of Poles 1 Rated Voltage (V) AC250/DC65 Mass (g) About 50 Protection Method Fluid electromagnetic trip method Operation Method Locker type Type of Sign Snap-in mountingfrom S$38.99Min. 113 days
- Fuji Electric Circuit Protector CP32P TypeRated Breaking Capacity (kA) (AC240V/DC60V)1 Number of Poles 2 Rated Voltage (V) AC240/DC60 Protection Method Fluid electromagnetic
- IDEC NRA Series Circuit ProtectorBest-selling circuit protector. Models can be selected according to the application, from computers to OA equipment and FA-related equipment.Rated Breaking Capacity (kA) (AC250V/DC65V)1 Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip methodfrom S$35.99Min. 113 days
- IDEC NRAS1100 seriesRated Breaking Capacity (kA) (AC250V/DC65V)1 Number of Poles 1 Insulation Resistance (MΩ) 100 or more (DC500 mega) Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip method Operation Method Lever type Internal Circuit Series trip (current trip)
- IDEC NRLR1100 seriesNumber of Poles 1 Rated Voltage (V) AC250/DC50 Protection Method Fluid electromagnetic trip methodfrom S$38.99Min. 103 days
- IDEC NRLT seriesRated Voltage (V) AC250/DC50 Protection Method Fluid electromagnetic trip methodfrom S$27.99Min. 103 days
- IDEC NH1Y-2100 SeriesRated Breaking Capacity (kA) (AC220V/AC250V/DC65V)1 Number of Poles 2 Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip methodfrom S$86.99Min. 103 days
- IDEC NRLY1100 seriesTerminal Shape (Main terminal) Tab 250 type terminal Number of Poles 1 Rated Voltage (V) AC250/DC50 Protection Method Fluid electromagnetic trip method Operation Method Locker type Attached Device None Internal Circuit Series trip (current trip) Type of Sign Snap-on mounting
- Fuji Electric Circuit protector CP51B typeRated Breaking Capacity (kA) (AC240V)1.5/(DC60V)1 Number of Poles 1 Rated Voltage (V) AC240/DC60 Protection Method Fluid electromagneticfrom S$32.99Min. 52 days
- E-T-A Circuit protector 1115Unipolar thermal circuit protector Miniaturization enables space-saving design. Trip-free mechanism. The snap-in panel mount is designed to fit the fuse holder dimensions. Ships, RVs, medical equipment, household equipment, gardening equipment, gardening equipment, lighting equipment, etc.Number of Poles 1 Mounting Snap-in (flange mounting) Terminal Blade terminal Ambient Temperature (℃) -20~60 Rated Voltage (V) AC250/DC32from S$77.99Min. 7 days
- IDEC NRAN1100 SeriesRated Breaking Capacity (kA) (AC250V/DC65V)1 Number of Poles 1 Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip method
- IDEC NRLY2100 seriesNumber of Poles 2 Rated Voltage (V) AC250/DC50 Protection Method Fluid electromagnetic trip methodfrom S$85.99Min. 133 days
- IDEC NRLR2100 SeriesNumber of Poles 2 Rated Voltage (V) AC250/DC50 Protection Method Fluid electromagnetic trip methodfrom S$85.99Min. 113 days
- Fuji Electric Circuit protectorType of Sign (Surface type) M4 screw, IEC35mm rail Protection Method Fluid electromagnetic Operating Patterns Medium speed typefrom S$29.99Min. 2 days
- IDEC NRBM type circuit protectorThe NRBM type is a small series with the highest rated current among IDEC circuit protectors. Uses an electromagnetic trip method that is not affected by the ambient temperature. Trip-free structure. With auxiliary contact and with alarm contact. With inertia delay. Vibration-resistant design tha... Read MoreRated Breaking Capacity (kA) (AC250V/DC65V)1 Terminal Shape (Main terminal) M5 stud screw Rated Voltage (V) AC250/DC65 Protection Method Electromagnetic trip method Operation Method Lever type Operating Patterns Medium speed type (AA characteristics) Attached Device None Type of Sign Screw mounting Internal Circuit Series trip (current trip)from S$129.90Min. 2 days
- Fuji Electric Circuit protector CP31 / CP-D typeRated Breaking Capacity (kA) (AC250V/DC50V)1 Number of Poles 1 Rated Voltage (V) AC250/DC50 Protection Method Fluid electromagneticfrom S$25.99Min. 32 days
- Fuji Electric Circuit Protector CP33E TypeRated Breaking Capacity (kA) (AC250V/DC60V)1 Number of Poles 3 Rated Voltage (V) AC250/DC60 Protection Method Fluid electromagneticfrom S$74.99Min. 53 days
- IDEC NRLR2000 seriesTerminal Shape (Main terminal) Tab 250 type terminal Number of Poles 2 Rated Current (A) 20 Rated Voltage (V) AC250/DC50 Protection Method Fluid electromagnetic trip method Operation Method Locker type Type of Sign Screw mountingfrom S$58.99Min. 54 days
- IDEC NRP Series Circuit Board Circuit ProtectorNumber of Poles 1 Rated Voltage (V) AC250/DC32 Protection Method Thermal trip systemfrom S$55.99Min. 113 days
- Fuji Electric Circuit protector CP53B typeRated Breaking Capacity (kA) (AC240V)1.5/(DC60V)1 Number of Poles 3 Rated Voltage (V) AC240/DC60 Protection Method Fluid electromagneticfrom S$77.99Min. 52 days
- IDEC NRAN2100 seriesRated Breaking Capacity (kA) (AC250V/DC65V)1 Number of Poles 2 Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip methodfrom S$85.99Min. 113 days
- IDEC NRAS2100 seriesRated Breaking Capacity (kA) (AC250V/DC65V)1 Number of Poles 2 Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip method
- Fuji Electric Circuit Protector CP31 TypeRated Breaking Capacity (kA) (AC250V)2.5/(DC50V)1.5 Number of Poles 1 Rated Voltage (V) AC250/DC50 Protection Method Fluid electromagneticfrom S$32.99Min. 32 days
- IDEC NH1S-1100 seriesRated Breaking Capacity (kA) (AC220V/AC250V/DC65V)1 Number of Poles 1 Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip methodfrom S$38.99Min. 103 days
- IDEC NRP Series Printed Circuit Board ProtectorThe economics of a fuse SIL type that uses an IC chip and can be mounted directly on a PLC board A simple structure that uses IDEC's original "positive load reversal mechanism" to achieve highly reliable overcurrent protection. Since it is a thermal tripping method (bimetal type), i... Read MoreOperation Ambient Temperature (℃) -10 to 50 (no icing) Number of Poles 1 Insulation Resistance (MΩ) 100 or more (with DC500V mega) Vibration Resistance (m/s 2) 100(10~55Hz) Shock Resistance (Destruction) 1000m/s2 Reference Ambient Temperature (℃) 25 Ambient Humidity to Use 45% to 85% (with no condensation) Shock Resistance (Malfunction) 500m/s2 Minimum Applicable Load AC / DC 5V 100mA (reference value) Rated Voltage (V) AC250/DC32 Mass (g) About 2 Internal Circuit Series trip Protection Method Thermal trip systemfrom S$59.99Min. 218 days
- IDEC NRPF seriesNumber of Poles 1 Rated Voltage (V) AC250/DC32 Protection Method Thermal trip systemfrom S$58.99Min. 113 days
- IDEC NH1S-2100 seriesRated Breaking Capacity (kA) (AC220V/AC250V/DC65V)1 Number of Poles 2 Rated Voltage (V) AC250/DC65 Protection Method Fluid electromagnetic trip methodfrom S$86.99Min. 113 days
- IDEC NRBM2100 seriesRated Breaking Capacity (kA) (AC250V/DC65V)1 Number of Poles 2 Rated Voltage (V) AC250/DC65 Protection Method Electromagnetic trip methodfrom S$129.90Min. 133 days
- Fuji Electric Circuit protector CP52B typeRated Breaking Capacity (kA) (AC240V)1.5/(DC60V)1 Number of Poles 2 Rated Voltage (V) AC240/DC60 Protection Method Fluid electromagneticfrom S$55.99Min. 42 days