Circuit Breakers
Other Related Pages
- Mitsubishi Electric Safety BreakerSame dimensions for 100V and AA 200V !!
- Panasonic Safety Breaker HB Type* Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * Use 20A for general branch circuits and 30A for high-capacity dedicated circuits. Please consider the characteristics of the device (steady current, inrush current) w... Read MoreConnectable Single Wire (Φmm) 1.6~2.6 Frame (AF) 30 Connectable Stranded Wire (mm2) 5.5~8 Terminal Shape Terminal without solder Overcurrent Tripper Type Thermal type
- NITTO KOGYO NE-C circuit breaker (agreement type)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Reference Ambient Temperature (℃) 40 Dimension C (mm) 60 Dimension D (mm) 78 Dimension B (mm) 98 Specification For motor protection Overcurrent Tripper Type Fully electromagnetic Type of Connection Insert type Fit JIS standard JIS C 8201-2-1 Ann2・JIS C 8211 Ann2 Reverse Connection Possible
- Panasonic Circuit Breaker BCW TypeCombined with motor protection For mounting inside the boxRated Voltage (V) AC415/AC200/AC100
- Tempearl Industrial Safety breakerWith terminal cover. For buildings other than general housingConnectable Wire (mm2) (Maximum) 8 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 JIS Standard JIS C 8211 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer)
- Mitsubishi Electric No-Fuse Circuit Breaker for Control Panel NF-FA SeriesVertical dimension 72mm! Can be mounted as standard on IEC 35mm rails AC / DC shared Lineup of 30-50A frames with the same outer shape * Terminal cover is sold separately.Rated Voltage (V) - Rated Insulation Voltage (V) 250 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 57 Outer Dimension ca (mm) 73.5 Type of Connection Surface type: for crimp terminal◎ Overcurrent Tripper Type Thermal type
- Tempearl Industrial Circuit breaker E series (Economic type)Rated Impulse Withstand Voltage (kV) 6 Reverse Connection Possible
- NITTO KOGYO Safety breaker* Because it is rated for a short time, take the operating power supply of the voltage trip device from the load side.Rated Breaking Capacity (kA) 1.5 Reference Ambient Temperature (℃) 25 Number of Poles / Elements 2P2E Frame (AF) 30 Dimension A (mm) 32 Dimension C (mm) 36.2 Dimension D (mm) 53.5 Dimension B (mm) 70 Rated Voltage (V) AC100, AC100 / AC200 (AA) Overcurrent Tripper Type Heat Fit JIS standard JIS C 8211 Ann2 Reverse Connection Possible Terminal Structure Solderless terminal Included Accessories Terminal cover, wood screw Connectable Wire (mm2) Φ1.6mm~Φ2.6mm、 5.5~8
- NITTO KOGYO NE-M motor breaker (agreement type)* Circuit breakers are intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less.Rated Breaking Capacity (kA) 2.5(AC200) Number of Poles / Elements 3P3E Dimension C (mm) 60 Dimension A (mm) 75 Dimension D (mm) 78 Dimension B (mm) 98 Rated Insulation Voltage (V) AC250 Overcurrent Tripper Type Fully electromagnetic Fit JIS standard JIS C 8201-2-1 Ann2 Reverse Connection Possible Applicable crimp terminal R2-5~CB22-5S Terminal Structure Wire clamp terminal M5
- Mitsubishi Electric No Fuse Circuit Breaker NF-C Series (Economic Product)Small circuit breaker standard Can also be used in 400V system (rated breaking capacity 1.5kA)
- Panasonic Compact breaker SH type for branchingRated Breaking Capacity (kA) 2.5 Frame (AF) 30
- Fuji Electric Auto Breaker BW Series for General WiringTrip Button Included Type Instant fixed type for general wiring
- Panasonic Safety breaker series DIN mountSafety breaker series DIN mounting base. * Safety breaker is not included. It is a product with a mounting base only.Main Application For HB type, small earth leakage breaker
- ESCO Safety breakerProtects the circuit from overcurrent and short circuit current. With a wire holding plate that moves up and down with screws that tighten the terminals, easy and reliable wiring is possible. The terminal cover can be attached and detached with a single touch. It is a circuit breaker for wiring o... Read MoreRated Breaking Capacity (kA) 1.5 Number of Poles / Elements 2P1E Dimension (mm) 32×70×55 Rated Voltage (V) AC100 Type of Operation Thermal type
- Panasonic Hand Switch Case Breaker Standard Type for Indoor Use for Single-phase Exposure Work (Plastic Case for Both 3-phase and Single-phase)For single exposure work * When using 3P with 1Φ3W, open phase protection of neutral wire is not possible. * The breaker terminal cover cannot be attached. * The rated voltage of the power lamp is AC100-250V, so use it in a 100V or 200V circuit. * CVT wires cannot be used. * Supports NCD-60 / ED-... Read More
- NITTO KOGYO PN Petit Slim Circuit Breaker (with cord short-circuit protection)* Cannot be used for loads with an instantaneous inrush current that exceeds 8.5 times the rated current. Circuit breakers are intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less.
- Mitsubishi Electric Circuit Breaker for Distribution Board Compatibility Breaker BH-K SeriesFor distribution boards and main circuits
- NITTO KOGYO NX / NX-D / NX-G Slim Circuit Breaker Agreement Size* The rated DC voltage is DC65V. When using DC125V, select NX52D.Dimension A (mm) 25 Frame (AF) 50 Dimension C (mm) 60 Dimension D (mm) 78 Dimension B (mm) 95 Included Accessories Mounting bracket Reverse Connection Possible Applicable crimp terminal R2-5~R5.5-5、8-5NS(JST)、R8-5S(NTM) Overcurrent Tripper Type Thermal-electromagnetic Terminal Structure Wire clamp terminal M5 Connectable Wire (mm2) Φ1.6~8from S$27.99Min. 2 days
- LS ELECTRIC (formerly LS Industrial Systems) No fuse breakerMiniaturization The size of 30 to 100AF is made the same and smaller to provide various merits for the design and standardization of distribution boards.Rated Insulation Voltage (V) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Voltage (V) AC460 Overcurrent trip method Complete electromagnetic type (ODP) Standard Japanese PSE standard, IEC60947-2 Type of Sign Screw and DIN-Rail adhesion Type Standard type Type of Connection Surface type
- Toshiba Lighting & Technology Branch breakerDimension d (mm) 56 Dimension a (mm) 32 Dimension b (mm) 70 Dimension c (mm) 38 Frame (AF) 30 Terminal Screw M5 Terminal Structure With check Mass (kg) 0.1 Rated Breaking Capacity (kA) 1.5 Ambient Temperature (℃) 25 Overcurrent Tripper Type Heat Suitable Wire Maximum connectable 8mm 2
- Mitsubishi Electric No Fuse Circuit Breaker for Controlboard NF-FAU Seriesfrom S$37.99Min. 124 days
- Naigai Energering Plug-in small breakerRated Current (A) 15 Rated Breaking Capacity (kA) 2.5(AC100/200) Number of Poles / Elements 2P2E Rated Voltage (V) AC100/200
- Tempearl Industrial Pearl Tect BreakerBreaker flat handle cord for Pearl Tect with instant cutoff function for short circuit protection (15A / 20A) Residential distribution board (for built-in Pearl Tect)Dimension D (mm) 56 Dimension C (mm) 46.5 Reverse Connection Impossible Dimension A (mm) 88.5 JIS Standard JIS C 8211 Ann2
- Panasonic Circuit breaker N-BAK type boardCrimping terminals can be used as standard on both the power supply side and load side. 100AF has the same dimensions as 50AF and is compact. * Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * When using 3P for 1Φ3W, ... Read MoreIncluded Accessories Mounting bracket Overcurrent Tripper Type Thermal / electromagnetic
- Mitsubishi Electric No-Fuse Circuit Breaker F Style NF-C Series (Economic Product)from S$69.99Min. 2 days
- NITTO KOGYO MB Distribution boxDimension A (mm) 100 Dimension B (mm) 158 Number of poles (P) 3 Dimension C (mm) 72 Material (cabinet) ABS resin Color (Munsell Value) Light beige paint (5Y7 / 1) Specification Storage breaker: MCB
- Mitsubishi Electric No-Fuse Circuit Breaker NF-SEW Series (General-Purpose Product)Rated Voltage (V) - Rated Current (A) 1200 Frame (AF) 1250 Number of Poles / Elements 3P Rated Insulation Voltage (V) 690from S$6,799.00Min. 6 days
- Mitsubishi Electric Circuit Breaker for Distribution Board No Fuse Circuit Breaker for Branch Circuit BH-C SeriesOne-touch connection enables more efficient connection work. The connection display button makes it easy to check the wire connection. Comes with a strip gauge for peeling wires. For distribution boards and branch circuitsType of Connection Surface type Rated Insulation Voltage (V) 265 Frame (AF) 50 Overcurrent Tripper Type Thermal-electromagnetic
- Tempearl Industrial Safety BreakerFor residential distribution boards (branch safety breaker type)Connectable Wire (mm2) (Maximum) 8 Reverse Connection Possible Dimension A (mm) 70 Dimension C (mm) 40 Frame (AF) 30 Dimension B (mm) 32 JIS Standard JIS C 8211 Ann2 Type of Terminal Solderless terminal type (with washer) Dimension D (mm) 57
- Fuji Electric General circuit breaker BW series (for motor protection)Mass (kg) 0.5 Outer Dimension b (mm) 100 Frame (AF) 32 Outer Dimension c (mm) 60 Outer Dimension a (mm) 75 Outer Dimension d (mm) 84 Rated Insulation Voltage (V) AC500 Model Name BW32 type Type For motor protection Trip Button Included
- Kawamura Electric No-fuse breaker NLRated Voltage (V) AC200 Tripper Type Complete electromagnetic type Reverse Connection Impossible Main Application JIS agreement module
- Tempearl Industrial Safety breakerSafety breakerFrame 30AF Dimension W (mm) 32 Dimension D (mm) 57 Dimension H (mm) 70 JIS Standard JIS C 8211 Ann2 Reverse Connection Possible Terminal Solderlessfrom S$17.99Min. 2 days
- Tempearl Industrial Circuit breaker (safety breaker)Dimension A (mm) 70 Number of Poles 2P Mass (kg) 0.09 Reverse Connection Possible Overcurrent Tripper Type Heat Frame 50AF Number of elements 2E Dimension C (mm) 38 JIS Standard JIS C 8211 Ann2 Rated Breaking Capacity (kA) 2.5 Type - Dimension D (mm) 57 Rated Working Voltage AC100・100/200・200V Dimension B (mm) 32
- Fuji Electric Auto Breaker for General-Purpose General Cable G-Twin Series Standard Product General-Purpose TypeRated Insulation Voltage (V) AC690/DC250from S$56.99Min. 2 days
- Panasonic Can-touch breaker Wiring protection plug-in type* Cannot be used for can-touch power arrow boards.Rated Breaking Capacity (kA) 5 Frame (AF) 50 Type MCBfrom S$46.99Min. 2 days
- Fuji Electric General-purpose general wiring auto-breaker G-TWIN series Standard type Economic typefrom S$77.99Min. 2 days
- Panasonic Motor breaker BBW-M type board* Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * Install the overcurrent trip type electromagnetic type within ± 10 ° with respect to the vertical plane. * Cannot be used for motor protection in frequency control (i... Read Morefrom S$38.99Min. 7 days