Circuit Breakers / Other Related Supplies
Other Related Pages
- Panasonic Safety breaker series DIN mountSafety breaker series DIN mounting base. * Safety breaker is not included. It is a product with a mounting base only.Main Application For HB type, small earth leakage breaker
- NITTO KOGYO MB Distribution boxDimension A (mm) 100 Dimension B (mm) 158 Number of poles (P) 3 Dimension C (mm) 72 Material (cabinet) ABS resin Color (Munsell Value) Light beige paint (5Y7 / 1) Specification Storage breaker: MCB
- Hitachi Industrial Equipment Systems Surface type terminal cover for breakerfrom S$11.99Min. 2 days
- ESCO Power cutoff weightEsco Part No. EA940MA-1 Diameter (Φmm) (Weight) about 20
- TERADA ELECTRIC WORKS Memoreru / Sensaku-kunSince it is simply attached to the breaker at home with double-sided tape, it can be installed without tools. Since the height and length can be adjusted, it can be attached not only to the lever protruding type but also to various breakers such as the lever embedded type. When an earthquake with... Read MoreDimensions, Width W x Height H x Depth D (mm) 66×145×55 Color White
- Mitsubishi Electric Circuit Breaker for Distribution Board Plug-In Type BH-P SeriesRated Insulation Voltage (V) 300 Frame (AF) 50 Outer Dimension c (mm) 60.5 Outer Dimension b (mm) 74 Outer Dimension ca (mm) 79 Suitable for Plug-in typefrom S$15.99Min. 2 days
- Mitsubishi Electric External Accessory Device BOX for Circuit Breaker Boxed Circuit Breaker S Typefrom S$58.99Min. 6 days
- Tempearl Industrial Agreement breaker mounting bracket (2 pieces) UEA21It is a metal fitting for the agreement type KC. (2 pieces) M4 screw mounting holefrom S$11.99Min. 7 days
- NITTO KOGYO NA-PS I pIug (Agreement type plug-in unit for eye saver)Dimension B (mm) 125 Dimension C (mm) 62from S$22.99Min. 6 days
- Tempearl Industrial Soukan BarrierThe interphase barrier prevents a short circuit between phases caused by arc gas that occurs when the circuit breaker trips. (1 sheet included)from S$16.99Min. 7 days
- Tempearl Industrial Embedded mounting frame UBC15 for safety breakerThe safety breaker can be incorporated into a deep tumbler. Only the frame. Please use a commercially available plate. * Cannot be used for B-2HA.from S$14.99Min. 7 days
- Tempearl Industrial UED26P for mounting 23 safety breaker mounting basesUp to 23 safety breakers can be installed. The panel cut surface can be made 60 mm. It can be separated if necessary.from S$199.90Min. 7 days
- Tempearl Industrial Lockable handle lock (for 60 series or less E series, K series)You can lock the padlock with the handle ON. Please prepare a padlock separately. Since the circuit breaker is trip-free, it does not affect the operation.from S$59.99Min. 7 days
- TERADA ELECTRIC WORKS Fushishimaru-kunThe lid of the "with lid" home distribution board can be closed! Since Seismic-kun can be installed outside the distribution board, the lid of the distribution board can be closed. Easy installation, no tools required. Through the wire, Seismic Intensity shuts off the breaker at a seism... Read MoreWire Length (mm) 480 Set Contents Body x 1, alcohol pad x 1from S$64.99Min. 2 days
- NITTO KOGYO NA-PL / NA-PH I piug (medium / high capacity plug-in unit for eye power)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Dimension C (mm) 80 Dimension B (mm) 252 Dimension A (mm) 75from S$129.90Min. 7 days
- Panasonic Free BOX Rainproof type Small sizeInstallation Location For outdoor use (rainproof type, IP43) Type Free box Outer Dimensions (mm) H220×W161×D105 Material plastic casefrom S$48.99Min. 6 days
- Fuji Electric High voltage vacuum circuit breaker Capacitor tripping power supply mounting bracketType Capacitor trip power supplyfrom S$38.99Min. 7 days
- Nomura Tec Power cutoff devicePower is cut off when shaking with a seismic intensity of 5 or higher occurs! Prevents a secondary fire after resuming power transmission.Main Unit Dimensions (mm) 38×25×26 As ONE Part Number 63-7823-39from S$22.99Min. 10 days
- Tempearl Industrial Residential pearl tect branch space block blind (spare cover for spare space)Residential distribution board For branch hiding for Pearl Tect.from S$38.99Min. 7 days
- Tempearl Industrial CrestIt is a stand that raises the panel cut height for economic EC to 60 mm. (Height raised by 11 mm)from S$19.99Min. 7 days
- Panasonic Free BOX Rainproof Medium SizeInstallation Location For outdoor use (rainproof type, IP43) Type Free box Outer Dimensions (mm) H295×W179×D130 Material plastic casefrom S$58.99Min. 6 days
- Mitsubishi Electric UL Registered Product UL 489 Listed No Fuse Circuit Breaker NF-CVFU Seriesfrom S$329.90Min. 184 days
- Settsu Metal Industrial Breaker unitRated Breaking Capacity (kA) 1.5 Number of Poles / Elements 2P1E Rated Voltage (V) AC110 RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 8 days
- Tempearl Industrial Agreement breaker mount (for 1P32 units) + UEA32PIt is a mounting base for the agreement type KC. For 32 pieces in 1P (can be separated)from S$329.90Min. 7 days
- Fuji Electric G-TWIN series For general wiring Standard product Terminal cover Long type (wide type)from S$14.99Min. 23 days
- Tempearl Industrial Cassette switch unit agreement type for KCIt is an internal accessory device for the agreement type KC. Follow the instruction manual for installation.Specification Lead wire drawerfrom S$16.99Min. 7 days