Disconnectors
- Panasonic Disconnector BBW-DS type for boardA switch with the overcurrent trip element removed from the circuit breaker. Please use it as a switch with a large opening / closing capacity. * Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * When using in a freque... Read MoreType of Connection Surface type (full-up terminal)from S$37.99Min. 7 days
- Fuji Electric High pressure disconnector Auxiliary switchContact Configuration 2a+2b・DC100/110V 15A、AC200/220V 15Afrom S$119.90Min. 7 days
- Panasonic Disconnector JIS agreement series for boardNumber of Poles / Elements 2P0E Rated Insulation Voltage (V) AC460/DC125 Terminal Shape M8 for crimp terminal Frame 100AF Breaking Current (A) (Short time) 2500 / 0.2 seconds Rated Current (A) 100 Mass (kg) 0.31from S$97.99Min. 17 days
- Fuji Electric 10 30kV extra high equipment Indoor disconnect switch Controllerfrom S$389.90Min. 7 days
- Mitsubishi Electric Hook Bar Operation DisconnectorA latch is provided on the unipolar product to prevent a natural circuit. In addition, the triode (DV-3) has a structure that holds the on state by the force of the spring, and (DV-H) has a latch (stake) structure. By using this spring, it plays an auxiliary role in opening and closing operations... Read MoreOpening / Closing Life (times) 1000 Rated Impulse Withstand Voltage (kV) 60from S$199.90Min. 8 days
- Mitsubishi Electric High voltage/AC disconnector + side barrierType Side barrierfrom S$389.90Min. 7 days
- Mitsubishi Electric High voltage/AC disconnector + interphase barrierType Interphase barrierfrom S$339.90Min. 7 days
- Mitsubishi Electric Remote Manually Operated DisconnectorMass (kg) 15 Short-Time Withstand Current (kA-seconds) 20-2 Rated Impulse Withstand Voltage (kV) 60 Rated Current (A) 600 Rated Voltage (V) 7.2/3.6k Conformed Standard JEC-2310 Operation Direction Left and right shared Structure Three pole single throw (3P1T)from S$1,799.00Min. 8 days
- Fuji Electric High pressure disconnector Control device for electric actuatorPower Supply AC200/220V Combination electric manipulator R293B-2、R293BG-2、R293BH-2from S$389.90Min. 9 days
- Panasonic Disconnector 3P100A (JIS agreement type)Mass (kg) 0.47 Rated Current (A) 100 Frame (AF) 100 Number of Poles / Elements 3P0E Type Disconnector Outer Dimensions (mm) H96 x W75 x D60 (80 including handle) Specification JIS agreement type Model Name N-BAK type same moduleDiscontinued