* Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * Use 20A for general branch circuits and 30A for high-capacity dedicated circuits. Please consider the characteristics of the device (steady current, inrush current) w... Read More
Connectable Single Wire (Φmm) 1.6~2.6 Frame (AF) 30 Connectable Stranded Wire (mm2) 5.5~8 Terminal Shape Terminal without solder Overcurrent Tripper Type Thermal type
* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
Reference Ambient Temperature (℃) 40 Dimension C (mm) 60 Dimension D (mm) 78 Dimension B (mm) 98 Specification For motor protection Overcurrent Tripper Type Fully electromagnetic Type of Connection Insert type Fit JIS standard JIS C 8201-2-1 Ann2・JIS C 8211 Ann2 Reverse Connection Possible
With terminal cover.
For buildings other than general housing
Connectable Wire (mm2) (Maximum) 8 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 JIS Standard JIS C 8211 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer)
Vertical dimension 72mm! Can be mounted as standard on IEC 35mm rails AC / DC shared Lineup of 30-50A frames with the same outer shape
* Terminal cover is sold separately.
Rated Voltage (V) - Rated Insulation Voltage (V) 250 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 57 Outer Dimension ca (mm) 73.5 Type of Connection Surface type: for crimp terminal◎ Overcurrent Tripper Type Thermal type
* Because it is rated for a short time, take the operating power supply of the voltage trip device from the load side.
Rated Breaking Capacity (kA) 1.5 Reference Ambient Temperature (℃) 25 Number of Poles / Elements 2P2E Frame (AF) 30 Dimension A (mm) 32 Dimension C (mm) 36.2 Dimension D (mm) 53.5 Dimension B (mm) 70 Rated Voltage (V) AC100, AC100 / AC200 (AA) Overcurrent Tripper Type Heat Fit JIS standard JIS C 8211 Ann2 Reverse Connection Possible Terminal Structure Solderless terminal Included Accessories Terminal cover, wood screw Connectable Wire (mm2) Φ1.6mm~Φ2.6mm、 5.5~8
* Circuit breakers are intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less.
Rated Breaking Capacity (kA) 2.5(AC200) Number of Poles / Elements 3P3E Dimension C (mm) 60 Dimension A (mm) 75 Dimension D (mm) 78 Dimension B (mm) 98 Rated Insulation Voltage (V) AC250 Overcurrent Tripper Type Fully electromagnetic Fit JIS standard JIS C 8201-2-1 Ann2 Reverse Connection Possible Applicable crimp terminal R2-5~CB22-5S Terminal Structure Wire clamp terminal M5
Protects the circuit from overcurrent and short circuit current. With a wire holding plate that moves up and down with screws that tighten the terminals, easy and reliable wiring is possible. The terminal cover can be attached and detached with a single touch.
It is a circuit breaker for wiring o... Read More
Rated Breaking Capacity (kA) 1.5 Number of Poles / Elements 2P1E Dimension (mm) 32×70×55 Rated Voltage (V) AC100 Type of Operation Thermal type
For single exposure work
* When using 3P with 1Φ3W, open phase protection of neutral wire is not possible. * The breaker terminal cover cannot be attached. * The rated voltage of the power lamp is AC100-250V, so use it in a 100V or 200V circuit. * CVT wires cannot be used. * Supports NCD-60 / ED-... Read More
* Cannot be used for loads with an instantaneous inrush current that exceeds 8.5 times the rated current. Circuit breakers are intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less.
Miniaturization The size of 30 to 100AF is made the same and smaller to provide various merits for the design and standardization of distribution boards.
Rated Insulation Voltage (V) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Voltage (V) AC460 Overcurrent trip method Complete electromagnetic type (ODP) Standard Japanese PSE standard, IEC60947-2 Type of Sign Screw and DIN-Rail adhesion Type Standard type Type of Connection Surface type
Breaker flat handle cord for Pearl Tect with instant cutoff function for short circuit protection (15A / 20A)
Residential distribution board (for built-in Pearl Tect)
Dimension D (mm) 56 Dimension C (mm) 46.5 Reverse Connection Impossible Dimension A (mm) 88.5 JIS Standard JIS C 8211 Ann2
Crimping terminals can be used as standard on both the power supply side and load side. 100AF has the same dimensions as 50AF and is compact.
* Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * When using 3P for 1Φ3W, ... Read More
Included Accessories Mounting bracket Overcurrent Tripper Type Thermal / electromagnetic
One-touch connection enables more efficient connection work. The connection display button makes it easy to check the wire connection. Comes with a strip gauge for peeling wires.
For distribution boards and branch circuits
Type of Connection Surface type Rated Insulation Voltage (V) 265 Frame (AF) 50 Overcurrent Tripper Type Thermal-electromagnetic
For residential distribution boards (branch safety breaker type)
Connectable Wire (mm2) (Maximum) 8 Reverse Connection Possible Dimension A (mm) 70 Dimension C (mm) 40 Frame (AF) 30 Dimension B (mm) 32 JIS Standard JIS C 8211 Ann2 Type of Terminal Solderless terminal type (with washer) Dimension D (mm) 57
Mass (kg) 0.5 Outer Dimension b (mm) 100 Frame (AF) 32 Outer Dimension c (mm) 60 Outer Dimension a (mm) 75 Outer Dimension d (mm) 84 Rated Insulation Voltage (V) AC500 Model Name BW32 type Type For motor protection Trip Button Included
Dimension A (mm) 70 Number of Poles 2P Mass (kg) 0.09 Reverse Connection Possible Overcurrent Tripper Type Heat Frame 50AF Number of elements 2E Dimension C (mm) 38 JIS Standard JIS C 8211 Ann2 Rated Breaking Capacity (kA) 2.5 Type - Dimension D (mm) 57 Rated Working Voltage AC100・100/200・200V Dimension B (mm) 32
* Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * Install the overcurrent trip type electromagnetic type within ± 10 ° with respect to the vertical plane. * Cannot be used for motor protection in frequency control (i... Read More
* Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * When 3P is used for 1Φ3W, open phase protection of neutral wire is not possible. * Alarm switch / auxiliary switch rating AC5 to 250V, 1 to 100mA * Avoid frequent ope... Read More
Mechanical Durability for Switching (Main circuit) 250,000 times or more Operation Ambient Temperature (℃) -10~+60 Frame (AF) 30 Overcurrent Tripper Type Thermal / electromagnetic