Earth Leakage Circuit Breaker
If electrical leakage occurs in electrical products, human accidents such as electric shock will occur. The distribution boards in homes have built-in safety breakers that control the amount of electricity, earth leakage circuit breakers, and circuit breakers that cut electricity from individual rooms and electrical equipment. Among them, the earth leakage circuit breaker is an electrical device installed to avoid man-made disasters. When the earth leakage breaker is activated, all the power supplied is cut off. There are various types of earth leakage breakers, ranging from 40A for home use to 400A for use in factories, so it is necessary to select the appropriate type. In addition, some types of earth leakage breakers have earth leakage, overload, and short circuit protection, so you can select them according to your application.
Other Related Pages
- Mitsubishi Electric Earth-Leakage Circuit Breaker Harmonic / Surge Compatible Type NV-C Series (Economic Product)Small circuit breaker standardType of Current AC Suitable for Isolation Type of Connection Surface type
- Mitsubishi Electric Small Terminal Cover for Earth Leakage Circuit Breaker / No Fuse Circuit BreakerIt is used to avoid exposing the charging part. (In the case of an electrically operated circuit breaker, the terminal cover cannot be attached.) One-touch terminal cover It is very convenient because it can be mounted by simply inserting it into the main body mounting hole of the circuit breaker... Read More
- Tempearl Industrial Earth Leakage Circuit Breaker E Series (Economic Type) with OCBasically, we have advanced technological development capabilities and accumulated know-how. With terminal cover. (GB-403EA is sold separately.)Type Earth leakage breaker Type of Connection Surface type
- Tempearl Industrial Compact Earth Leakage Breaker [With OC]With terminal cover. * It does not have an instant cutoff function for cord short circuit protection. Please use it other than the outlet circuit.Mass (kg) 0.13 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 Type Earth leakage breaker Overcurrent Tripper Type Heat JIS Standard JIS C 8222 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer) Type of Connection Surface type
- Panasonic Compact Earth Leakage Breaker for Lamps and BranchesOperation Ambient Temperature (℃) -10~50 Mass (kg) 0.09 Tightening Torque (Nm) 1.6~2.0 Connectable Single Wire (Φmm) 1.6~2.6 Frame (AF) 30 Width (mm) 32 Connectable Stranded Wire (mm2) 5.5~8 Length (mm) 56 (including lever) Height (mm) 70 Terminal Shape Solderless terminal, Terminal with plate Operating Time Within 0.1 seconds
- Mitsubishi Electric Circuit Breaker for Distribution Board / Control Panel Earth-Leakage Circuit Breaker NV-KC SeriesCompact integrated type for a wide range of use. * As a usage method, slowly lower the lever in the OFF direction to stop it by clicking. * Terminal cover is sold separately.Rated Operating Voltage (AC V) 100-200 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 60 Outer Dimension ca (mm) 76 Outer Dimension b (mm) 96 Rated Voltage (V) AC100-200 Overcurrent Tripper Type Fully electromagnetic Type General goods Specification Harmonic surge compatible type Included Accessories IEC35mm rail mounting bracket Earth Leakage Indication Mechanical button Type of Connection Surface type: for crimp terminal◎ Operating Time (s) Within 0.1
- Mitsubishi Electric Earth-Leakage Circuit Breaker for Control Panel NV-FAU SeriesMaximum Operating Time (sec) 0.04 Frame (AF) 30 Rated Sensitivity Current (mA) 30 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 57 Outer Dimension b (mm) 72 Outer Dimension ca (mm) 73.5 Rated Voltage (V) AC100-240 Specification Harmonic surge compatible type Earth Leakage Indication Mechanical button Type Overseas standard product Type of Connection Surface type: for crimp terminal◎ Overcurrent Tripper Type Thermal typefrom S$119.90Min. 284 days
- LS ELECTRIC (formerly LS Industrial Systems) Earth Leakage BreakerMiniaturization The size of 30 to 100AF is made the same and smaller to provide various merits for the design and standardization of distribution boards. * Terminal cover is not included.Rated Insulation Voltage (V) 220 Rated Voltage (V) AC100~AC220 Overcurrent trip method Complete electromagnetic type (ODP) Standard Japanese PSE standard, IEC60947-2 Protective Function Overload / short circuit protection Type of Sign Screw and DIN-Rail adhesion Type Standard type Type of Connection Surface type Operating Time Within 0.1 seconds
- NITTO KOGYO DCS Selector Cover SwitchThe cover can be sealed. Circuit switching * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Rated Voltage AC250V Terminal Structure Straight straight type
- Panasonic Earth leakage breaker BJW typeWith terminal cover for motor protection * Be sure to press the test button at least once a month to check the operation. * Be sure to tighten the terminal screws when connecting the wires. * Avoid using in an abnormal ambient environment such as temperature, humidity, dust, perishable gas, vibra... Read MoreMain Application For mounting in a box Earth Leakage Indication Mechanical button Operating Time Within 0.1 seconds
- Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series Standard Product Economic TypeRated Operating Voltage (AC V) 100-230 shared Type Instant fixed type for general wiring
- NITTO KOGYO CKS cover switch (for direct tightening of wires)* Cover switches are intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less.Rated Voltage AC250V Terminal Structure Straight straight type
- Fuji Electric Terminal Cover for BW / EW SeriesNumber of Poles 2・3 Color (Body) Grayish white
- Mitsubishi Electric Large Terminal Cover for Earth Leakage / No Fuse BreakerIt is used to avoid exposing the charging part. (In the case of an electrically operated circuit breaker, the terminal cover cannot be attached.) One-touch terminal cover It is very convenient because it can be mounted by simply inserting it into the main body mounting hole of the circuit breaker... Read More
- NITTO KOGYO Handle lockBy fitting it into the handle, operation prohibition is displayed.Specification Handle lock
- Fuji Electric Compact Safety Breaker Type Earth Leakage BreakerMass (kg) 0.1 Electric system 1Φ2W Number of Poles / Elements 2P Frame (AF) 30 Outer Dimension a (mm) 32 Outer Dimension c (mm) 38 Outer Dimension d (mm) 49 Outer Dimension b (mm) 70 Attached Device Mega test switch Applicable Standard PSE Reverse Connection Possible Type of Connection Surface type (block terminal) Operating Time Within 0.1 seconds
- Mitsubishi Electric Earth-Leakage Circuit Breaker F Style Harmonic / Surge Compatible Type NV-S Series (General-Purpose Product)Type of Current AC Suitable for Isolation Type of Connection Surface typefrom S$169.90Min. 124 days
- NITTO KOGYO GE Earth leakage breaker (Agreement) E Series C type Surface type* Leakage breakers are intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Reference Ambient Temperature (℃) 40 Dimension C (mm) 60 Dimension D (mm) 78 Dimension B (mm) 98 Rated Voltage (V) AC100, AC200 (for both) Fit JIS standard JIS C 8201-2-2 Ann2・JIS C 8222 Ann2 Type of Connection Surface type High-speed Operation Time (sec) Within 0.1
- LS ELECTRIC (formerly LS Industrial Systems) FB type terminal coverTerminal cover for both ABS and EBS seriesDimension B (mm) 25.5 Number of circuit breakers 3 Dimension C (mm) 56 Dimension A (mm) 75 Suitable for ABS / EBS (30AF50AF shared)
- Panasonic Dedicated bar crimp terminalThe can-touch breaker, compact breaker, and quick-connect ground terminal block are exclusively for Cu (copper) single wires with compatible wires: Φ1.6, Φ2.0, and Φ2.6. For 1.25mm 2 , 2.0mm 2 , 3.5mm 2 , 5.5mm 2 , 8.0mm 2 stranded wires, use the dedicated crimp terminal.Connectable Single Wire (Φmm) 1.6 / 2 / 2.6 Cu (copper) solid wire Type Insulated crimp terminal Terminal Shape Rod shape Included Accessories With insulation capfrom S$12.99Min. 2 days
- Tempearl Industrial Safety breaker compatible type Earth leakage breaker (dedicated for ground fault protection)Rated Breaking Capacity (kA) (AC100V)0.5/0.5、(AC200V)0.5/0.5 Connectable Wire (mm2) (Maximum) 8 Mass (kg) 0.12 Rated Sensitivity Current (mA) 15 Number of Poles / Elements 2P0E Rated Current (A) 30 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 Rated Voltage (V) AC100-AC200 JIS Standard JIS C 8221 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer) Type of Connection Surface type
- Fuji Electric Earth Leakage Breaker for General Wiring G-Twin Series Standard Type Economic TypeRated Operating Voltage (AC V) 100-230-440 shared Trip Button Included Type Instant fixed type for general wiringfrom S$229.90Min. 102 days
- Tempearl Industrial AA neutral wire phase loss protection with earth leakage breaker OC 30AF-60AFWith terminal cover. * The values in () of the dimension A (mm) are the dimensions with the terminal cover.Dimension A (mm) 105(115) Dimension B (mm) 70 Rated Breaking Capacity (kA) (AC100V/AC200V)5 Dimension C (mm) 49 JIS Standard JIS C 8222 Ann2 Overcurrent Tripper Type Thermodynamic electromagnetic Rated Voltage (V) AC100/AC200 Dimension D (mm) 67.5 Type of Connection Surface type
- Tempearl Industrial Handle capA plastic cover is placed on the handle of the circuit breaker to prohibit manual operation of the handle.
- Panasonic Earth leakage breaker J type JIS compatible typeLeakage breaker J type (JIS compatible type) for the main 30AF of the residential distribution board. The extension regulations (1375-2-3) recommend a JIS compatible type when using an earth leakage breaker with a rating of 30A as the main trunk of a residential distribution board. Residential di... Read MoreOperation Ambient Temperature (℃) -10~50 Tightening Torque (Nm) 1.6~2.0 Connectable Single Wire (Φmm) 1.6~2.6 Frame (AF) 30 Connectable Stranded Wire (mm2) 5.5~8 Terminal Shape Solderless terminal (with pad)
- Panasonic Handle lock capSuitable for (Breaker) For CL, CLF, CLE type 1P
- Mitsubishi Electric Alarm Switch (for SV / CV Series)A switch that electrically displays the trip status of the circuit breaker.Type Alarm switchfrom S$46.99Min. 2 days
- Mitsubishi Electric Circuit Breaker for Distribution Board Earth-Leakage Circuit Breaker for Branch Circuit BV-C SeriesType Harmonic surge compatible type
- Panasonic Earth leakage breaker J typeLeakage breaker J type (JIS compatible type) for the main 30AF of the residential distribution board. The extension regulations (1375-2-3) recommend a JIS compatible type when using an earth leakage breaker with a rating of 30A as the main trunk of a residential distribution board. Residential di... Read MoreTightening Torque (Nm) 1.6~2.0 Connectable Single Wire (Φmm) 1.6~2.6 Connectable Stranded Wire (mm2) 5.5~8
- Panasonic Earth Leakage Breaker BKW Type JIS Agreement Type Series* Reverse connection is possible. Reverse connection is not possible when using 400AF415V. * For the wire to be used, select a compatible wire size that matches the rated current value. * Remove the wire before measuring the insulation resistance between wires. * When using 3P for 1Φ3W, connect a... Read Morevoltage rating (V) (Earth leakage sensor) 80-242 Operation Ambient Temperature (℃) -10~+60 Rated Voltage (V) AC100-200 Overcurrent Tripper Type Electromagnetic Earth Leakage Indication Mechanical button Operating Time Within 0.1 seconds
- Mitsubishi Electric Earth-Leakage Circuit Breaker Harmonic / Surge Compatible Type NV-H Series (High Performance Product)Rated Sensitivity Current (mA) 30 Number of Poles / Elements 3P Frame (AF) 50 Rated Voltage (V) AC100-440 Type of Connection Surface typefrom S$279.90Min. 184 days
- Panasonic Can touch breaker with earth leakage protection plug-in type* Cannot be used for can-touch power arrow boards.Rated Breaking Capacity (kA) 5 Frame (AF) 50from S$119.90Min. 5 days
- Kawamura Electric Cover switch CS-DTRated Voltage (V) AC250 Type Double throw surface type
- Fuji Electric Leakage circuit breaker for light distribution boardType of Connection Surface type (screw terminal)from S$129.90Min. 102 days