With terminal cover.
* It does not have an instant cutoff function for cord short circuit protection. Please use it other than the outlet circuit.
Mass (kg) 0.13 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 Type Earth leakage breaker Overcurrent Tripper Type Heat JIS Standard JIS C 8222 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer) Type of Connection Surface type
Compact integrated type for a wide range of use.
* As a usage method, slowly lower the lever in the OFF direction to stop it by clicking. * Terminal cover is sold separately.
Rated Operating Voltage (AC V) 100-200 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 60 Outer Dimension ca (mm) 76 Outer Dimension b (mm) 96 Rated Voltage (V) AC100-200 Overcurrent Tripper Type Fully electromagnetic Type General goods Specification Harmonic surge compatible type Included Accessories IEC35mm rail mounting bracket Earth Leakage Indication Mechanical button Type of Connection Surface type: for crimp terminal◎ Operating Time (s) Within 0.1
Maximum Operating Time (sec) 0.04 Frame (AF) 30 Rated Sensitivity Current (mA) 30 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 57 Outer Dimension b (mm) 72 Outer Dimension ca (mm) 73.5 Rated Voltage (V) AC100-240 Specification Harmonic surge compatible type Earth Leakage Indication Mechanical button Type Overseas standard product Type of Connection Surface type: for crimp terminal◎ Overcurrent Tripper Type Thermal type
Miniaturization The size of 30 to 100AF is made the same and smaller to provide various merits for the design and standardization of distribution boards.
* Terminal cover is not included.
Rated Insulation Voltage (V) 220 Rated Voltage (V) AC100~AC220 Overcurrent trip method Complete electromagnetic type (ODP) Standard Japanese PSE standard, IEC60947-2 Protective Function Overload / short circuit protection Type of Sign Screw and DIN-Rail adhesion Type Standard type Type of Connection Surface type Operating Time Within 0.1 seconds
With terminal cover for motor protection
* Be sure to press the test button at least once a month to check the operation. * Be sure to tighten the terminal screws when connecting the wires. * Avoid using in an abnormal ambient environment such as temperature, humidity, dust, perishable gas, vibra... Read More
Main Application For mounting in a box Earth Leakage Indication Mechanical button Operating Time Within 0.1 seconds
Mass (kg) 0.1 Electric system 1Φ2W Number of Poles / Elements 2P Frame (AF) 30 Outer Dimension a (mm) 32 Outer Dimension c (mm) 38 Outer Dimension d (mm) 49 Outer Dimension b (mm) 70 Attached Device Mega test switch Applicable Standard PSE Reverse Connection Possible Type of Connection Surface type (block terminal) Operating Time Within 0.1 seconds
* Leakage breakers are intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
Reference Ambient Temperature (℃) 40 Dimension C (mm) 60 Dimension D (mm) 78 Dimension B (mm) 98 Rated Voltage (V) AC100, AC200 (for both) Fit JIS standard JIS C 8201-2-2 Ann2・JIS C 8222 Ann2 Type of Connection Surface type High-speed Operation Time (sec) Within 0.1
Rated Breaking Capacity (kA) (AC100V)0.5/0.5、(AC200V)0.5/0.5 Connectable Wire (mm2) (Maximum) 8 Mass (kg) 0.12 Rated Sensitivity Current (mA) 15 Number of Poles / Elements 2P0E Rated Current (A) 30 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 Rated Voltage (V) AC100-AC200 JIS Standard JIS C 8221 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer) Type of Connection Surface type
With terminal cover.
* The values in () of the dimension A (mm) are the dimensions with the terminal cover.
Dimension A (mm) 105(115) Dimension B (mm) 70 Rated Breaking Capacity (kA) (AC100V/AC200V)5 Dimension C (mm) 49 JIS Standard JIS C 8222 Ann2 Overcurrent Tripper Type Thermodynamic electromagnetic Rated Voltage (V) AC100/AC200 Dimension D (mm) 67.5 Type of Connection Surface type
Leakage breaker J type (JIS compatible type) for the main 30AF of the residential distribution board. The extension regulations (1375-2-3) recommend a JIS compatible type when using an earth leakage breaker with a rating of 30A as the main trunk of a residential distribution board.
Residential di... Read More
Leakage breaker J type (JIS compatible type) for the main 30AF of the residential distribution board. The extension regulations (1375-2-3) recommend a JIS compatible type when using an earth leakage breaker with a rating of 30A as the main trunk of a residential distribution board.
Residential di... Read More
* Reverse connection is possible. Reverse connection is not possible when using 400AF415V. * For the wire to be used, select a compatible wire size that matches the rated current value. * Remove the wire before measuring the insulation resistance between wires. * When using 3P for 1Φ3W, connect a... Read More
voltage rating (V) (Earth leakage sensor) 80-242 Operation Ambient Temperature (℃) -10~+60 Rated Voltage (V) AC100-200 Overcurrent Tripper Type Electromagnetic Earth Leakage Indication Mechanical button Operating Time Within 0.1 seconds
Compact twin series (breaker for 2-pole distribution board) "Compact twin breaker" which unified the width dimension of the auto breaker and the earth leakage breaker to 25mm of 1P size and the depth to 60mm of the distribution board agreement size, and made a series of 2P1E (for AC100V... Read More
* The earth leakage breaker is intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less.
It is a push button type that can be easily turned on and off. Just fits even when attached to the surface of the device! Since it has an overload protection function, it can protect not only electric leakage but also overload and short circuit. There are two mounting methods to choose from: scre... Read More
Operating Temperature Range (℃) -10~40 Dimension H (mm) 45 Number of Poles / Elements 2P2E Breaking Current (A) 1000 Rated Sensitivity Current (mA) 15 Rated Voltage (V) AC100-AC125 Reference Ambient Temperature (℃) 40 Operating Time Within 0.1 seconds (high-speed type)
Rated Breaking Capacity (kA) (AC100V)5/2、(AC200V)5/2 Operating Time (Maximum) 0.1 seconds Connectable Wire (mm2) (Maximum) 22 Rated Sensitivity Current (mA) 30 Number of Poles / Elements 3P3E Rated Impulse Withstand Voltage (kV) 6 Rated Voltage (V) AC100-AC200 JIS Standard JIS C 8201-2-2 Ann2 Reverse Connection Possible Type of Connection Surface type
Makes it easy to update from the existing one. With a compact outer shape that maintains mounting compatibility with conventional models, it is ideal for incorporating equipment for earth leakage protection. We will unify the cover design according to the Mitsubishi no-fuse circuit breaker and ea... Read More
Single-phase dedicated plastic case (with outlet)
For single exposure work
* The capacity of the outlet cannot be changed. * Breaker terminal cover is not included.
Suitable Cap (Hook) WF7005K, WF52153B, etc. Connectable Stranded Wire (mm2) (Maximum) 8 Rated Breaking Capacity (kA) 1.5 Outlet Specification 15A grounding socket (WN1161) Rated Current (A) 20 Number of Poles / Elements 2P1E Frame (AF) 30 Rated Sensitivity Current (mA) 30 Rated Voltage (V) AC100 only Type For earth leakage protection Chip Breaker Two mounted
Rated Breaking Capacity (kA) 1.5 Rated Current (A) 15 Phase / Wire Type 1Φ2W Number of Poles / Elements 2P1E Rated Sensitivity Current (mA) 30 Rated Voltage (V) AC100 only Terminal Shape Solderless terminal Overcurrent Tripper Type Thermal type
An earth leakage breaker and an outlet are built into a single-phase, drip-proof plastic box. It can be used for vending machines, hypothetical construction sites, etc. The outlet is an outlet with a grounding electrode.
Color Dark gray Mass (kg) 1.3 Rated Voltage (V) AC100-AC200 Rated Breaking Capacity (kA) (AC100V)0.5/0.5、(AC200V)0.5/0.5 Rated Current (A) 30 Type (Internal leakage breaker) GT-2EA Frame (AF) 30 Number of Poles / Elements 2P0E Power Supply Connect to a power supply of 100V. Operating Time Within 0.1 seconds Rated Sensitivity Current (mA) 15
Rated Breaking Capacity (kA) (AC100V)0.5/0.5、(AC200V)0.5/0.5 Connectable Wire (mm2) (Maximum) 8 Mass (kg) 0.21 Rated Sensitivity Current (mA) 15 Rated Current (A) 30 Frame (AF) 30 Number of Poles / Elements 3P0E Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 80 Dimension B (mm) 90 Rated Voltage (V) AC100-AC200 JIS Standard JIS C 8221 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer) Type of Connection Surface type
* Reverse connection is possible. Reverse connection is not possible when using 400AF415V. * For the wire to be used, select a compatible wire size that matches the rated current value. * Remove the wire before measuring the insulation resistance between wires. * When using 3P for 1Φ3W, connect a... Read More