Lightning Arresters
A lightning arrester is a device that protects electrical facilities such as power plants and power transmission lines from abnormal voltage and lightning. When an abnormal voltage load is applied, such as a strong lightning shock or a switching surge that occurs when the circuit breaker opens and closes, the surge arrester starts discharging and discharges abnormal charges to the ground. Since lightning strikes cause overvoltage and overcurrent in response to an impact, the presence of a lightning arrester can avoid adverse effects on electrical equipment. Lightning arresters include gap arresters and gapless arresters.
Other Related Pages
- OTOWA ELECTRIC For thunder protector LANProtects network cameras and PCs connected to LAN lines. Compatible with shielded cables. There are two mounting methods, DIN rail mounting and screw mounting.Maximum Load Current (mA) 1000 Impulse resistance (8/20μs)5kA、(10/350μs)2kA Operating humidity (% RH) 90 or less (no condensation) Operating Temperature (℃) -20~+70 Applicable Voltage (V) DC60 (maximum continuous) Voltage protection level (V) 500 or less Shape Modular / RJ-45 (8 cores) Trusco Part No. 449-0118
- Panasonic Lightning arrester for boardProtects electrical equipment from lightning surges that enter from the power supply side and ground side. Compact storage with a safety breaker module. The LED is lit when it is normal. If the KED is off, replace it.Starting Voltage (V) (Between lines) 390, (between earth) 600 Insulation Resistance (MΩ) 100 or more (500V)
- OTOWA ELECTRIC SPD for distribution boardEasy to install in the panel and with a safe function even when deteriorated. Built-in automatic disconnection device. With SPD function display. Corresponds to deteriorated contact output (S type only). Excellent responsiveness and non-continuous flow. There are 3 patterns for installation. Prot... Read More
- Sankosha SP diodeSince it is a bipolar element, it can be incorporated into a circuit regardless of its polarity. It responds at high speed in nanoseconds (1 / 1,000,000,000 seconds) or less to an abnormal voltage with a fast rising speed. It has improved surge resistance and low leakage current, so it can be app... Read MoreAcceptable power (W) (10/1000μs)1500 Allowable Current (A) (10/1000μs)68 Capacitance (100kHz) 2500pF or less Limit voltage (V) (lpp)22.5 Specification Standoff voltage 12.5V
- OTOWA ELECTRIC Home arresterSame dimensions as the safety breaker. Can be attached to the distribution board in the empty space of one safety breaker. Easy installation work. Space can be saved by protecting the line-to-ground and ground-to-ground of a single-phase three-wire circuit with one unit. Easy to inspect with arre... Read MoreDischarge Resistance (kA) 10 (once) Mass (g) About 90
- Nisshin Electric Thunder DetectorQuickly detect the approach of lightning! "Thunder finder" is a business card-sized lightning detector that you can easily carry around. It can detect the approach of lightning faster than thunder and take quick evacuation action. High sensitivity about 40km detection. Outdoor leisure s... Read MoreDimensions, Width W x Depth D x Height H (mm) 54.5×86×15.5from S$299.90Min. 2 days
- OTOWA ELECTRIC SPD for power supplyExcellent responsiveness and non-continuous flow. Compact and protects between lines and ground of single-phase two-wire circuits with one unit. With a safety function when it deteriorates.Operating Temperature Range (℃) -20~+50 Maximum discharge current (8 / 20μs) (kA) 10 Starting Voltage (V) 270±10% Compatible cable (mm2) 2~5.5 Nominal discharge current (8 / 20μs) (kA) 5 Protection Class IP20from S$119.90Min. 2 days
- OTOWA ELECTRIC SPD zinc oxide type for LGL series power supplyExcellent responsiveness and non-continuous flow. With a safety function when it deteriorates. Easy and reliable inspection and attachment / detachment mechanism. Can be used for connection between ground electrodes.from S$119.90Min. 2 days
- Sankosha SPD tester for ZP type communicationFunction Deterioration judgment Suitable Battery AA x 2 (not included) Suitable for ZP type SPDfrom S$27.99Min. 2 days
- OTOWA ELECTRIC SR-GVJ seriesCompatible with RS485 line DIN rail compatible plug-in type (easy to inspect and replace) With SPD function display (when using an optional item) RoHS regulated substance compliant Ministry of Land, Infrastructure, Transport and Tourism Public building construction standard specifications complia... Read MoreSeries resistance / wire (Ω) 3from S$329.90Min. 2 days
- OTOWA ELECTRIC For thunder protector LANProtects network devices and PCs that connect to LAN lines without the need for grounding. With a built-in high yield strength pulse transformer, it is electrically insulated and does not require grounding. Supports Gigabit Ethernet 1000BASE-T / 100BASE-TX / 1000BASE-T. The impulse withstand volt... Read MoreOperating Temperature Range (℃) -20~70 Insertion loss (dB) 1.5 or less Frequency Band (MHz) 1~100 Ambient Humidity (% RH) 90 or less (non-condensing) Withstand Voltage (kV) AC / Primary / Secondary: 5 (2 seconds) Mass (g) About 40 Shape Modular: RJ-45 (8 cores) Rated Impulse Withstand Voltage (kV) Primary / Secondary: 7 (1.2 / 50μs) Cable UTP category 5e / 6 / 6A cablefrom S$249.90Min. 2 days
- Sankosha Lightning surge protection parts for board mountingSince it is an element type, it can be installed in a small space.Capacitance 3pF or less (1MHz)from S$13.99Min. 2 days
- Sankosha Triode arresterIt is mounted on internal circuits of communication equipment, etc., and is used for the purpose of protecting the equipment from induced voltages induced in communication lines and signal circuits. Various electronic devices, communication line protection, exchanges, PBXs, telephones, fax machinesNumber of Poles 3from S$3.89Min. 2 days
- Nisshin Electric Thunder guard discharge type PoE for LANIt is a discharge type lightning guard. It also supports PoE. Equipped with highly reliable GDT. By connecting to the power supply (NPL-3001), it protects information and communication equipment from abnormal voltages such as lightning surges from communication lines and commercial power supplies... Read MoreMass (g) 60 Dimensions, Width W x Height H x Depth D (mm) 40×23×82 Suitable for (Line) 1000BASE-T, 100BASE-TX, 10BASE-T Voltage protection level (V) 500 or lessfrom S$179.90Min. 2 days
- M-SYSTEM Arrester for EthernetProtects equipment from lightning surges that invade communication networks. Supports communication standards up to 1000BASE-T. Compatible with PoE and PoE Plus devices. For the shielded wire processing of the LAN cable, grounding or floating can be selected with the short bar. Compact and lightw... Read MoreMaterial (Housing) Flame retardant black resin Material (Terminal) / Finish Brass (Brass) / Nickel platingfrom S$249.90Min. 2 days
- SHODEN Thunder Blocker Series [For power supply / ADSL / telephone circuit]It is a compact and lightweight yet highly reliable retaining outlet type. It supports a variety of devices, from personal computers to multi-function telephones. Compact power supply / communication type that supports everything from personal computers to telephone linesOutlet × 1 mouth Plug AC: 2P / E (ground pin can be removed) Connector Modular: RJ-11 (2 cores) Rated Voltage (V) AC125・15A(1,500W) Body dimensions (width W x height H x depth D) (mm) 47×66×34from S$89.99Min. 2 days
- M-SYSTEM Power arresterIt can be used for power circuits up to 2A. 50 / 60Hz commercial power passes with a free pass. With power indicator lamp. Protects electronic devices from inductive lightning surges that invade power circuits * Be sure to wire the housing of the protected device and the grounding terminal of the... Read Morefrom S$329.90Min. 2 days
- OTOWA ELECTRIC P-valve lightning arrester for low pressureWhen the lightning arrester operates, a discharge trace remains on the display surface of the characteristic element (element). It protects equipment with low dielectric strength from lightning surges. The replacement time of the characteristic element can be easily determined from the discharge ... Read MoreNominal discharge current (8 / 20μs) (kA) 1.5 Rated Voltage (V) AC110 Operating Temperature Range (℃) -20~+50from S$199.90Min. 2 days
- OTOWA ELECTRIC SPD SG-ZJ series for control power circuitMinistry of Land, Infrastructure, Transport and Tourism Public Building Construction Standard Specifications Compliant Product Compatible with JIS C 5381-21 compatible contact signals Great protection capability DIN rail compatible plug-in type (easy to inspect and replace) RoHS regulated substan... Read MoreRated Current (A) 10 Impulse resistance C2(8/20μs)10kA、D1(10/35μs)3kAfrom S$139.90Min. 2 days
- OTOWA ELECTRIC SL-GVJ seriesMaximum Load Current (mA) 100 Impulse resistance (8/20μs)10kA、(10/350μs)5kA Series resistance / wire (Ω) 9.1from S$199.90Min. 8 days
- SANWA SUPPLY Lightning surge protector (Gigabit compatible)Protects networked devices from lightning surges. It supports Gigabit Ethernet. Category 5e (1000BASE-T) transmission is possible. It supports PoE (Power over Ethernet) (48V). With a forged aluminum body, EMC noise is perfect. * Since this product uses electronic components inside, it will not pa... Read MoreOperating Temperature Range (℃) -20~60 Operating humidity (%) 0 to 90 (no condensation) Data Transfer Rate 1000(1000BASE-T) Impedance (Ω) 1000M (insulation) Mass (g) 105 Dimensions, Width W x Depth D x Height H (mm) 25×120×25 Response Time 5 ns or less Rated Voltage Data / 5V, Power / 48V Cable Length (m) Ground cable / 0.27 (with Y terminal) Nominal discharge current (8 / 20μs) (kA) Power data / 10 Number of Pins Protection pins / all 8 Impulse Voltage (V) Protection voltage / 500 or less Connector Shape RJ-45 shield portfrom S$389.90Min. 2 days
- Naigai Energering SPD for boardProtects power circuits of various electrical, electronic, and communication equipment from lightning surges. You can check that the function is normal with the indicator light. The external dimensions conform to the JIS agreement type molded case circuit breaker (for 3 poles). Copper strips for ... Read MoreOperating Temperature Range (℃) -20~+50 Maximum discharge current (8 / 20μs) (kA) Between lines / ground: 10 (3 times) Nominal discharge current (8 / 20μs) (kA) Between lines / ground: 5from S$249.90Min. 2 days
- Nisshin Electric Thunder guard discharge type for LANIt is a discharge type lightning guard. Equipped with highly reliable GDT. By connecting to the power supply (NPL-3001), it protects information and communication equipment from abnormal voltages such as lightning surges from communication lines and commercial power supplies. Highly reliable desi... Read MoreDimensions, Width W x Height H x Depth D (mm) 40×23×82 Suitable for (Line) 1000BASE-T, 100BASE-TX, 10BASE-T Mass (g) 60 Voltage protection level (V) 500 or lessfrom S$119.90Min. 10 days
- OTOWA ELECTRIC SPD for slim type control power circuitAC / DC shared for control power supply circuit.Impulse resistance (8/20μs)10kA、(10/350μs)2kAfrom S$149.90Min. 5 days
- M-SYSTEM Power surge arresterProtects equipment from lightning-induced surges coming from power sources or back electromotive force surges from inductors. Built-in fuse (1A for each wire) in the element part. JIS compliantSpecification Without DIN rail adapterfrom S$249.90Min. 5 days
- OTOWA ELECTRIC SPD LS series for power supplyEfficiency and compactness. Plug-in type. Safe even when deteriorated. Excellent responsiveness and non-continuous flow. Power protection for factories, buildings, etc. Power protection for computers and electronic devices Power protection for fire alarms Power protection for other low-voltage eq... Read MoreUL Standard Authentication Type of Sign DIN rail mounting Wiring Connection Use crimp terminals (for M5 screws)from S$119.90Min. 13 days