Switchboards
A distribution board is a switchboard equipped with an earth leakage breaker that automatically cuts off electricity in the event of a leakage to prevent fires and accidents, and a circuit breaker that prevents overcurrent when electricity is overused or shorted. Because it is installed in places where electricity is used, it is used in many places such as houses and offices. The material is mainly plastic. There are exposure types, semi-embedded types, and dual-use types, and there are cases with or without a door on the case, so you can choose according to the installation location. In terms of functionality, there are various types such as those with seismic function and all-electric type.
Other Related Pages
- Panasonic Clean 21 horizontal line 40A with ALCapacity (A) 40 limiter space Attached Shape Exposure type Type Horizontal single row type door None Material Plastic Series Refreshing panel compact 21 Phase / Wire Type Single-phase three-wirefrom S$359.90Min. 7 days
- MIRAI INDUSTRY Mounting plateA resin mounting plate that allows you to mount breakers, switches, and other appliances, watt-hour meter boxes, instrument boxes, etc. at any position as if they were wood boards. * BPF-0808 has no band through hole, only 2 places diagonally to the screw holeMounting hole pitch (mm) 3.5 Included Accessories With round wood screw
- MIRAI INDUSTRY Mounting plateA resin mounting plate that allows you to mount breakers, switches, and other appliances, watt-hour meter boxes, instrument boxes, etc. at any position as if they were wood boards. There is a band through hole that can be fixed to a pole etc. with a stainless band. * We do not deliver to private ... Read MoreSpecification - Type Vertical length Included Accessories With round wood screw
- NITTO KOGYO HAS / HSAT HP home distribution board (without door)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.main cirbuit breaker capacity - Depth (mm) 53 Type Home distribution board main cirbuit breaker type None Color (Munsell Value) White color (N9.5)
- Tempearl Industrial Distribution board for expansion* When using for residential use, install an earth leakage breaker separately for the main trunk. At that time, in the case of single-phase three-wire system, install an earth leakage breaker with AA neutral wire open phase protection.Height (mm) 150 Panel rating (A) 30 Depth (mm) 60 Shape Exposure only type Type Home distribution board Paint Color Munsell 8GY9.7 / 0.2 Material (Main Unit) Plastic branch circuit breaker type Safety breaker Specification With terminal block without main trunk
- Panasonic Plus Ban Compact 21Dedicated circuits such as EcoCute and IH cooking heaters can be added in a space-saving manner. Free recombining of 100 / 200V circuit.Width (mm) 127 Wiring Connection 1Φ3W 100 / 200V, 1Φ2W 100 or 200V Height (mm) 220 branch circuit breaker capaity 2P1E20A/2P2E20A/2P2E30A Panel rating (A) 50 Depth (mm) 52 Type Home distribution board
- Panasonic Compact 21 Free box (BQR, BQE common type) 1 piece / 2 piecesmunsell value 10Y9/0.5 Height (mm) 325 Type BQR / BQE shared type Shape Both exposed and semi-embedded type Specification For 1 and 2 Material Plastic Color White
- OHM ELECTRIC Les LockEasy installation anywhere. Parts can be installed even in places where welding is not possible or in narrow spaces. Parts can be attached to doors and other drilling taps and places that cannot be welded. Fixed with adhesive. Easy to use. Improves insulation and seismic resistance of mounting co... Read MoreOperation Ambient Temperature (℃) -20~70 Color (Body) Black Material CR (chlorobrene rubber) Type of Sign Instant glue Suitable Screw M4
- MIRAI INDUSTRY Integrated wattmeter mounting plateIt can be attached to the pole band. The B-2U type has a band through hole (width 10 mm) that can be fixed to a pole with a stainless steel band. All Kanto Electric Construction Association "Excellent Equipment Recommended Certified Product" * There may be dimensional regulations depend... Read MoreSuitable for For one Material Made of self-extinguishing resin Specification With card boulder
- Tempearl Industrial Horizontal single row residential distribution board No limiter space / for all power pipes* For all power jurisdictionsBranch circuit (2P1E) 3 main cirbuit breaker type Earth leakage breaker Specification No limiter space Material (Main Unit) Plastic branch circuit breaker type Safety breaker
- MIRAI INDUSTRY Integrated wattmeter / instrument box mounting plateIt can be attached to the pole band. The BP-2U type has a band through hole (width 10 mm) that can be fixed to a pole with a stainless steel band. * There may be dimensional regulations depending on the power pipe. After checking, please use the mounting plate with the optimum dimensions. * When ... Read MoreSuitable for For one
- Tempearl Industrial Standard residential distribution board (with door) MA type L-free (MAB)branch circuit breaker capaity 2P1E20A/2P2E20A Type Home distribution board main cirbuit breaker type Breaker for wiring Function Standard Number of spare circuits 2 Height (mm) 320 branch circuit breaker type Pearl Tect Breaker Shape Exposed / Semi-embedded
- Kameda Denki Duct Mounting Metal Fittings S-18It is a convenient metal fitting that allows you to install a wiring duct without making a hole in the back of the control panel door. Since the duct is fixed by sandwiching the canag between the pilot lamp and the operation switch, the trouble of setting up the stud bolt can be saved.Thickness t (mm) 1.2 Surface Treatment 3C trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel
- Tempearl Industrial Standard residential distribution board (with door) with MA type L (MALG)Depth (mm) 118 branch circuit breaker capaity 2P1E20A/2P2E20A Height (mm) 320 main cirbuit breaker type Earth leakage breaker Shape Exposed / Semi-embedded Type Home distribution board branch circuit breaker type Pearl Tect Breaker Function Standard
- Tempearl Industrial Standard residential distribution board (with door) MA type L-free (MAG)branch circuit breaker capaity 2P1E20A/2P2E20A Type Home distribution board Shape Exposed / Semi-embedded Height (mm) 320 branch circuit breaker type Pearl Tect Breaker Function Standard main cirbuit breaker type Earth leakage breakerfrom S$249.90Min. 7 days
- Tempearl Industrial Standard residential distribution board (no door) YA type L (YAG)branch circuit breaker capaity 2P1E20A/2P2E20A Type Home distribution board branch circuit breaker type Pearl Tect Breaker Function Standard Height (mm) 320 Shape Exposed / Semi-embedded main cirbuit breaker type Earth leakage breaker
- NITTO KOGYO FP box for indoor useIt can be used for additional specifications of the home distribution board.Color (Munsell Value) White color (N9.5)from S$19.99Min. 2 days
- Kawamura Electric Smart home distribution board CN-FLWhere to Use Exposure type Type Home distribution board branch circuit breaker capaity MCB2P2E20A branch circuit breaker type No fuse breaker limiter space None equippment space None Material (Main Unit) Resin Specification With lid
- Panasonic Handle lock cap for N-BAK typeEven if the handle lock cap is attached, the circuit will be cut off if the breaker operates. (Trip-free mechanism) At this time, the handle holds the ON position.from S$1.49Min. 2 days
- Tempearl Industrial Horizontal single row residential distribution board (no door) with YA type LFunction Horizontal row type main cirbuit breaker type Earth leakage breaker Type Home distribution board branch circuit breaker type Pearl Tect Breaker Shape Exposed / Semi-embeddedfrom S$159.90Min. 7 days
- Panasonic Compact 21 semi-embedded decorative framePlease use when installing semi-embedded. When semi-embedding the base in the wall, insert the semi-embedded decorative frame into the stepped part of the outer diameter of the base and attach it. For wall surface treatment when mounting with a hole larger than the external dimensions of the wall... Read Moremunsell value 10Y9/0.5 Height (mm) 325 Material Steel Color Whitefrom S$37.99Min. 5 days
- Tempearl Industrial Equipment mounting boxType Equipment mounting box Function Wood board base Shape Exposed / Semi-embedded Specification With door Height (mm) 320from S$169.90Min. 7 days
- Kawamura Electric Smart home distribution board CLA-FLDepth (mm) 110 limiter space Attached Type Home distribution board branch circuit breaker capaity MCB2P2E20A branch circuit breaker type No fuse breaker equippment space None Material (Main Unit) Resin Specification With lid
- Tempearl Industrial Horizontal single row distribution board (no door) YA type LShape Exposure only type Height (mm) 250 Function Horizontal row type Type Home distribution board main cirbuit breaker type Earth leakage breaker branch circuit breaker type Pearl Tect Breaker Depth (mm) 75
- Panasonic Refresh 21 horizontal line 30A AL noneCapacity (A) 30 Shape Exposure type Type Horizontal single row type door None limiter space None Material Plastic Series Refreshing panel compact 21 Phase / Wire Type Single-phase three-wirefrom S$199.90Min. 7 days
- Panasonic Compact 21 free box (BQR, BQE common type)* This product is for residential use only, so please do not use it for any other purpose.munsell value 10Y9/0.5 Height (mm) 325 Type BQR / BQE shared type Material Plastic Color Whitefrom S$159.90Min. 7 days
- Tempearl Industrial Current transformer for earth leakage fire alarmZero-phase current transformer for earth leakage fire alarm (rated voltage 600V) The combination of the receiver and the current transformer is compatible, but the combination is limited to the specified type approval number or notification number.from S$97.99Min. 7 days
- Panasonic Card seal For clean panel compactSuitable for For clean panel compact 21from S$2.79Min. 7 days
- Tempearl Industrial Standard residential distribution board (without door) with VA type L (VALG)branch circuit breaker capaity 2P1E20A/2P2E20A Type Home distribution board Depth (mm) 98 main cirbuit breaker type Earth leakage breaker branch circuit breaker type Safety breaker Shape Exposed / Semi-embedded Function Standard, safety breaker branch Number of spare circuits 2 Height (mm) 320
- Kameda Denki Duct mounting bracket connection bracket S-20It is a convenient metal fitting for ducts, wiring, mounting small parts, etc. A durable right-angle connection canag. Please use it for fixing heavy objects.Surface Treatment 3C trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steelfrom S$32.99Min. 6 days
- Tempearl Industrial Handle cap for pearl tect breakerSpecification For BC-1NA, BC-2NA, BCT-1NAfrom S$24.99Min. 2 days
- Tempearl Industrial Standard residential distribution board (with door) MA type L-free (MAG-F)Type Home distribution board branch circuit breaker capaity 2P1E20A/2P2E20A main cirbuit breaker type Earth leakage breaker branch circuit breaker type Pearl Tect Breaker Shape Embedded type Function Standard Height (mm) 320 Depth (mm) 116from S$279.90Min. 14 days
- MIRAI INDUSTRY Integrated wattmeter mounting plateIt can be attached to the pole band. The B-2U type has a band through hole (width 10 mm) that can be fixed to a pole with a stainless steel band. The B-2H type is a 55 mm thick type that allows extra length wiring, and is equipped with knockouts for piping of VE pipes (22, 28, 36) and molding duc... Read More
- Tempearl Industrial electromagnetic switchWe pursued safety, high performance, reliability, and ease of use in every part. Introducing a smaller 10A-50A frame with improved safety and reliability! Electromagnet resistant to voltage fluctuations, IEC rail compatible, one-touch removable cover.Mounting IEC rail (35mm width)from S$129.90Min. 7 days
- Tempearl Industrial Magnetic contactorWe pursued safety, high performance, reliability, and ease of use in every part. Introducing a smaller 10A-50A frame with improved safety and reliability! Electromagnet resistant to voltage fluctuations, IEC rail compatible, one-touch removable cover.Mounting IEC rail (35mm width)
- Tempearl Industrial Standard residential distribution board (no door) VA type L (VAG)Type Home distribution board branch circuit breaker capaity 2P1E20A/2P2E20A main cirbuit breaker type Earth leakage breaker Depth (mm) 98 Function Standard, safety breaker branch Shape Exposed / Semi-embedded branch circuit breaker type Safety breaker Height (mm) 320 Number of spare circuits 2from S$229.90Min. 7 days
Filter by categories