Grounding resistance value can be easily measured. A measurement terminal is attached so that the ground resistance value can be measured. The blade of the ground terminal can be easily opened and closed. Comes with a board name plate.
Depth (mm) 125 Color Mild white Type Standard distribution board Protection Class IP2XD munsell value 2.5Y9/1 Number Sun coating: E22-90B
Underground shopping malls and department stores and theaters on the 11th floor and above are required by the Fire Service Act to install emergency outlets. Comes with a terminal for easy installation of the indicator light circuit.
* Please be sure to use the embedded type.
Width (mm) 400 Depth (mm) 125 Specification MCB2P20A Outlet 2P15A (with E) x 2 Number Sun coating: E22-90B Height (mm) 450 Type Standard distribution board munsell value 2.5Y9/1 Color Mild white
Color Beige (Munsell 5Y7 / 1) Wall Thickness (mm) Body 1.5, door 1.5, roof 1.5 Protection Class IP55 branch circuit breaker capaity MCB3P3E100AF75AT Where to Use Outdoor, exposed type Drawer Sizes SCPO Type Standard distribution board
Grounding resistance value can be easily measured. A measurement terminal is attached so that the ground resistance value can be measured. The blade of the ground terminal can be easily opened and closed. Comes with a board name plate.
Specification 1 tank grounding terminal Cabinet dimensions (width x length x depth) (mm) 180×312×130 Protection Class IP33