All Category

Distribution Board Options

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction
  1. Mounting plate
    MIRAI INDUSTRY Mounting plate
    A resin mounting plate that allows you to mount breakers, switches, and other appliances, watt-hour meter boxes, instrument boxes, etc. at any position as if they were wood boards. * BPF-0808 has no band through hole, only 2 places diagonally to the screw hole
    Mounting hole pitch (mm)  3.5  Included Accessories  With round wood screw 
    Rating:
    100%
    from S$3.49
    Min. 2 days
  2. Mounting plate
    MIRAI INDUSTRY Mounting plate
    A resin mounting plate that allows you to mount breakers, switches, and other appliances, watt-hour meter boxes, instrument boxes, etc. at any position as if they were wood boards. There is a band through hole that can be fixed to a pole etc. with a stainless band. * We do not deliver to private ... Read More
    Specification  Type  Vertical length  Included Accessories  With round wood screw 
    Rating:
    96%
    from S$6.19
    Min. 2 days
  3. Les Lock
    OHM ELECTRIC Les Lock
    Easy installation anywhere. Parts can be installed even in places where welding is not possible or in narrow spaces. Parts can be attached to doors and other drilling taps and places that cannot be welded. Fixed with adhesive. Easy to use. Improves insulation and seismic resistance of mounting co... Read More
    Operation Ambient Temperature (℃)  -20~70  Color (Body)  Black  Material  CR (chlorobrene rubber)  Type of Sign  Instant glue  Suitable Screw  M4 
    Rating:
    93%
    from S$45.99
    Min. 2 days
  4. Integrated wattmeter mounting plate
    MIRAI INDUSTRY Integrated wattmeter mounting plate
    It can be attached to the pole band. The B-2U type has a band through hole (width 10 mm) that can be fixed to a pole with a stainless steel band. All Kanto Electric Construction Association "Excellent Equipment Recommended Certified Product" * There may be dimensional regulations depend... Read More
    Suitable for  For one  Material  Made of self-extinguishing resin  Specification  With card boulder 
    Rating:
    93%
    from S$27.99
    Min. 2 days
  5. Integrated wattmeter / instrument box mounting plate
    MIRAI INDUSTRY Integrated wattmeter / instrument box mounting plate
    It can be attached to the pole band. The BP-2U type has a band through hole (width 10 mm) that can be fixed to a pole with a stainless steel band. * There may be dimensional regulations depending on the power pipe. After checking, please use the mounting plate with the optimum dimensions. * When ... Read More
    Suitable for  For one 
    Rating:
    84%
    from S$12.99
    Min. 2 days
  6. Duct Mounting Metal Fittings S-18
    Kameda Denki Duct Mounting Metal Fittings S-18
    It is a convenient metal fitting that allows you to install a wiring duct without making a hole in the back of the control panel door. Since the duct is fixed by sandwiching the canag between the pilot lamp and the operation switch, the trouble of setting up the stud bolt can be saved.
    Thickness t (mm)  1.2  Surface Treatment  3C trivalent chromate  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  7. Les Lock
    OHM ELECTRIC Les Lock
    from S$14.99
    Min. 2 days
  8. NC latch
    Panasonic NC latch
    Color  Black 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  9. 200V red label
    Panasonic 200V red label
    Specification  200V  Color  Red 
    Rating:
    80%
    from S$1.79
    Min. 2 days
  10. Handle lock cap for N-BAK type
    Panasonic Handle lock cap for N-BAK type
    Even if the handle lock cap is attached, the circuit will be cut off if the breaker operates. (Trip-free mechanism) At this time, the handle holds the ON position.
    from S$1.49
    Min. 2 days
  11. Equipment mounting box
    Tempearl Industrial Equipment mounting box
    Type  Equipment mounting box  Function  Wood board base  Shape  Exposed / Semi-embedded  Specification  With door  Height (mm)  320 
    from S$169.90
    Min. 7 days
  12. Current transformer for earth leakage fire alarm
    Tempearl Industrial Current transformer for earth leakage fire alarm
    Zero-phase current transformer for earth leakage fire alarm (rated voltage 600V) The combination of the receiver and the current transformer is compatible, but the combination is limited to the specified type approval number or notification number.
    from S$97.99
    Min. 7 days
  13. Card seal For clean panel compact
    Panasonic Card seal For clean panel compact
    Suitable for  For clean panel compact 21 
    from S$2.79
    Min. 7 days
  14. Duct mounting bracket connection bracket S-20
    Kameda Denki Duct mounting bracket connection bracket S-20
    It is a convenient metal fitting for ducts, wiring, mounting small parts, etc. A durable right-angle connection canag. Please use it for fixing heavy objects.
    Surface Treatment  3C trivalent chromate  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel 
    from S$32.99
    Min. 6 days
  15. Handle cap for pearl tect breaker
    Tempearl Industrial Handle cap for pearl tect breaker
    Specification  For BC-1NA, BC-2NA, BCT-1NA 
    from S$24.99
    Min. 2 days
  16. Integrated wattmeter mounting plate
    MIRAI INDUSTRY Integrated wattmeter mounting plate
    It can be attached to the pole band. The B-2U type has a band through hole (width 10 mm) that can be fixed to a pole with a stainless steel band. The B-2H type is a 55 mm thick type that allows extra length wiring, and is equipped with knockouts for piping of VE pipes (22, 28, 36) and molding duc... Read More
    Rating:
    60%
    from S$27.99
    Min. 4 days
  17. electromagnetic switch
    Tempearl Industrial electromagnetic switch
    We pursued safety, high performance, reliability, and ease of use in every part. Introducing a smaller 10A-50A frame with improved safety and reliability! Electromagnet resistant to voltage fluctuations, IEC rail compatible, one-touch removable cover.
    Mounting  IEC rail (35mm width) 
    from S$129.90
    Min. 7 days
  18. Limiter cover
    Panasonic Limiter cover
    from S$8.79
    Min. 7 days
  19. Magnetic contactor
    Tempearl Industrial Magnetic contactor
    We pursued safety, high performance, reliability, and ease of use in every part. Introducing a smaller 10A-50A frame with improved safety and reliability! Electromagnet resistant to voltage fluctuations, IEC rail compatible, one-touch removable cover.
    Mounting  IEC rail (35mm width) 
    Rating:
    60%
    from S$84.99
    Min. 7 days
  20. Flashing charge indicator for standard use
    JAPPY Flashing charge indicator for standard use
    Dimensions, Width W x Depth D x Height H (mm)  (Display) 57 × 22 × 105 
    from S$149.90
    Min. 2 days
  21. Card holder / card paper set
    Panasonic Card holder / card paper set
    Suitable for  For Cosmo Panel Compact 21 
    from S$11.99
    Min. 7 days
  22. Les Lock
    NITTO KOGYO Les Lock
    Please use it when installing parts in places where holes cannot be drilled, such as the door surface of a cabinet. It is a mounting base that is installed by injecting instant adhesive from the injection port. * Inactive resins such as polyethylene and polypropylene and fluororesins cannot be ad... Read More
    Material  Chloroprene rubber  RoHS directive (corresponding to 10 substances)  Correspondence  Mounting  Instant strong adhesive 
    from S$58.99
    Min. 5 days
  23. Primary feed unit
    Panasonic Primary feed unit
    * Can be installed only when the main breaker is ABF type or BQF type. * If the main breaker is 30A (J type), it cannot be installed.
    Rating:
    100%
    from S$53.99
    Min. 6 days
  24. Cover catch
    Panasonic Cover catch
    * Remove from the back of the base block.
    Rating:
    100%
    from S$1.79
    Min. 7 days
  25. Accessory mounting space box
    Tempearl Industrial Accessory mounting space box
    Shape  Exposed / Semi-embedded  Type  Equipment installation space box  Height (mm)  320 
    from S$37.99
    Min. 7 days
  26. Instrument box mounting plate
    MIRAI INDUSTRY Instrument box mounting plate
    Suitable for  For one 
    from S$24.99
    Min. 4 days
  27. Integrated wattmeter mounting plate
    MIRAI INDUSTRY Integrated wattmeter mounting plate
    It can be attached to the pole band. (Excluding 2W-3W type) All Kanto Electric Construction Association "Excellent Equipment Recommended Certified Product" * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be... Read More
    from S$38.99
    Min. 4 days
  28. Door lock
    OHM ELECTRIC Door lock
    from S$32.99
    Min. 3 days
  29. BJF terminal cover (with mounting screws)
    Panasonic BJF terminal cover (with mounting screws)
    Included Accessories  Mounting screw 
    from S$3.59
    Min. 7 days
  30. Current transformer for earth leakage relay
    Tempearl Industrial Current transformer for earth leakage relay
    Zero-phase current transformer for earth leakage relay
    from S$97.99
    Min. 7 days
  31. Card holder (for can touch arrow board, can touch power arrow board, power distribution board)
    Panasonic Card holder (for can touch arrow board, can touch power arrow board, power distribution board)
    Dimension X (mm)  90 
    from S$4.79
    Min. 33 days
  32. Right angle support (for integrated wattmeter mounting plate)
    MIRAI INDUSTRY Right angle support (for integrated wattmeter mounting plate)
    Acceptable static load (N [kgf])  98(10)  Surface Treatment  Hot dip galvanizing 
    from S$32.99
    Min. 4 days
  33. Instrument box mounting plate
    MIRAI INDUSTRY Instrument box mounting plate
    Ideal for solar power wiring! It can be attached to the pole band.
    Suitable for  For one 
    from S$29.99
    Min. 4 days
  34. Card holder (for power control panel New-MULTI-S)
    Panasonic Card holder (for power control panel New-MULTI-S)
    Single or Double Strand  Dimension X (mm)  50 
    from S$5.39
    Min. 7 days
  35. BPA type mounting board for distribution board
    Mitsubishi Electric BPA type mounting board for distribution board
    from S$5.59
    Min. 104 days
  36. Integrated wattmeter / instrument box mounting plate
    MIRAI INDUSTRY Integrated wattmeter / instrument box mounting plate
    Suitable for  For two 
    from S$22.99
    Min. 4 days
  37. Swivel plate mounting bracket (under double floor) Hot dipping
    MIRAI INDUSTRY Swivel plate mounting bracket (under double floor) Hot dipping
    Screw Tightening Torque (N・M)  Applicable strut diameter (mm)  Φ22×62 
    from S$11.99
    Min. 4 days
  38. Blank cap for primary feed
    Panasonic Blank cap for primary feed
    Suitable for  For Cosmo Panel Compact 21 
    from S$1.79
    Min. 7 days
  39. Swivel plate mounting bracket (double under floor) Electro-galvanized specification
    MIRAI INDUSTRY Swivel plate mounting bracket (double under floor) Electro-galvanized specification
    Screw Tightening Torque (N・M)  Applicable strut diameter (mm)  Φ22×62 
    from S$8.69
    Min. 5 days
  40. Agreement type Kanag
    Kameda Denki Agreement type Kanag
    It is a contact installation canagu of JIS agreement type breaker for lamp distribution board.
    Height (mm)  Width (mm)  93  Material (Main Unit)  Galvanized steel sheet 
    from S$539.90
    Min. 33 days
View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction