Transformers / Converters
Other Related Pages
- COSEL Standard Power Supply Unit Type PBA Series (with Case Cover)A flagship model with a general-purpose unit power supply that has excellent harmonic compatibility, high efficiency, small size, multiple functions, and variations.Input Format Full range input Operation Indicator Lamp LED: green Cooling Method Natural air cooling Series PB Terminal Shape Screw Output Format Single output Shape With cover
- legrand Legrand control panel transformerRoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 7 days
- TDK (TDK-Lambda) Switching Power Supply HWS-A SeriesHigh efficiency directly leads to energy saving of customer equipment. Even if the operating ambient temperature is wide and the inside of the control panel is high, the degree of freedom in mechanical design is increased. Since it has a long life, maintenance frequency of customer equipment is r... Read MoreTerminal Shape Screw Shape With cover
- OMRON Switching Power Supply S8VSCompatible with DIN rail mounting. Compatible with lead-free solder. (Ecolabel certified product)Rated Input Voltage (V) AC100~240 Shape Directly on DIN rail
- Kyohritsu Electronic Industry AC adapterWorldwide compatible switching type AC adapterRated input AC100~240V(50/60Hz) Polarity Center plus (+) RoHS directive (corresponding to 10 substances) Correspondence
- Kyohritsu Electronic Industry Compact AC adapterWorldwide compatible switching type ultra-compact AC adapter. The size is so compact that it won't get jammed even if you carry it around.
- COSEL Switching Power Supply PLA SeriesA simple model that specializes in the performance required as a power supply. It is a new standard for unit power supplies with excellent cost performance.Input Voltage (V) AC85~264 1Φ Input Format Full range input Cooling Method Natural air cooling Series PL Terminal Shape Screw Output Format Single output Shape With cover
- Kyohritsu Electronic Industry 2.1ΦDC extension cableIt is a cable that extends the DC cableRating DC12V/2A
- Kyohritsu Electronic Industry AC adapterWorldwide compatible switching type AC adapter.Ripple 1-2%Vp-p(max.)@at full load Plug Shape 2.1Φ Center Plus Rated input AC100~240V(50/60Hz) Cable Length (m) About 1.5 Plug type Center plus (+) RoHS directive (corresponding to 10 substances) Correspondence Rated Output DC12V 1A load-regulation ±0.5%(typ)
- TDK (TDK-Lambda) Switching Power Supply RWS-B SeriesHigh efficiency, long life, low noise. Reduce the number of parts and improve productivity by narrowing down the functions.Terminal Shape Screw Shape With cover
- SANSUI (HASHIMOTO ELECTRIC) Small Transformer for TransistorsThe ST series is mainly used for signal transmission, and is widely evaluated in various fields for its high performance, high reliability, and high quality.
- BROADWATCH AC adapterRated Input Voltage (V) AC100~240 Plug (Output) Center Plus Cable Length (m) 1.1 Input Frequency (Hz) 50/60
- TOYOZUMI Power Transformer Single-phase Single Roll 200V to 100VSingle-winding down transformer for voltage conversion that enables compactness and light weight with abundant capacity configurations If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if the... Read MoreOutput Voltage (V) 100 Secondary voltage (V) 100-115 (shared 0V terminal) Input Voltage (V) 200 Primary voltage (V) 200-220-240 (shared 0V terminal) Frequency (Hz) 50/60 Withstand Voltage AC1.5kV Specification Compliant with RoHS directive RoHS directive (corresponding to 10 substances) Correspondence Type of Connection Screw terminal block
- COSEL Standard Power Supply Unit Type PBA SeriesAchieves thorough miniaturization and weight reduction. Harmonic current regulation compliant (IEC61000-3-2 compliant) Wide input (AC85-264V) Supports input voltage of AC85V, DC120V or less / Supports SEMI standard High efficiency by synchronous rectification method Interface with selectable conn... Read MoreOperation Indicator Lamp LED: green Series PB Terminal Shape Screw Output Format Single output
- Kyohritsu Electronic Industry DC plug cableIt is a cable with a plug.Cable Length (m) 1.8
- COSEL Switching Power Supply PBA SeriesInput Format Full range input Operation Indicator Lamp LED: green Series PB Terminal Shape Screw Output Format Single output
- Kyohritsu Electronic Industry Cable with DC jackIt is a cable with a DC jackCable Length (m) 1.8
- Wonder Kit DC plug conversion cable for AC adapterA convenient conversion cable that can be used when the AC adapter plug does not fit.Cable Length (mm) About 150
- NISSYO INDUSTRY AC conversion adapterAC plug conversion adapter. The shape is converted from the C type of overseas specifications to the A type of Japanese specifications. * Voltage conversion is not performed only by plug conversion. Depending on the device, a separate transformer may be required to convert the voltage.RoHS directive (corresponding to 10 substances) Correspondence
- OHM ELECTRIC 6V general purpose adapter6V output general-purpose power adapter. Light and compact switching power supply. 4 dry batteries (1.5V x 4) type * Do not use it for radio as it may cause noise.Input Voltage (V) AC100(50/60Hz) Cable Length (m) About 1.8 Mass of Main Unit (g) About 45 Output Voltage DC6V/1000mA
- Kamada Signal Appliances Single-phase single-winding transformer STP-A (without case)Secondary voltage (V) 0/100/110 Primary voltage (V) 0/200/220 Specification No case
- COSEL Switching Power Supply LFA SeriesCompact and lightweight Harmonic regulation compliant (IEC61000-3-2 compliant) Built-in standby power reduction function (10 / 15W) Power factor improvement (50/75/100/150/240 / 300W) Wide input (AC85-264V) Compatible with LGA series (50/75/100/150 / 240W) With inrush current prevention circuit a... Read MoreInput Format Full range input Series LF Output Format Single output Shape Substrate alone
- TDK (TDK-Lambda) Switching Power Supply VS-E SeriesHigh efficiency and reduced standby power consumption. Miniaturization of about 30% of conventional products. Achieves 100% at 50 ° C in consideration of industrial machine applications. Free warranty period 5 years (conditional). Computer, communication, etc.Terminal Shape Connector
- SWALLOW ELECTRIC Single phase compound winding transformer SA seriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced. *Products shipped directly from t... Read MoreType Single phase compound transformer Terminal Shape Up screw type terminal block
- Uni-Five AC Adapter UN SeriesCE compatible modelCable Length (m) 1.5 Input Voltage (V) 100~240 Case Dimensions (mm) 63.9×49.5×29.5 Dimension C (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence
- TDK (TDK-Lambda) Switching power supply DRJ seriesThe height of all models is unified to 75 mm, and the DIN rail mounting dedicated power supply input / output terminal has a lineup of block terminals (safety terminals) and European terminals. The European terminals adopt the "spring method". Up to 90% (DRJ100-24-1) 45% smaller in volu... Read MoreOutput Current (A) (Maximum) 3.75 Rated Power Output (W) 90 Input voltage range (V) AC85~264(47~63Hz)/DC120~370 RoHS directive (corresponding to 10 substances) Correspondence Rated Output Voltage (V) DC24 Shape Directly on DIN rail Terminal Shape Screw
- SWALLOW ELECTRIC Single-phase Compound Winding Transformer with Electrostatic Shield SC-E SeriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced. *Delivery to private residences i... Read MoreSecondary Voltage 110V-100V-0-E Primary Voltage 220V-200V-0 Type Single phase compound transformer Terminal Shape Up screw type terminal block Specification With electrostatic shield
- COSEL DIN rail mounting bracket for PBA seriesDIN rail 35mm width compatibleIncluded Accessories Mounting screw Material SECC
- OMRON Switching power supply S8VK-GInput voltage range (V) (Allowable) AC85-264, DC90-350 fan (Cooling) none Rated Input Voltage (V) AC100~240 Protection Class According to IP20, EN / IEC 60529 Shape DIN rail mountingfrom S$129.90Min. 104 days
- TDK (TDK-Lambda) Switching Power Supply HWS SeriesStorage Humidity (%) 10 to 95 RH (no condensation) Input Frequency (Hz) 47~63 Harmonic current regulation IEC61000-3-2 compliant Terminal Shape Screw
- SWALLOW ELECTRIC Single-phase compound winding transformer with electrostatic shield SB-E seriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced.
- COSEL Switching Power Supply PBW SeriesA flagship model with a general-purpose unit power supply that has excellent harmonic compatibility, high efficiency, small size, multiple functions, and variations.Input Voltage (V) AC85~264 1Φ/DC110~370 Input Format Full range input Cooling Method Natural air cooling Series PB Output Format ± output
- SUS LED AC adapter 24V-1AImmediate force that can supply power from AC100V outlets such as workbenches and aislesRated output voltage (DC V) 24 Input Voltage (V) AV100±10% Power (W) 24 Compatible Products Green frame N and GF series can be used. Output Current (A) 1from S$45.99Min. 2 days
- Phoenix Contact Switching power supply, basic flat STEPHigh efficiency: Top class 80-91% derating characteristics ・Fanless design: Usable up to 70°C ambient temperature, 100% performance up to 55°C Overload protection: Reverse L-shaped characteristics for all power supplies. There is no need to worry about start-up even with equipment with large inr... Read Moreefficiency > 86% (at 230VAC, rated value) Rated Output Current (A) 2.5 Rated Power Output (W) 60 Outer dimensions, Width W x Height H x Depth D (mm) 72×90×61 Rated Input Voltage (V) AC100~240 Rated Output Voltage (V) DC24±1% Shape Directly on DIN rail Terminal Shape Screw
- TDK (TDK-Lambda) Switching Power Supply ZWS-BAF SeriesBuilt-in active filter circuit, compatible with harmonic current regulation. High efficiency and reduced standby power consumption. Approximately 30% smaller and 20% lighter than conventional products. Achieves 100% at 50 ° C in consideration of industrial machine applications. Free warranty peri... Read MoreInput voltage range (V) AC85~265/DC120~370 Terminal Shape Connector RoHS directive (corresponding to 10 substances) Correspondence
- Uni-Five AC adapter UNI seriesCE compatible modelRoHS directive (corresponding to 10 substances) Correspondencefrom S$53.99Min. 2 days
- SWALLOW ELECTRIC Single-phase compound winding transformer with electrostatic shield SH-E seriesType Single phase compound transformer
Filter by categories