Transformers
Other Related Pages
- legrand Legrand control panel transformerRoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 7 days
- SANSUI (HASHIMOTO ELECTRIC) Small Transformer for TransistorsThe ST series is mainly used for signal transmission, and is widely evaluated in various fields for its high performance, high reliability, and high quality.
- TOYOZUMI Power Transformer Single-phase Single Roll 200V to 100VSingle-winding down transformer for voltage conversion that enables compactness and light weight with abundant capacity configurations If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if the... Read MoreOutput Voltage (V) 100 Secondary voltage (V) 100-115 (shared 0V terminal) Input Voltage (V) 200 Primary voltage (V) 200-220-240 (shared 0V terminal) Frequency (Hz) 50/60 Withstand Voltage AC1.5kV Specification Compliant with RoHS directive RoHS directive (corresponding to 10 substances) Correspondence Type of Connection Screw terminal block
- Kamada Signal Appliances Single-phase single-winding transformer STP-A (without case)Secondary voltage (V) 0/100/110 Primary voltage (V) 0/200/220 Specification No case
- SWALLOW ELECTRIC Single phase compound winding transformer SA seriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced. *Products shipped directly from t... Read MoreType Single phase compound transformer Terminal Shape Up screw type terminal block
- SWALLOW ELECTRIC Single-phase Compound Winding Transformer with Electrostatic Shield SC-E SeriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced. *Delivery to private residences i... Read MoreSecondary Voltage 110V-100V-0-E Primary Voltage 220V-200V-0 Type Single phase compound transformer Terminal Shape Up screw type terminal block Specification With electrostatic shield
- SWALLOW ELECTRIC Single-phase compound winding transformer with electrostatic shield SB-E seriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced.
- SWALLOW ELECTRIC Single-phase compound winding transformer with electrostatic shield SH-E seriesType Single phase compound transformer
- TOYOZUMI Power Transformer Single-phase Compound Winding 200V to 100VIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreInput Voltage (V) 200 Frequency (Hz) 50/60 Withstand Voltage AC1.5kV Specification Compliant with RoHS directive RoHS directive (corresponding to 10 substances) Correspondence Type of Connection Screw terminal block
- Aihara Denki Single-phase single-winding transformer SR (without case)Ambient Temperature -5~40℃ Secondary voltage (V) 0~100/110 Primary voltage (V) 0~200/220 Relative Humidity 45~85% Type of Insulation A Operation Environment Altitude is 1000m or less Terminal Shape P type / Terminal block type Specification Single volume
- Kamada Signal Appliances Single phase compound winding transformer WTP-A (without case)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read MoreSecondary voltage (V) 0/100/110 Primary voltage (V) 0/200/220 Specification No case
- TOYOZUMI Power transformer Noise cut NR series 100V → 100VNot only does it prevent noise from entering the power supply line, but it also prevents noise from entering the power supply line from load equipment that is the source of noise. Much higher noise attenuation than conventional electrostatically shielded transformers. Performance as an isolation ... Read MoreRated Secondary Current (A) 1 Secondary voltage (V) 100 Primary voltage (V) 100 Capacity (VA) 100 Type of Insulation A RoHS directive (corresponding to 10 substances) Correspondence
- Aihara Denki Compound winding transformerTerminal Shape P type / Terminal block type Ambient Temperature -5~40℃ Mounting Hole (mm) Φ4.5×10 Relative Humidity 45~85% Operation Environment Altitude is 1000m or less Primary Voltage 0~200/220V Secondary Voltage 0~24/26V Specification Multiple turnsfrom S$109.90Min. 2 days
- SWALLOW ELECTRIC Single phase Single volume Transformer SO seriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced.Secondary Voltage 110V-100V-0 Primary Voltage 220V-200V-0 Type Single-phase autotransformer
- TOYOZUMI Power transformer Single phase Single volume 200V system → 100V systemSecondary voltage (V) 100/115 Primary voltage (V) 200/220/240 RoHS directive (corresponding to 10 substances) Correspondence
- TOYOZUMI Power transformerIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreOperation Ambient Temperature (℃) -10~+40 Withstand Voltage (kV) 1.5 Frequency (Hz) 50/60 Specification Duplex, with electrostatic shield Number of Phases Single-phase Insulation Resistance (MΩ) over 100
- Aihara Denki Compound transformer 220V* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read MorePrimary Voltage 0-100V-110V Secondary Voltage 0-200V-220V Shape P type / Terminal block type
- SWALLOW ELECTRIC Single-phase, Double Winding Power Transformer with Electrostatic Shielding PC-E SeriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced. *Delivery to private residences i... Read MoreTerminal screw (mm) 4 Primary Voltage 440V-400V-380V-0 Type Single phase compound transformer Terminal Shape Up screw type terminal block Specification With electrostatic shield
- TOYOZUMI Power transformerOperation Ambient Temperature (℃) -10~+40 Withstand Voltage (kV) 1.5 Secondary voltage (V) 100/110/115/120 Primary voltage (V) 100/110/115/120 Frequency (Hz) 50/60 RoHS directive (corresponding to 10 substances) Correspondence Specification Single roll, no electrostatic shield Number of Phases Single-phase Insulation Resistance (MΩ) over 100
- SWALLOW ELECTRIC Single phase compound winding transformer SC seriesSignificantly shortens work time By adopting an up-screw type terminal block, round and Y-shaped terminals can be connected without removing screws or covers. In addition, there is no risk of screws falling off or being lost, and work time can be greatly reduced.from S$77.99Min. 14 days
- NISSYO INDUSTRY Step-down transformer* Cannot be used in Japan.RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 2 days
- TOYOZUMI Power transformer pin terminal for PCB mountingPrimary voltage (V) 100 RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 7 days
- Kyohritsu Electronic Industry Toroidal transformerA power transformer that uses a seamless donut-shaped toroidal core in the magnetic material. Since the leakage flux is very small and the noise generation is very small, it is ideal for audio equipment such as power amplifiers.
- TOYOZUMI Power transformer Single phase Compound volume 200V system → 100V systemSecondary voltage (V) 100/110/115 Primary voltage (V) 200/220/240 RoHS directive (corresponding to 10 substances) Correspondencefrom S$69.99Min. 2 days
- Aihara Denki Compound winding transformer 24VSecondary Voltage 0-12V-24V
- SWALLOW ELECTRIC Multi-input / up-screw type terminal block Multi-transformerOne unit can handle the standard supply voltage in the world. By providing ± 10V and ± 20V terminals on the input side, one transformer can handle six types of input voltage, and three M series models have the conventional 15 Since it can cover the remainder of the model, the distribution invento... Read MoreType Single phase compound transformer Terminal Shape Up screw type terminal block
- Tokyo Rikousha Thyristor Type Power Regulator Vari Tap VSCD TypeFrequency automatic switching. Supports inductive load. Primary transformer control, motor, halogen lamp (by using soft-up) Temperature control, lamp dimming, power control, motor adjustmentRated Voltage (V) (Circuit) 100/110, 200/220 shared Output adjustment 0~98% Frequency (Hz) 50/60 (automatic switching) Type of Control Phase control Number of Phases Single-phase Allowable Voltage Range ±10%
- TOYOZUMI Power transformerOperation Ambient Temperature (℃) -10~+40 Withstand Voltage (kV) 1.5 Frequency (Hz) 50/60 RoHS directive (corresponding to 10 substances) Correspondence Specification Double roll, no electrostatic shield Primary voltage (V) R100/110 Secondary voltage (V) R200/220/230 Number of Phases Single-phase Shape TP-S Insulation Resistance (MΩ) over 100from S$119.90Min. 5 days
- TOYOZUMI Power transformerOperation Ambient Temperature (℃) -10~+40 Withstand Voltage (kV) 1.5 Secondary voltage (V) 200/210/220/230/240 Primary voltage (V) 200/210/220/230/240 Frequency (Hz) 50/60 RoHS directive (corresponding to 10 substances) Correspondence Specification Single roll, no electrostatic shield Number of Phases Single-phase Shape TP-S Insulation Resistance (MΩ) over 100from S$74.99Min. 5 days