Switching Power Supplies
Other Related Pages
- COSEL Standard Power Supply Unit Type PBA Series (with Case Cover)A flagship model with a general-purpose unit power supply that has excellent harmonic compatibility, high efficiency, small size, multiple functions, and variations.Input Format Full range input Operation Indicator Lamp LED: green Cooling Method Natural air cooling Series PB Terminal Shape Screw Output Format Single output Shape With cover
- TDK (TDK-Lambda) Switching Power Supply HWS-A SeriesHigh efficiency directly leads to energy saving of customer equipment. Even if the operating ambient temperature is wide and the inside of the control panel is high, the degree of freedom in mechanical design is increased. Since it has a long life, maintenance frequency of customer equipment is r... Read MoreTerminal Shape Screw Shape With cover
- OMRON Switching Power Supply S8VSCompatible with DIN rail mounting. Compatible with lead-free solder. (Ecolabel certified product)Rated Input Voltage (V) AC100~240 Shape Directly on DIN rail
- COSEL Switching Power Supply PLA SeriesA simple model that specializes in the performance required as a power supply. It is a new standard for unit power supplies with excellent cost performance.Input Voltage (V) AC85~264 1Φ Input Format Full range input Cooling Method Natural air cooling Series PL Terminal Shape Screw Output Format Single output Shape With cover
- TDK (TDK-Lambda) Switching Power Supply RWS-B SeriesHigh efficiency, long life, low noise. Reduce the number of parts and improve productivity by narrowing down the functions.Terminal Shape Screw Shape With cover
- COSEL Standard Power Supply Unit Type PBA SeriesAchieves thorough miniaturization and weight reduction. Harmonic current regulation compliant (IEC61000-3-2 compliant) Wide input (AC85-264V) Supports input voltage of AC85V, DC120V or less / Supports SEMI standard High efficiency by synchronous rectification method Interface with selectable conn... Read MoreOperation Indicator Lamp LED: green Series PB Terminal Shape Screw Output Format Single output
- COSEL Switching Power Supply PBA SeriesInput Format Full range input Operation Indicator Lamp LED: green Series PB Terminal Shape Screw Output Format Single output
- COSEL Switching Power Supply LFA SeriesCompact and lightweight Harmonic regulation compliant (IEC61000-3-2 compliant) Built-in standby power reduction function (10 / 15W) Power factor improvement (50/75/100/150/240 / 300W) Wide input (AC85-264V) Compatible with LGA series (50/75/100/150 / 240W) With inrush current prevention circuit a... Read MoreInput Format Full range input Series LF Output Format Single output Shape Substrate alone
- TDK (TDK-Lambda) Switching Power Supply VS-E SeriesHigh efficiency and reduced standby power consumption. Miniaturization of about 30% of conventional products. Achieves 100% at 50 ° C in consideration of industrial machine applications. Free warranty period 5 years (conditional). Computer, communication, etc.Terminal Shape Connector
- TDK (TDK-Lambda) Switching power supply DRJ seriesThe height of all models is unified to 75 mm, and the DIN rail mounting dedicated power supply input / output terminal has a lineup of block terminals (safety terminals) and European terminals. The European terminals adopt the "spring method". Up to 90% (DRJ100-24-1) 45% smaller in volu... Read MoreOutput Current (A) (Maximum) 3.75 Rated Power Output (W) 90 Input voltage range (V) AC85~264(47~63Hz)/DC120~370 RoHS directive (corresponding to 10 substances) Correspondence Rated Output Voltage (V) DC24 Shape Directly on DIN rail Terminal Shape Screw
- COSEL DIN rail mounting bracket for PBA seriesDIN rail 35mm width compatibleIncluded Accessories Mounting screw Material SECC
- OMRON Switching power supply S8VK-GInput voltage range (V) (Allowable) AC85-264, DC90-350 fan (Cooling) none Rated Input Voltage (V) AC100~240 Protection Class According to IP20, EN / IEC 60529 Shape DIN rail mountingfrom S$129.90Min. 104 days
- TDK (TDK-Lambda) Switching Power Supply HWS SeriesStorage Humidity (%) 10 to 95 RH (no condensation) Input Frequency (Hz) 47~63 Harmonic current regulation IEC61000-3-2 compliant Terminal Shape Screw
- COSEL Switching Power Supply PBW SeriesA flagship model with a general-purpose unit power supply that has excellent harmonic compatibility, high efficiency, small size, multiple functions, and variations.Input Voltage (V) AC85~264 1Φ/DC110~370 Input Format Full range input Cooling Method Natural air cooling Series PB Output Format ± output
- Phoenix Contact Switching power supply, basic flat STEPHigh efficiency: Top class 80-91% derating characteristics ・Fanless design: Usable up to 70°C ambient temperature, 100% performance up to 55°C Overload protection: Reverse L-shaped characteristics for all power supplies. There is no need to worry about start-up even with equipment with large inr... Read Moreefficiency > 86% (at 230VAC, rated value) Rated Output Current (A) 2.5 Rated Power Output (W) 60 Outer dimensions, Width W x Height H x Depth D (mm) 72×90×61 Rated Input Voltage (V) AC100~240 Rated Output Voltage (V) DC24±1% Shape Directly on DIN rail Terminal Shape Screw
- TDK (TDK-Lambda) Switching Power Supply ZWS-BAF SeriesBuilt-in active filter circuit, compatible with harmonic current regulation. High efficiency and reduced standby power consumption. Approximately 30% smaller and 20% lighter than conventional products. Achieves 100% at 50 ° C in consideration of industrial machine applications. Free warranty peri... Read MoreInput voltage range (V) AC85~265/DC120~370 Terminal Shape Connector RoHS directive (corresponding to 10 substances) Correspondence
- COSEL Switching Power Supply PJA SeriesInput Voltage (V) AC85~264 1Φ Input Format Full range input Series PJ Output Format Single output Shape With cover
- OMRON Switching power supply (3 / 7.5W type) S82SA thin, small-capacity power supply that can be mounted on a DIN rail. Since the depth is 65 mm, it can be installed on a thin 100 mm control panel. Input is DC 10.2 to 27.6V free input. The 7.5W type is also available with ± 12V output and ± 15V output. A wide variety of products with 10 types o... Read MoreLoad Fluctuation (Static) 1.5% or less Storage Temperature (℃) -25 to 65 (no condensation or freezing) Temperature fluctuation 0.05% / ℃ or less Mass (g) 150 or less Output ripple noise voltage 2% (pp) or less Ambient Humidity to Use 25-85% (storage humidity 20-90%) Input voltage range (V) DC10.2~27.6 Rated Input Voltage (V) DC12~24 Shape Directly on DIN rail Output indicator Existence (color: green) Terminal Shape Screw
- TDK (TDK-Lambda) Power Supply Unit Power Supply JWT SeriesCompliant with harmonic current regulation. 100V / 200V system wide input multi-output low cost type. Supports a wide range of applications from FA industrial equipment to chemical analyzers.Input voltage range (V) AC85~265/DC120~330from S$179.90Min. 138 days
- COSEL Power Supply ADA Series* Because the usable load current changes depending on whether it is natural air cooling or forced ventilation, be sure to check the derating curve.Operating Temperature Range (℃) -10 ~ +71 (no condensation) Operating humidity (% RH) 20 to 90 (no condensation) Startup Time (ms) 200(max)(ACIN100V、lo=100%) Input Frequency (Hz) 50/60(47~63) or DC Input Voltage (V) AC85~264 1Φ/DC120~350 Series ADA Input Format Full range input Operation Indicator Lamp LED: green Cooling Method Natural air cooling / forced ventilation Over Voltage Protection Operates at 115 to 140% of rated voltagefrom S$379.90Min. 33 days
- COSEL Single Board Power Supply LFA SeriesInput Format Full range input Series LF Output Format Single output Shape Substrate alonefrom S$29.99Min. 28 days
- TDK (TDK-Lambda) Substrate Type AC-DC Switching Power Supply ZWS-B SeriesIt is a simple circuit configuration that omits the harmonic current suppression circuit. Compact, lightweight and highly efficient. For computers, communication equipment, measuring equipment, FA equipmentCooling Method Natural air cooling
- COSEL Power supply unit KH seriesOutput Format Single output Shape With cover / Directly on DIN rail
- COSEL Power supply unit PLA seriesInput Voltage (V) AC85~264 1Φ Input Format Full range input Series PL Output Format Single outputfrom S$29.99Min. 13 days
- TDK (TDK-Lambda) Isolated DC-DC converter CCG series6-sided shield structure considering noise Industry standard, footprint compatible Computer, communication, medical, measurement, FA, semiconductorRated Power Output (W) 15 RoHS directive (corresponding to 10 substances) Correspondence Shape On board
- COSEL Switching Power Supply LEB SeriesSubstrate alone (uses glass composite) Harmonic current regulation compliant (IEC61000-3-2 compliant) Wide input (AC85-264V) Small size, low price * This product is equipped with surface mount components. Be careful not to give stress such as twisting or impact to the board.Input Voltage (V) AC85~264 1Φ/DC120~370 Input Format Continuous input Series LEB Shape Substrate alone
- Phoenix Contact Switching power supply, basic compact UNOSlim & compactShape Directly on DIN rail Terminal Shape Screw
- COSEL Standard power on-board typeCompact and low-priced board with inrush current prevention function, overcurrent protection circuit, and overvoltage protection circuit Wide input AC85-264V Peak current (120% of rated current) Designed for safety standardsStorage Temperature Range (℃) -20 to +75 (no condensation) Storage humidity range (% RH) 20 to 90 (no condensation) Operating humidity (% RH) 20 to 90 (no condensation) Startup Time (ms) 200(max)(ACIN100V、lo=100%) Input Frequency (Hz) 47~440 or DC Input Voltage (V) AC85~264 1Φ/DC110~370 Output Voltage Adjustment Range (V) Internal fixed Cooling Method Natural air cooling Shape On board
- DesignSpark Raspberry Pi Plug in PSU from KSYSpecification AC adapter RoHS directive (corresponding to 10 substances) Correspondence
- COSEL Standard power on-board typeCompact, lightweight, low-priced inrush current prevention circuit, overcurrent protection circuit, with overvoltage protection circuit Safety standard compliant designStorage Temperature Range (℃) -20 to +75 (no condensation) Operating humidity (% RH) 20 to 90 (no condensation) Storage humidity range (% RH) 20 to 90 (no condensation) Startup Time (ms) 200(max)(ACIN100V、lo=100%) Output Voltage Accuracy (V) 4.90~5.30 (lo=100%)(ACIN 100V) Input Frequency (Hz) 47~440 or DC Input Voltage (V) AC85~132 1Φ/DC110~170 Cooling Method Natural air cooling Shape On board
- Tokyo Rikousha Vari tap controllerIt is in a case so you can use it immediately. It can be easily used for ventilation fan, rotation control of power tools, dimming of incandescent lamps, and power adjustment of heaters.Mass (g) 700 Type of Control Phase control Allowable Voltage Range ± 10% of rated circuit voltage Included Accessories Scale plate Main Unit Dimensions (mm) 100×115×64 Ambient Temperature (℃) 0 to 40 (40 and above reduce current) Frequency (Hz) 50/60 (automatic switching) Load current (mA) 100~ Number of Phases Single-phase
- NISSYO INDUSTRY Conversion plug for overseas outletsOutlets vary in shape around the world. Let's check the shape of the outlet at your travel destination! * Cannot be used in Japan.RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 2 days
- Mitsubishi Electric FW-S Series Constant Inverter Power Supply SystemFirmly supports voltage fluctuations and momentary power outages Power output can be freely controlled Various operability and various monitoring functions Sequencer, personal computer, control equipment, generator power supply * When connecting a capacity of 1.0kW or more, use it with an input v... Read MorePower Factor (Input) 0.95 or more (at rated load) Backup Time (Switching) no interruption Ambient Temperature (℃) 0-40 (recommended 20-30) Overload protection 110% 30 seconds / 140% 3 seconds battery life 5 (ambient temperature 20 ℃) Recharging Time (hours) 8 (90% charge) Rated Output Voltage (V) AC100~120 ±2% Rated Input Voltage (V) AC85~144 Paint Color Gray Operation Pattern Inverter power supply system Conformed Standard VCCI classA、FCC classA Shape With cover Output Waveform sine wavefrom S$1,499.00Min. 2 days