Blower / Main Units
- ORIENTAL MOTOR AC blower MB seriesAmbient Humidity to Use 85% or less (non-condensing) Power Supply AC Color Dark gray Type Fan single item Bearing Name ball bearing Working Voltage Range ± 10% (for each voltage)
- SANYO DENKI DC San Ace Blower FanMass (g) 100 Thickness (mm) 30 Square Drive 76 Material (Frame) Resin (flame retardant grade UL94V-0) Material (Fan Blade) Resin (flame retardant grade UL94V-1) Sensor With pulse sensorfrom S$58.99Min. 2 days
- SANYO DENKI DC San Ace Blower FanSquare Drive 160 Thickness (mm) 40 Mass (g) 580 Material (Frame) Resin (flame retardant grade UL94V-0) Material (Fan Blade) Resin (flame retardant grade UL94V-1) Sensor With pulse sensorfrom S$129.90Min. 52 days
- RS Pro Blower RS ProRoHS directive (corresponding to 10 substances) Correspondencefrom S$35.99Min. 2 days
- RS Pro Blower RS Pro ODB600PT seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 6 days
- RAINBOW PRODUCTS Turbofan M / left rotationSuitable for Mabuchi motors for 2mm shafts. External shape: 80 mm, wind direction is on the motor side.Discontinued
- OJIDEN (Osaka Jido Denki) ClampEffective for fixing channels and upgrading the function and commercial value of end caps such as OT-TS3F type and OT-41BP type.Specification Duracon (R) molded product Suitable for Model / TS3F, other OC-4 Color WhiteDiscontinued