Cooling Fan Units
Other Related Pages
- NITTO KOGYO Ventilation Fan for PF / RD Board (Standard Type)The impedance protection method and thermal protection method prevent the motor from burning. Metal blade fan series * The method for measuring maximum air volume and maximum static pressure is the double chamber method. * Please note that the attached plug cord does not come with a plug for plug... Read MoreOperating Temperature (℃) -10~+60 Rated Frequency (Hz) 50/60 Material (Frame) Aluminum die-cast RoHS directive (corresponding to 10 substances) Correspondence Material (Fan Blade) Steel sheet
- NITTO KOGYO PF / RD panel ventilation fan (standard type)The impedance protection method and thermal protection method prevent the motor from burning. Resin blade fan series * Please note that the attached plug cord does not come with a plug for plugging in the outlet. * Please note that the customer will be responsible for any in-house shipping charge... Read MoreRated Frequency (Hz) 50/60 Material (Frame) Aluminum die-cast Material (Fan Blade) Resin
- ORIENTAL MOTOR AC Cross Flow Fan MF SeriesYou can send a uniform wind wide. In addition, by taking advantage of the compact rectangular parallelepiped shape and the feature of bending the wind at right angles, it is possible to effectively utilize the space such as installing it at the corner of the device. AC power input type cross flow... Read MorePower Supply AC Specification Built-in capacitor Overheat protection device Built-in thermal protector Bearing type ball bearing
- NITTO KOGYO PF-L panel ventilation fan (low noise type, low speed)* The method for measuring maximum air volume and maximum static pressure is the double chamber method. * Please note that the attached plug cord does not come with a plug for plugging in the outlet. * Please note that the customer will be responsible for any in-house shipping charges for the del... Read MoreOperating Temperature (℃) -10~+60 Square Drive 120mm Input Terminal 2 terminals Rated Frequency (Hz) 50/60 Material (Frame) Aluminum die-cast RoHS directive (corresponding to 10 substances) Correspondence Material (Fan Blade) Resinfrom S$119.90Min. 2 days
- ORIENTAL MOTOR Control panel fan unitOperation Ambient Temperature (℃) -10 to +60 (-20 to +75 for C-EMU) Cable Length (m) 1
- OMRON Box fan R87BEasy "one-shot" axial flow fan unit 1-unit, 2-unit, 3-unit type lineup! The mounting hole is a square hole, and the hole processing surface is covered for easy processing. The cover can be opened and closed vertically (convenient in narrow spaces). A full range of accessories (finger gu... Read MoreStorage Temperature (℃) -40 to +85 (no freezing) Insulation Resistance (MΩ) 100 or more (500 VDC mega) Ambient Humidity to Use 25~85%RH Frequency (Hz) 50/60 Allowable Voltage Fluctuation 85 to 110% of rated voltage Material (Frame) Aluminum die casting Material (Bearing) Ball bearing Protection Method Impedance protection Applicable Standard PSE, EN / IEC60335 (CE self-declaration)from S$129.90Min. 6 days
- NITTO KOGYO PF-D Panel ventilation fan (DC type)* The maximum air volume and maximum static pressure are measured by the double chamber method.Operating Temperature (℃) -10~+60 Input Terminal Lead wire (300) mm Material (Fan Blade) Resinfrom S$129.90Min. 6 days
- NITTO KOGYO Panel ventilation fanThe double chamber method is used to measure the maximum air volume and maximum static pressure.Operating Temperature (℃) -10~+70 RoHS directive (corresponding to 10 substances) Correspondence Type DC type Material Frame: Resin, Feather: Resin Input Terminal Leadfrom S$97.99Min. 5 days
- NITTO KOGYO Panel ventilation fan (special voltage type)Special voltage type compatible with international standards! It corresponds to international standards (UL, CSA standard, CE marking). It supports AC115V and AC230V. Impedance protection prevents the motor from burning. The mounting surface and mounting direction are free.Operating Temperature Range (℃) -30~60 Input Terminal 2 terminals Rated Frequency (Hz) 50/60 Operating humidity (%) 85 or less Material (Frame) Aluminum alloy RoHS directive (corresponding to 10 substances) Correspondence Material (Fan Blade) Resin (PC + GF)from S$97.99Min. 7 days
- ORIENTAL MOTOR DC cross flow fan MFD seriesPower Supply DC Voltage (V) DC48from S$199.90Min. 10 days
- OMRON Box fan replacement filter R87BSpecification 1 station, 2 stations, 3 stations sharedfrom S$16.99Min. 6 days
- OHM ELECTRIC Air-to-Air Heat Exchanger BOXFAN (External Mounting)The box fan has a structure in which warm air (inside the panel) and cold air (outside air) alternately flow by using heat dissipation fins designed by the manufacturer, and the inside of the panel is sealed through the heat dissipation fins. Efficient heat exchange is performed as it is.Rated Capacity (W/K) 10/12(50/60Hz) Outer dimensions, Width W x Height H x Depth D (mm) 150×590×90 Mass (kg) About 6.1from S$459.90Min. 4 days
- OHM ELECTRIC Secondary high performance filterDimensions (Width W x Height H) (mm) 350×350 Thickness (mm) 70 Collection Efficiency (%) 99 or more (0.3 μm) Suitable for ODU-450HC-AT3 Material Polypropylene (frame: ABS)from S$259.90Min. 12 days
- OHM ELECTRIC Electrostatic mist catch bodyIonize mist. Highest collection rate in the industry. Also supports oil smoke and water-soluble mist.Collection Efficiency (%) 99 or more (weight method) Ozone concentration Less than 0.04ppm Rated Voltage (V) Three-phase 200 (50 / 60Hz) Suction temperature (℃) Up to +40 Method [Collecting] Electrostatic type Drain Port Φ18 pipefrom S$6,999.00Min. 12 days
- OHM ELECTRIC Second-order and third-order high-performance filtersDimensions (Width W x Height H) (mm) 250×250 Thickness (mm) 50 Collection Efficiency (%) 99 or more (0.3 μm) Material Polypropylene (frame: ABS)from S$179.90Min. 12 days
- OHM ELECTRIC Drain water evaporatorTreats drain water up to 1000 ml per hour. When there is a lot of drain water discharged.Rated current consumption (A) 4.5 Outer Dimensions, Width W x Depth D x Height H (mm) 400×260×340 Power Consumption (W) 900 Mass of Main Unit (kg) About 12.0 Paint Color Beige (equivalent to 5Y7 / 1) Processing method Heater type Where to Use Indoor Rated Voltage (V) Single-phase AC200 (50 / 60Hz) Type of Terminal Fitting Stationary / side mountingfrom S$2,499.00Min. 12 days
- OHM ELECTRIC BOXDRY electronic dehumidifierWhere to Use Indoor Dehumidification method Peltier Type of Connection Power cord 3 cores 2m Rated Voltage (V) Single-phase AC100-240from S$779.90Min. 12 days
- OHM ELECTRIC Box fanCompact type that saves space.Outer Dimensions, Width W x Depth D x Height H (mm) 153×126×395 Rated Power Consumption (W) 44/42 Rated Capacity (W/K) 9/11 Mass of Main Unit (kg) About 4.2 Noise Level (dB(A)) About 58 Cooling Method Air cooling Where to Use Indoor Type of Terminal Fitting Inside side mounting type Applicable Standard UL1995 Type compactfrom S$399.90Min. 12 days
- ROYAL ELECTRIC AC Cross Fan FV-06017-BA 100V Φ60Very low noise and maximum air volume AC cross fan Φ60 100V AC standard type. * This product is intended for use in Japan.Current (A) (50 / 60Hz) 0.38/0.35 Mass (kg) 1.2 Rotational Speed (50/60Hz) (min -1 [rpm]) 1800/1650 Maximum Air Flow, 50/60Hz (m3/min) 2.04/1.84 Input (W) (50/60Hz) 22/20 Noise Level (dB (A)) (50/60Hz) 42/39 Maximum static pressure (Pa) (50 / 60Hz) 44.1/50.0 Frequency (Hz) 50/60 Voltage (V) AC100 Insulation Class Class E insulation RoHS directive (corresponding to 10 substances) Correspondence Protection Method Impedance protection Motor Position Left Bearing type Metal sleevefrom S$159.90Min. 6 days
- ROYAL ELECTRIC AC Cross Fan FV-06029-AA 100V Φ60Very low noise and maximum air volume AC cross fan Φ60 100V AC standard type. * This product is intended for use in Japan.Current (A) (50 / 60Hz) 0.76/0.69 Mass (kg) 1.65 Rotational Speed (50/60Hz) (min -1 [rpm]) 2150/1850 Maximum Air Flow, 50/60Hz (m3/min) 4.20/3.60 Input (W) (50/60Hz) 43/40 Noise Level (dB (A)) (50/60Hz) 50/46 Frequency (Hz) 50/60 Maximum static pressure (Pa) (50 / 60Hz) 72.5/91.1 Voltage (V) AC100 Insulation Class Class E insulation RoHS directive (corresponding to 10 substances) Correspondence Protection Method Impedance protection Bearing type Metal sleeve Motor Position Rightfrom S$179.90Min. 6 days
- NITTO KOGYO Outdoor ceiling-mounted fan filter unitMass (kg) 29 Dimensions (width x length x depth) (mm) 482×45×14 Dust removal rate (%) 80 Set Contents Filter: 4 sheets Material Filter: Polyester Where to Use For outdoor use Protection Class IP23 Paint Color light beigefrom S$48.99Min. 6 days
- ROYAL ELECTRIC AC cross fan FE-03029-AFB 100V Φ30AC cross fan Φ30 100V AC standard type with extremely low noise and maximum air volume. *This product is intended for use in Japan.Storage Temperature Range (℃) -20~+85 Current (A) 0.22/0.18 Operating Temperature Range (℃) 0~+40 Maximum Airflow (m3/min) 1.5/1.7(±10%) Input (W) 11.6/10.3 Maximum Static Pressure (Pa) 13.0/20.0 Rotational Speed (r/min) 2750/3200 Noise Level (dB(A)) 41/42(±3) Frequency (Hz) 50/60 Storage humidity range (% RH) 90 or less (no condensation) Operating humidity range (%RH) 90 or less (no condensation) Voltage (V) AC100 Motor Position Right Motor Type Single-phase, 2P, shaded typefrom S$99.90Min. 5 days
- ROYAL ELECTRIC AC cross fan FE-04019-BFB 100V Φ40Very low noise and maximum air volume AC cross fan Φ40 100V AC standard type. *This product is intended for use in Japan.Storage Temperature Range (℃) -20~+85 Current (A) 0.20/0.18 Operating Temperature Range (℃) 0~+40 Maximum Airflow (m3/min) 1.2/1.3(±10%) Input (W) 11.5/10.5 Maximum Static Pressure (Pa) 23.5/31.0 Rotational Speed (r/min) 2600/2900 Noise Level (dB(A)) 34/37(±3) Frequency (Hz) 50/60 Storage humidity range (% RH) 90 or less (no condensation) Operating humidity range (%RH) 90 or less (no condensation) Voltage (V) AC100 Motor Position Left Motor Type Single-phase, 2P, shaded typefrom S$119.90Min. 5 days
- OHM ELECTRIC Dust collectorWhere to Use For clean room Rated Voltage (V) Single phase AC100 Intake Air Temperature (℃) Up to +40from S$2,599.00Min. 12 days
- OHM ELECTRIC Automatic take-up filterRated current consumption (A) 0.05(AC100V)/0.035(AC240V) Rated Power Consumption (W) 2.5 Collection Efficiency (%) 35 Length (m) 4.5 Initial pressure drop (Pa) 8.1 Color (Body) Black Installation Clamp stay fixing / Magnet stay fixing Flame Retardance JACA No.11A-2003 Class 3 (filter) Rated Voltage (V) Single-phase AC100-240from S$1,299.00Min. 12 days
- OHM ELECTRIC Box fan CE markingCooling Method Air cooling Where to Use Indoor Type of Terminal Fitting Inside side mounting type Rated Voltage (V) Single phase AC200-230from S$649.90Min. 12 days
- OHM ELECTRIC Tertiary HEPA filterCollection Efficiency (%) 99.97 or more (0.3μm) Material Glass fiber (frame: aluminum)from S$389.90Min. 12 days
- OHM ELECTRIC Polycylindrical filter with activated carbonDimensions, Diameter x Height H (Φmm x mm)Φ 300×150 Collection Efficiency (%) 99 or more (10 μm) Suitable for OSK-250-DS-B Material Polyester + fiber activated carbonfrom S$299.90Min. 12 days
- OHM ELECTRIC Filter type mist catch bodyCollection efficiency is 99.8% or more. Low price, high collection efficiency & energy saving filter type.Collection Efficiency (%) 99.8% or more (weight method) Applicable Standard EN ISO/12100 EN60204-1 Rated Voltage (V) Three-phase 200 (50 / 60Hz) Suction temperature (℃) Up to +50 Method [Collecting] Filter type Drain Port Φ19 pipefrom S$2,299.00Min. 12 days
- OHM ELECTRIC Cool cabinet wind direction adjustment louverBy blowing cold air directly to the heat source inside the panel, the local temperature rise of the heat source is suppressed and the temperature inside the panel is leveled.Color (Body) Beigefrom S$299.90Min. 12 days
- OHM ELECTRIC Water receiverWhen treatment of dehumidified water is required. * For air-cooled and water-cooled cold air stirring types only. Do not use it for other devices. * Be sure to mount the product vertically (± 2 degrees). * Cannot be used in places where flammable gas, corrosive gas, or anything that destroys insu... Read MoreIncluded Accessories Drain hose 2mfrom S$129.90Min. 12 days
- OHM ELECTRIC Zeolite built-in filterDimensions (Width W x Height H) (mm) 250×250 Thickness (mm) 90 Suitable for ODU-080DSA-AT3 Material Polyester (frame: ABS)from S$539.90Min. 12 days