All Category

Electric Fan Motors

View : Grid List
Filter

Items 1 - 40 of 832

Set Ascending Direction
  1. AC Axial Fan R87F
    OMRON AC Axial Fan R87F
    Axial flow fan that realizes optimum cooling. Designed for low noise, long life, and environmental resistance. The bearing uses a highly reliable ball bearing. * Plug cord, finger guard, and filter are sold separately.
    Shape  Square 
    Rating:
    91%
    from S$27.99
    Min. 5 days
  2. AC Fan Motor 120 Square with Lead Wire
    Panasonic AC Fan Motor 120 Square with Lead Wire
    Operation Ambient Temperature (℃)  -10~+60  Storage Temperature Range (℃)  -20~70  Size (mm)  119×119  Frequency (Hz)  50/60  Type  AC fan  Material (Casing)  Aluminum die casting  Overheat protection device  Impedance protection  Shape  Square  Included Accessories  With lead wire  Material (Bearing)  ball bearing  Operating Voltage Range (V)  ±10% 
    Rating:
    84%
    from S$32.99
    Min. 73 days
  3. Finger Guard
    SANYO DENKI Finger Guard
    Prevents fingers from being inserted into the rotating parts of the blade.
    Surface Treatment  Nickel chrome plating 
    Rating:
    93%
    from S$5.89
    Min. 2 days
  4. San Ace AC Fan Motor
    SANYO DENKI San Ace AC Fan Motor
    * Power cord is not included.
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Operating Temperature Range (℃)  -30~+60  Size (mm)  120×120  Isolation voltage (V/min) (AC50/60Hz)  1500 (between input terminal and frame)  Expected life (hours)  25000(60℃)、56000(40℃)  Thickness (mm)  38  Frequency (Hz)  50/60  Mass (g)  550  Material (Frame)  Aluminum  Motor  Bear removal motor  Protection Method  Impedance protection  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square  Input Method  Terminal  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  5. SanACE AC Fan (Plug Cord Included)
    SANYO DENKI SanACE AC Fan (Plug Cord Included)
    The heat source of the device and the inside of the control panel are forcibly air-cooled by blowing air from the fan. Extend the life of the equipment by controlling the temperature rise of the parts. It works easily just by connecting an AC power supply (2 wires). Cooling of heat sources for co... Read More
    Operating Temperature Range (℃)  -30 to +60 (no condensation)  Expected life (hours)  25000  Type  AC fan  Material (Frame)  Aluminum die casting  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    89%
    from S$47.99
    Min. 2 days
  6. AC Propeller Fan MU Series Standard Type
    ORIENTAL MOTOR AC Propeller Fan MU Series Standard Type
    A moisture-proof type has been added to the small propeller fan MU series. It can be used in a high humidity environment with a relative humidity of 95% and an absolute humidity of 36 g / m 3.
    Absolute Humidity (g/m3 36  Relative Humidity  95%  Type  Fan single item  Material (Frame)  Aluminum die casting  Shape  Square 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  7. SanACE standard DC fan
    SANYO DENKI SanACE standard DC fan
    In addition to high air volume and low noise, it is highly evaluated in terms of reliability. Double ball bearings are used for the bearings to achieve high stability. It works easily just by connecting a DC power supply (2 wires: red + / black-) (only without sensor). Cooling of heat sources for... Read More
    Mass (g)  110  Thickness (mm)  25  Size (mm)  80×80  Type  DC fan  Material (Frame)  Resin (Flame retardant grade UL94V-0)  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square  Feature  Standard 
    Rating:
    94%
    from S$38.99
    Min. 2 days
  8. AC Fan Motor 80 Square with Lead Wire
    Panasonic AC Fan Motor 80 Square with Lead Wire
    Size (mm)  80×80  Type  AC fan  Shape  Square  Included Accessories  With lead wire 
    Rating:
    80%
    from S$29.99
    Min. 29 days
  9. AC Fan Motor
    NMB (Minebea) AC Fan Motor
    Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Frequency (Hz)  50/60  Type  AC fan  Isolation Voltage  AC1800V 3s  Material (Frame)  Aluminum  Color (Frame)  Black  Material (Terminal)  Faston #110+ equivalent  Color  Feather: black  Material (Fan Blade)  Plastic + UL94V-0  Shape  Square  Type of Connection  Two terminal type  Material (Bearing)  ball bearing 
    Rating:
    96%
    from S$47.99
    Min. 2 days
  10. Plug Cord
    SANYO DENKI Plug Cord
    Rating:
    87%
    from S$6.79
    Min. 2 days
  11. AC Fan Motor
    Panasonic AC Fan Motor
    * The noise level is a value measured at a distance of 1 m from the side of the fan. The values in parentheses are the values measured at a distance of 1 m from the suction side.
    Operation Ambient Temperature (℃)  -10~+60  Storage Temperature Range (℃)  -20~70  Maximum Airflow (m3/min)  1.8/2(50/60Hz)  Size (mm)  119×119  Rated Rotation Speed (min-1[r.p.m])  2300/2700(50/60Hz)  Thickness (mm)  25.5  Mass (g)  360  Maximum Static Pressure (Pa)  41.2/41.2(50/60Hz)  Frequency (Hz)  50/60  Type  AC fan  Material (Casing)  Aluminum die casting  Overheat protection device  Impedance protection  Shape  Square  Material (Bearing)  ball bearing  Operating Voltage Range (V)  ±10% 
    Rating:
    88%
    from S$32.99
    Min. 73 days
  12. San Ace AC Fan Motor
    SANYO DENKI San Ace AC Fan Motor
    * Power cord is not included.
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Operating Temperature Range (℃)  -30~+60  Expected life (hours)  25000(60℃)、56000(40℃)  Frequency (Hz)  50/60  Size (mm)  80×80  Material (Frame)  Aluminum  Motor  Bear removal motor  Protection Method  Impedance protection  Material (Fan Blade)  Resin  Shape  Square  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    94%
    from S$37.99
    Min. 2 days
  13. DC fan motor □ 120 square ASFN1
    Panasonic DC fan motor □ 120 square ASFN1
    Material  (Propeller) plastic  Operation Ambient Temperature (℃)  -10~+60  Size (mm)  119×119  Shape  Square  Standard  UL、CSA  Material (Casing)  plastic 
    Rating:
    86%
    from S$48.99
    Min. 2 days
  14. Resin Filter Kit
    SANYO DENKI Resin Filter Kit
    PPI: Particles Per Inch Represents the number of holes per inch. The larger the number, the finer the sponge's eyes.
    Material  Resin (SPS / PS alloy)  Type  Filter kit 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  15. Fan Motor
    ORIENTAL MOTOR Fan Motor
    Material (Frame)  Aluminum die casting  Shape  Square  Feature  Standard/compact/thin 
    Rating:
    94%
    from S$64.99
    Min. 2 days
  16. AC Axial Fan R87T (Lead Wire Type)
    OMRON AC Axial Fan R87T (Lead Wire Type)
    * Plug cord, finger guard, and filter are sold separately.
    Feature  Standard 
    Rating:
    92%
    from S$56.99
    Min. 5 days
  17. AC fan motor 150 × 172 2 terminals
    Panasonic AC fan motor 150 × 172 2 terminals
    Size (mm)  150×172  Thickness (mm)  38  Type  AC fan 
    Rating:
    91%
    from S$87.99
    Min. 103 days
  18. Replacement filter
    SANYO DENKI Replacement filter
    PPI: Particles Per Inch Represents the number of holes per inch. The larger the number, the finer the sponge's eyes.
    Type  Replacement filter  Material  Polyurethane foam (filter) 
    Rating:
    90%
    from S$6.69
    Min. 2 days
  19. SanACE Standard Fan
    SANYO DENKI SanACE Standard Fan
    In addition to high air volume and low noise, it is highly evaluated in terms of reliability. Double ball bearings are used for the bearings to achieve high stability. It works easily just by connecting a DC power supply (2 wires: red + / black-). Cooling of heat sources for communication equipme... Read More
    Thickness (mm)  25  Size (mm)  60×60  Mass (g)  90  Type  DC fan  Material (Frame)  Resin (Flame retardant grade UL94V-0)  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square 
    Rating:
    64%
    from S$35.99
    Min. 2 days
  20. Finger Guard
    ORIENTAL MOTOR Finger Guard
    It is extremely dangerous if your fingers or objects touch the blades while driving. The finger guard keeps out fingers and foreign objects. Use the mounting holes on the fan frame to mount it. For propeller fans
    Rating:
    100%
    from S$5.69
    Min. 2 days
  21. San Ace AC Fan Motor
    SANYO DENKI San Ace AC Fan Motor
    * Power cord is not included.
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Operating Temperature Range (℃)  -30~+60  Size (mm)  120×120  Isolation voltage (V/min) (AC50/60Hz)  1500 (between input terminal and frame)  Thickness (mm)  25  Expected life (hours)  25000(60℃)、56000(40℃)  Mass (g)  370  Frequency (Hz)  50/60  Type  AC fan  Material (Frame)  Aluminum  Motor  Bear removal motor  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square  Input Method  Terminal  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    84%
    from S$43.99
    Min. 2 days
  22. AC fan motor
    NMB (Minebea) AC fan motor
    Shape  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Mounting Hole Spacing, Square (mm)  150×Φ172  Maximum Airflow (CFM)  178.6/214.3(50/60Hz)  Rated Rotation Speed (min-1[r.p.m])  2700/3200(50/60Hz)  Thickness (mm)  38  Maximum Airflow (m3/min)  5/6(50/60Hz)  Frequency (Hz)  50/60  Sound Pressure Level (dB)  52/56(50/60Hz)  Mass (g)  800  Type  AC fan  Isolation Voltage  AC1800V 3s  Material (Frame)  Aluminum  Color (Frame)  Black  Material (Terminal)  Faston #110+ equivalent  Color  Feather: black  Material (Fan Blade)  Plastic + UL94V-0  Material (Bearing)  ball bearing 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  23. AC Propeller Fan MRS Series MRS Series
    ORIENTAL MOTOR AC Propeller Fan MRS Series MRS Series
    Feature  Large air volume/variable speed  Shape  Square 
    Rating:
    80%
    from S$159.90
    Min. 2 days
  24. SanAce DC fan
    SANYO DENKI SanAce DC fan
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Size (mm)  40×40  Type  DC fan  Material (Frame)  Resin (Flame retardant grade UL94V-0)  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square  Specification  With ribs 
    Rating:
    91%
    from S$38.99
    Min. 132 days
  25. SanACE AC Fan
    SANYO DENKI SanACE AC Fan
    The heat source of the device and the inside of the control panel are forcibly air-cooled by blowing air from the fan. Extend the life of the equipment by controlling the temperature rise of the parts. It works easily just by connecting an AC power supply. Cooling of heat sources for communicatio... Read More
    Operating Temperature Range (℃)  -30 to +60 (no condensation)  Expected life (hours)  25000(60℃)、56000(40℃)  Frequency (Hz)  50/60  Size (mm)  60×60  Type  AC fan  Input Voltage (V)  AC100  Material (Frame)  Aluminum  Motor  Bear removal motor  Protection Method  Impedance protection  Input Method  Lead wire conductor  Material (Fan Blade)  Resin  Shape  Square  Quick Type  Standard speed  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    78%
    from S$46.99
    Min. 2 days
  26. AC Fan Motor
    SANYO DENKI AC Fan Motor
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Operating Temperature Range (℃)  -30~+60  Mass (g)  1000  Maximum Static Pressure (Pa)  147/196(50Hz/60Hz)  Isolation voltage (V/min) (AC50/60Hz)  1500 (between input terminal and frame)  Expected life (hours)  25000(60℃)、56000(40℃)  Input (W) (50/60Hz)  27/25  Rated Rotation Speed (min-1[r.p.m])  2900/3500(50Hz/60Hz)  Maximum Airflow (m3/min)  5.3/6.4(50Hz/60Hz)  Frequency (Hz)  50/60  Thickness (mm)  51  Sound Pressure Level (dB)  51/56(50Hz/60Hz)  Material (Frame)  Aluminum  Motor  Capacitor motor  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Protection Method  Samar protect  Quick Type  Standard speed  Input Method  Terminal  Working Voltage Range  Voltage ±10% for each model number  Size (mm)  Φ170×150 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  27. SanACE DC Fan
    SANYO DENKI SanACE DC Fan
    Size (mm)  120×120  Thickness (mm)  25  Type  DC fan  Material (Frame)  Resin (Flame retardant grade UL94V-0)  Material (Fan Blade)  Resin (Flame retardant grade UL94V-0)  Shape  Square  Sensor  With pulse sensor 
    Rating:
    95%
    from S$64.99
    Min. 2 days
  28. AC Fan Motor 92 Square with Lead Wire
    Panasonic AC Fan Motor 92 Square with Lead Wire
    Size (mm)  92×92  Type  AC fan  Shape  Square  Included Accessories  With lead wire 
    Rating:
    93%
    from S$29.99
    Min. 6 days
  29. Finger guard
    SANYO DENKI Finger guard
    Rating:
    60%
    from S$5.19
    Min. 2 days
  30. DC San Ace DC fan 109P □ 60 × 15 thickness
    SANYO DENKI DC San Ace DC fan 109P □ 60 × 15 thickness
    Thickness (mm)  15  Size (mm)  60×60  Type  DC fan  Shape  Square 
    Rating:
    80%
    from S$38.99
    Min. 18 days
  31. DC Fan San Ace 9G □120 X 38
    SANYO DENKI DC Fan San Ace 9G □120 X 38
    Operating Temperature Range (℃)  -20~+70  Size (mm)  120×120  Thickness (mm)  38  Type  DC fan  Material (Fan Blade)  Resin (Flame retardant grade UL94V-0)  Material (Frame)  Resin (Flame retardant grade UL94V-0)  Shape  Square 
    Rating:
    94%
    from S$67.99
    Min. 2 days
  32. SanACE DC fan
    SANYO DENKI SanACE DC fan
    Size (mm)  120×120  Thickness (mm)  25  Type  DC fan  Shape  Square 
    Rating:
    20%
    from S$58.99
    Min. 2 days
  33. DC propeller fan MDS series
    ORIENTAL MOTOR DC propeller fan MDS series
    Type  DC fan 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  34. Plug Cord for Power Connection
    ORIENTAL MOTOR Plug Cord for Power Connection
    A plug-in type plug cord that can be used with EMU series, MU series, and MS series fans whose connection method with the power supply is a terminal method.
    Type  filter 
    Rating:
    60%
    from S$9.79
    Min. 2 days
  35. DC fan motor
    NIDEC COPAL ELECTRONICS (FUJISOKU) DC fan motor
    Low noise and lightweight type. * 25 This is a representative value measured under the conditions of ± 2 ° C, 35% to 85% RH, rated voltage, and no load.
    Operating Temperature / Humidity Range  -10~60℃/35~85%RH  Temperature / Humidity Range for Storage  -20~70℃/35~85%RH  Rated Current (A)  0.05  Maximum Airflow (m3/min)  0.09  Thickness (mm)  10  Operating Voltage Range (V)  10.2~13.8  Sound Pressure Level (dB)  17  Maximum Static Pressure (Pa)  23  Mounting Hole Spacing, Square (mm)  30×30  Rated Rotation Speed (min-1[r.p.m])  7000  Material (impeller)  ABS / PBT alloy  Material (Frame)  ABS / PBT alloy  Mass (g)  About 8  RoHS directive (corresponding to 10 substances)  Correspondence  Type  DC fan  Input Voltage (V)  DC12  Feature  Low noise/light weight  Material (Bearing)  Non-slip bearing  Shape  Square 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  36. DC San Ace DC fan 109P □ 80 × 15 thickness
    SANYO DENKI DC San Ace DC fan 109P □ 80 × 15 thickness
    Operating Temperature Range (℃)  -20~+70  Storage Temperature Range (℃)  -30 to +70 (no condensation)  Thickness (mm)  15  Mass (g)  68  Size (mm)  80×80  Type  DC fan  Material (Frame)  Resin (Flame retardant grade UL94V-0)  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square 
    from S$37.99
    Min. 11 days
  37. Filter
    ORIENTAL MOTOR Filter
    Rating:
    80%
    from S$13.99
    Min. 2 days
  38. IC fan
    ICFAN V-TECH IC fan
    Fan motors are ultra-lightweight, compact, and ultra-thin. This is extremely advantageous when incorporating it into a housing that emphasizes space saving and light weight. Vibration is suppressed as low as possible by the original circuit design. In addition, the computer-designed blade shape k... Read More
    Shape  Square 
    Rating:
    40%
    from S$27.99
    Min. 2 days
  39. AC Propeller Fan MU Series Standard Type
    ORIENTAL MOTOR AC Propeller Fan MU Series Standard Type
    Type  Set product  Material (Frame)  Aluminum die casting  Shape  Square  Feature  Standard/compact/thin 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  40. San Ace AC Fan Motor
    SANYO DENKI San Ace AC Fan Motor
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Operating Temperature Range (℃)  -30~+60  Isolation voltage (V/min) (AC50/60Hz)  1500 (between input terminal and frame)  Thickness (mm)  25  Expected life (hours)  25000(60℃)、56000(40℃)  Mass (g)  290  Frequency (Hz)  50/60  Size (mm)  92×92  Material (Frame)  Aluminum  Motor  Bear removal motor  Protection Method  Impedance protection  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square  Input Method  Terminal  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    98%
    from S$38.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 832

Set Ascending Direction