Control Boxes
Other Related Pages
- SUS Aluminum BOX Hole Processed ProductDuring the period from June 1st to September 30th, the resin panel of the assembly will be removed before shipping to prevent deformation due to temperature changes.Surface Treatment Alumite treatment Cap Resin (light beige) Material Aluminum extrusion material
- MonotaRO Control box made of resinA lightweight resin control box with a protective structure of IP66. For mounting Φ22 switches, etc. * Be sure to turn off the power before installing, removing, wiring, and maintenance. There is a risk of electric shock and fire. * Be careful not to let dust, water, oil, etc. get inside the box ... Read MoreMounting Hole Diameter (Φmm) 22.5 Included Accessories 4 mounting screws Length (mm) 60 Width (mm) 80 Height (mm) 80 Material ABS
- IDEC FB type Resin control box 2-point typeBox size: 140mm, hole pitch: 50mm With control unitfrom S$69.99Min. 104 days
- IDEC AGA type 1 row type control box for 2 pointsDiameter of Unit Mounting Hole (Φmm) 30.5 Paint Color 5Y7 / 1 Half gloss (outside only) Protection Class IP65 Material Made of aluminum die castingfrom S$159.90Min. 54 days
- SUS S-4545D 1-Φ16.1Standard type with two lid screws for easy lid removal.from S$17.99Min. 2 days
- IDEC KGNW control boxPaint Color 5Y7/1 Half gloss Material Steel plate Type Wall hanging type 2 pointsfrom S$76.99Min. 64 days
- SUS Aluminum BOX hole processed productDimension (mm) 85×95D Type Standardfrom S$24.99Min. 2 days
- IDEC KGNW control boxPaint Color 5Y7/1 Half gloss Material Steel plate Type Wall hanging type 1 pointfrom S$49.99Min. 44 days
- SUS Monitor arm Duct type (Light weight type for low load)Monitor arm Lightweight type for low loadfrom S$149.90Min. 5 days