All Category

Electrical Enclosures

A cabinet is a box for storing equipment such as distribution boards, machines that operate machines, and control equipment. Because it has dustproof and waterproof functions, it is used in various places such as indoors and outdoors to protect equipment. The main materials are iron and stainless steel for the cabinet body and copper for the ground terminal block. The board part is also wooden. There are exposed and semi-embedded shapes, and there are door types of single-open and double-open types, so you can select from various types depending on the installation location and application. Some can be locked with a padlock to improve security performance.
View : Grid List
Filter

Items 1 - 40 of 3239

Set Ascending Direction
  1. Emergency stop guard
    NITTO KOGYO Emergency stop guard
    Use it to prevent accidental operation of the emergency stop button. Please use it in combination with the emergency stop button.
    Material  Body: Polycarbonate resin  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$9.49
    Min. 2 days
  2. Heat dissipation case HEN series
    TAKACHI ELECTRONICS ENCLOSURE Heat dissipation case HEN series
    It has excellent design and the surface treatment is a high-class hairline treatment. A heat sink-shaped natural air cooling case that takes heat measures into consideration. It is very sturdy because it uses extruded aluminum.
    Dimension W (mm)  111.2  Panel width (mm)  112  Dimension a (mm)  99.2 
    Rating:
    88%
    from S$45.99
    Min. 2 days
  3. Nice hat M type
    Kawaguchi Nice hat M type
    There is no need to force the connection part into the box, which greatly improves safety. Easy to install. It can be wired 360 degrees from any direction and installed in any direction. A large number of connections can be stored. Environmentally friendly and self-extinguishing. Very convenient ... Read More
    Dimension A (mm)  179  Specification  Indoor joint box with transparent window 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  4. Aluminum sash case OS series (top and bottom plate made of aluminum)
    TAKACHI ELECTRONICS ENCLOSURE Aluminum sash case OS series (top and bottom plate made of aluminum)
    Material  Aluminum sash  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$97.99
    Min. 23 days
  5. Mounted DIN rail
    Settsu Metal Industrial Mounted DIN rail
    A DIN rail that can be rack-mounted in 19 inches. A device with a DIN standard width of 35 mm can be attached. The DIN rail conforms to the standard (JIS C2812 equipment mounting rail). RAMD-1U05AWG can be attached to an internal frame such as the FDC series by rearranging it. RAMD-1U10BWG can ch... Read More
    Material  Aluminum and steel  Standard  EIA standard  Conform to  RoHS  Surface Treatment  White anodized  Color  White gray 
    from S$77.99
    Min. 2 days
  6. ABC parts (TK)
    NITTO KOGYO ABC parts (TK)
    Please use it as a mounting bracket for the volume and toggle switch in the switchboard, control panel, and operation panel.
    Wall Thickness (mm)  1.6  Material  Steel sheet  Surface Treatment  Trivalent chromate plating 
    from S$64.99
    Min. 5 days
  7. Cooling fan mounting base
    Shinohara Electric Cooling fan mounting base
    Plate thickness (main body) (mm)  2.3  Dimension H (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel plate 
    from S$35.99
    Min. 9 days
  8. Panel with duct
    Settsu Metal Industrial Panel with duct
    from S$169.90
    Min. 9 days
  9. Side plate II
    Settsu Metal Industrial Side plate II
    from S$11.99
    Min. 9 days
  10. CH-A Type Control Box
    NITTO KOGYO CH-A Type Control Box
    Doors can be opened and closed smoothly by using a catch! The ground terminal uses brass screws. A nut holder type with few screw protrusions is used to fix the iron board. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Wall Thickness (mm)  (Door) 1.6 / (Body) 1.2  RoHS directive (corresponding to 10 substances)  Correspondence  Protection Class  IP4X  Installation Location  Indoor  Material (Box)  Iron  Material (Circuit Board)  Made of iron  Door Opening / Closing Pattern  One-sided  Painting  Powder coating  Handle  Snap latch (made of stainless steel)  Specification  With packing 
    Rating:
    92%
    from S$77.99
    Min. 2 days
  11. Aluminum Case MB Series
    TAKACHI ELECTRONICS ENCLOSURE Aluminum Case MB Series
    Rating:
    96%
    from S$5.69
    Min. 2 days
  12. Plastic mounting base BMP-P series
    TAKACHI ELECTRONICS ENCLOSURE Plastic mounting base BMP-P series
    Material  ABS resin  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White gray 
    Rating:
    93%
    from S$2.49
    Min. 2 days
  13. Wooden mounting base BMP-W series
    TAKACHI ELECTRONICS ENCLOSURE Wooden mounting base BMP-W series
    Dimension t (mm)  15 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  14. Clip nut
    Shinohara Electric Clip nut
    Please use it in places that are out of reach, such as the angle type of the ABC channel. If you set it in advance, you can move it a little later. It is stable when the spring of the clip is set strongly. If you want to fix the nut on the back side where you cannot reach it, it is very convenien... Read More
    Dimension D (mm)  4.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel plate 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  15. Resin plate ABS series
    TAKACHI ELECTRONICS ENCLOSURE Resin plate ABS series
    Dimension (mm)  300×200  Color  Black 
    Rating:
    86%
    from S$7.49
    Min. 2 days
  16. Packing (Chloroprene Sponge Rubber)
    Naigai Energering Packing (Chloroprene Sponge Rubber)
    Length (m)  10  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Neoprene sponge rubber  Specification  With adhesive tape on the back 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  17. Thin metal case YM series
    TAKACHI ELECTRONICS ENCLOSURE Thin metal case YM series
    *The material and surface treatment of the cover will change due to the change in the manufacturer's specifications. The switching timing is a running change. Material: (front) A1050P → (rear) A1100P Surface treatment: (front) hairline silver anodized → (rear) silver anodized
    Material (Cover)  A1050P-H24 1.0t  Material (Chassis)  A1100P-H24 1.0t  Color (Chassis)  Aluminum black  Color (Rubber Foot)  Black  Color (Cover)  HL silver  Material (Rubber Feet)  Natural rubber 
    Rating:
    89%
    from S$10.99
    Min. 2 days
  18. Exposed box for New Fmall
    MASARU INDUSTRIES Exposed box for New Fmall
    Since the mall connection port is a knockout method, opening is easy. There are 10 cable intake ports (3 ports each on the top and bottom, 2 ports each on the left and right), and you can take in the optimum cable according to the installation location and construction. A box bushing (1 for No. 2... Read More
    Applicable Standard  (PS)E  Material  ABS  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$6.19
    Min. 2 days
  19. Spare key
    NITTO KOGYO Spare key
    Set Contents  2 pieces 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  20. Screw-on rubber foot BP series
    TAKACHI ELECTRONICS ENCLOSURE Screw-on rubber foot BP series
    Material  Natural rubber 
    Rating:
    95%
    from S$2.29
    Min. 2 days
  21. Battery holder with lead wire SN/MP/BH series
    TAKACHI ELECTRONICS ENCLOSURE Battery holder with lead wire SN/MP/BH series
    Rating:
    89%
    from S$1.49
    Min. 2 days
  22. OA type outdoor small box with iron substrate
    NITTO KOGYO OA type outdoor small box with iron substrate
    IP performance and security have been improved by the model change, and high functionality has been achieved! IP performance is improved. (IP23C → IP44) The handle adopts a new handle corresponding to key No. N200. By adopting an inner hinge, tampering is prevented. * Please note that the custome... Read More
    Wall Thickness (mm)  (Door) 1.2 / (Body) 1.2  Protection Class  IP44  Material (Circuit Board)  Made of iron  Door Opening / Closing Pattern  One-sided  Installation Location  Outdoors  Painting  Powder coating  Handle  Small flat handle (Key No.N200) 
    Rating:
    93%
    from S$89.99
    Min. 2 days
  23. Battery snap MP series
    TAKACHI ELECTRONICS ENCLOSURE Battery snap MP series
    Rating:
    87%
    from S$6.49
    Min. 2 days
  24. Polyurethane Square Attached Rubber Feet SJ-P Series
    TAKACHI ELECTRONICS ENCLOSURE Polyurethane Square Attached Rubber Feet SJ-P Series
    Pressure-sensitive adhesive: Rubber-based non-migratory.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyurethane 
    Rating:
    95%
    from S$4.59
    Min. 2 days
  25. Aluminum die-cast box TD series
    TAKACHI ELECTRONICS ENCLOSURE Aluminum die-cast box TD series
    Rating:
    95%
    from S$12.99
    Min. 2 days
  26. General-purpose case CA series
    Settsu Metal Industrial General-purpose case CA series
    A small and simple metal case suitable for a wide range of fields such as electronic measuring equipment. Comes with feet. The feet are riveted and cannot be removed. * Dimensions indicate external dimensions.
    Color  Black / silver  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel / Aluminum 
    Rating:
    96%
    from S$15.99
    Min. 2 days
  27. Steel mounting base BMP-Z series
    TAKACHI ELECTRONICS ENCLOSURE Steel mounting base BMP-Z series
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$6.19
    Min. 2 days
  28. Removal handle
    Naigai Energering Removal handle
    It is a handle of a removable handle with a seal.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$11.99
    Min. 2 days
  29. Weather resistant fluorine resin spray paint F
    TAKACHI ELECTRONICS ENCLOSURE Weather resistant fluorine resin spray paint F
    It is a spray type that can be used even after natural drying with a colorless and transparent coating film to increase weather resistance. UV-resistant paint that can be used for a wide range of applications, including deterioration prevention for resins (excluding polyethylene and polypropylene... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Transparent 
    Rating:
    95%
    from S$49.99
    Min. 2 days
  30. Phosphor bronze plate RP series
    TAKACHI ELECTRONICS ENCLOSURE Phosphor bronze plate RP series
    Material  C5191P 
    Rating:
    93%
    from S$6.99
    Min. 2 days
  31. Operation Display Device LED Lamp (Pikari-kun) Illumination Type (Switch / Indicator Light)
    Fuji Electric Operation Display Device LED Lamp (Pikari-kun) Illumination Type (Switch / Indicator Light)
    Current Consumption (mA)  Bolster  SX6s/8×5.4 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  32. Stick-on rubber feet/Punching type BP series
    TAKACHI ELECTRONICS ENCLOSURE Stick-on rubber feet/Punching type BP series
    Dimension a (mm)  Dimension b (mm)  Dimension h (mm)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Natural rubber 
    Rating:
    94%
    from S$2.29
    Min. 2 days
  33. ABC parts
    Shinohara Electric ABC parts
    RoHS compliant. Please use it as a push button switch mounting bracket.
    Plate thickness (main body) (mm)  1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel sheet  Finish  Trivalent chromate finish 
    Rating:
    90%
    from S$9.49
    Min. 2 days
  34. ABC parts
    Shinohara Electric ABC parts
    RoHS compliant. Please use it as a volume in the switchboard, control panel, operation panel, or as a mounting bracket for toggle switches.
    Plate thickness (main body) (mm)  1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel sheet  Finish  Trivalent chromate finish 
    Rating:
    87%
    from S$6.49
    Min. 2 days
  35. H Cabinet Handle Waterproof Flat Handle
    NITTO KOGYO H Cabinet Handle Waterproof Flat Handle
    * Key No. 200 can be locked with other keys, so if you need security, please use a product that supports different keys. * The shape of the attached clasp is different from the clasp used in the Nitto Kogyo cabinet. Since it is not bent, it needs to be adjusted according to the structure of the c... Read More
    Surface Treatment  Chrome plating  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Key No.N200 with clasp 2  Material  Zinc alloy (ZDC) 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  36. H Key handle for cabinet
    NITTO KOGYO H Key handle for cabinet
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Surface Treatment  Chrome plating  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Zinc alloy (ZDC) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  37. Aluminum punching plate PA series
    TAKACHI ELECTRONICS ENCLOSURE Aluminum punching plate PA series
    * Due to the convenience of cutting out from the large plate, there are variations in the holes. note that.
    Rating:
    92%
    from S$6.99
    Min. 2 days
  38. Earth Bar
    Shinohara Electric Earth Bar
    Since the screw holes have been machined, there is no need to tap after purchase. As a copper bar for grounding of control panels, distribution boards, etc.
    Material (Main Unit)  Copper plate  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Nickel plating finish 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  39. Operation Display Device LED Lamp (PIKARI-Kun) All Voltage Type
    Fuji Electric Operation Display Device LED Lamp (PIKARI-Kun) All Voltage Type
    Outer Dimensions (mm)  19×Φ10  Bolster  BA9s/13 
    Rating:
    89%
    from S$8.79
    Min. 2 days
  40. Earth Discharge Rod
    Shinohara Electric Earth Discharge Rod
    Since the ground wire is built in the plastic pipe, it has excellent insulation and is safe. The ground wire and clip from the bottom of the pipe are provided with an insulating tube, so you can use it with confidence. Lightweight and easy to operate. We use a dangerous yellow pipe. Please use it... Read More
    Length (m)  0.5  Grounding Wire Length (m)  Diameter (Φmm)  32  Material (Pipe)  PVC 
    Rating:
    84%
    from S$159.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3239

Set Ascending Direction