Panel Enclosures
Other Related Pages
- TAKACHI ELECTRONICS ENCLOSURE Heat dissipation case HEN seriesIt has excellent design and the surface treatment is a high-class hairline treatment. A heat sink-shaped natural air cooling case that takes heat measures into consideration. It is very sturdy because it uses extruded aluminum.Dimension W (mm) 111.2 Panel width (mm) 112 Dimension a (mm) 99.2
- TAKACHI ELECTRONICS ENCLOSURE Aluminum sash case OS series (top and bottom plate made of aluminum)Material Aluminum sash RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO CH-A Type Control BoxDoors can be opened and closed smoothly by using a catch! The ground terminal uses brass screws. A nut holder type with few screw protrusions is used to fix the iron board. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) (Door) 1.6 / (Body) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP4X Installation Location Indoor Material (Box) Iron Material (Circuit Board) Made of iron Door Opening / Closing Pattern One-sided Painting Powder coating Handle Snap latch (made of stainless steel) Specification With packing
- TAKACHI ELECTRONICS ENCLOSURE Thin metal case YM series*The material and surface treatment of the cover will change due to the change in the manufacturer's specifications. The switching timing is a running change. Material: (front) A1050P → (rear) A1100P Surface treatment: (front) hairline silver anodized → (rear) silver anodizedMaterial (Cover) A1050P-H24 1.0t Material (Chassis) A1100P-H24 1.0t Color (Chassis) Aluminum black Color (Rubber Foot) Black Color (Cover) HL silver Material (Rubber Feet) Natural rubber
- MASARU INDUSTRIES Exposed box for New FmallSince the mall connection port is a knockout method, opening is easy. There are 10 cable intake ports (3 ports each on the top and bottom, 2 ports each on the left and right), and you can take in the optimum cable according to the installation location and construction. A box bushing (1 for No. 2... Read MoreApplicable Standard (PS)E Material ABS RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO OA type outdoor small box with iron substrateIP performance and security have been improved by the model change, and high functionality has been achieved! IP performance is improved. (IP23C → IP44) The handle adopts a new handle corresponding to key No. N200. By adopting an inner hinge, tampering is prevented. * Please note that the custome... Read MoreWall Thickness (mm) (Door) 1.2 / (Body) 1.2 Protection Class IP44 Material (Circuit Board) Made of iron Door Opening / Closing Pattern One-sided Installation Location Outdoors Painting Powder coating Handle Small flat handle (Key No.N200)
- Settsu Metal Industrial General-purpose case CA seriesA small and simple metal case suitable for a wide range of fields such as electronic measuring equipment. Comes with feet. The feet are riveted and cannot be removed. * Dimensions indicate external dimensions.Color Black / silver RoHS directive (corresponding to 10 substances) Correspondence Material Steel / Aluminum
- TAKACHI ELECTRONICS ENCLOSURE Universal metal case CU-N series* Includes a chassis single-sided protective sheet. Please note that it is inconspicuous.RoHS directive (corresponding to 10 substances) Correspondence
- Naigai Energering Control boxSince it has packing, it prevents dust from the outside and protects internal equipment. Please use it for storing control equipment that dislikes dust. Since it uses a catch clip, it can be locked with a padlock. If the delivery destination is a private house (detached house / apartment house), ... Read MorePaint Color Beige (Munsell value: 5Y7 / 1) Handle Catch clip (SUS) C-1537-A-4 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP4X Material Iron (body, door, board) Door Opening / Closing Pattern One-sided Earth Terminal Terminal screw Brass M6 × 10 Specification With dustproof packing
- NITTO KOGYO CHB-A control boxDoors can be opened and closed smoothly by using a catch! The ground terminal uses brass screws. A nut holder type with few screw protrusions is used to fix the iron board. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) (Door) 1.6 / (Body) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP4X Installation Location Indoor Material (Box) Iron Door Opening / Closing Pattern One-sided Painting Powder coating Handle Snap latch (made of stainless steel) Specification With packing Material (Circuit Board) wooden
- TAKACHI ELECTRONICS ENCLOSURE Waterproof/dustproof aluminum die-cast box BDN seriesMaterial Aluminum die-cast RoHS directive (corresponding to 10 substances) Correspondence Feature Waterproof and dustproof
- NITTO KOGYO OA type outdoor small box with wooden boardIP performance and security have been improved by the model change, and high functionality has been achieved! IP performance is improved. (IP23C → IP44) The handle adopts a new handle corresponding to key No. N200. By adopting an inner hinge, tampering is prevented. * Please note that the custome... Read MoreWall Thickness (mm) (Door) 1.2 / (Body) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP44 Door Opening / Closing Pattern One-sided Installation Location Outdoors Painting Powder coating Material (Circuit Board) wooden
- NITTO KOGYO TE Terminal Box* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.RoHS directive (corresponding to 10 substances) Correspondence Door type Cover and screwing Cabinet thickness (mm) Cover: 1.2 Body: 1.2 Installation Location For indoor use Protection Class IP3X Material Iron Paint Color Light beige (5Y7 / 1)
- TAKACHI ELECTRONICS ENCLOSURE Extruded Aluminum Enclosure EX SeriesThe case has a simple structure and the upper and lower covers are made of extruded aluminum. The edge of the panel is machined from aluminum, giving it a luxurious finish. It is suitable not only for industrial equipment but also for audio equipment.RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Aluminum case with flange foot MBC seriesRoHS directive (corresponding to 10 substances) Correspondence Color (Chassis) Metallic silver Color (Cover) Metallic silver
- TAKACHI ELECTRONICS ENCLOSURE Small aluminum case KC seriesMaterial Aluminum RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Aluminum case with heat dissipation hole MBH seriesRoHS directive (corresponding to 10 substances) Correspondence Color (Chassis) Metallic silver Color (Cover) Metallic silver
- TAKACHI ELECTRONICS ENCLOSURE Tilt control box CF seriesRoHS directive (corresponding to 10 substances) Correspondence Protection Class None
- MASARU INDUSTRIES Ultra-shallow type for 1 EF Mall exposed boxThe mall connection port is a knockout method, so opening is easy. There are a maximum of 10 cable intake ports, and the optimum cable intake can be performed according to the installation location and construction. Comes with one bushing. (For No. 2)RoHS directive (corresponding to 10 substances) Correspondence
- Settsu Metal Industrial General-purpose case US seriesA metal case suitable for a wide range of fields such as electronic measuring equipment. Comes with feet.Color Black Silver S RoHS directive (corresponding to 10 substances) Correspondence Material Steel / Aluminumfrom S$35.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Aluminum case with corner guard Aluminum panel type EXP seriesAn aluminum extruded case with excellent design and impact resistance, with a silicone rubber guard at the corner. With a total of 39 sizes, you can choose from a total of 16 types of color specifications by combining 2 colors for the upper and lower covers and 8 colors for the frame.RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO CL box (dustproof / waterproof structure)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Material (Circuit Board) 1.6mm iron Cabinet thickness (mm) Door: 1.6 Body: 1.6 Installation Location For indoor use Handle IP handle corner type Protection Class IP65 Material Iron Door Opening / Closing Pattern One door
- TAKACHI ELECTRONICS ENCLOSURE Aluminum mobile case MXA seriesMaterial Aluminum
- TAKACHI ELECTRONICS ENCLOSURE Universal Aluminum Sash Case UC SeriesA sturdy all-purpose aluminum case with a simple structure in which the panel is sandwiched between the upper and lower covers with corners. The upper and lower covers have two and three grooves on the front and back, so please use them for panel movement, sub-panels, and mounting of printed circ... Read MoreMaterial Aluminum RoHS directive (corresponding to 10 substances) Correspondence
- MASARU INDUSTRIES Deep type for 2 exposure boxes for New FmallThe mall connection port is a knockout method, so opening is easy. There are a maximum of 10 cable intake ports, and the optimum cable intake can be performed according to the installation location and construction. It can also be used for F mall. Comes with one bushing. (For No. 2)RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Heat sink aluminum case EXH seriesA heat-resistant aluminum case with a heat sink shape on the top surface that can dissipate heat efficiently. Ideal for equipment that generates a lot of heat, such as industrial fanless PCs, power amplifiers, and power supplies. The upper cover and lower cover (frame width 140 mm) have nut slide... Read More
- TAKACHI ELECTRONICS ENCLOSURE Aluminum case MO series (upper and lower cover made of aluminum)Assembled system case with 8 types of height, 6 types of width, and 5 types of depth in 176 sizes and 528 models. Lightweight type made entirely of aluminum. It is a versatile case that is ideal for use in measuring instruments, inspection equipment, power supplies, and controllers.RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Control box FC seriesRoHS directive (corresponding to 10 substances) Correspondence Protection Class None
- WATANABE Optical termination boxIn addition to 6 places on the top, bottom, left and right, the optical cable can be entered from 4 places on the back, and extra length processing is easy. Classify and improve workability and maintainabilitySuitable Cable Outer Dia. (Φmm) 2.0~2.5×3.0~4.5 RoHS directive (corresponding to 10 substances) Correspondence Installation Location For indoor use Material Resin, steel Applicable Spark Plug (Type) SC connector Color Whitefrom S$45.99Min. 5 days
- Settsu Metal Industrial General-purpose case CE seriesA metal case suitable for a wide range of fields such as electronic measuring equipment. Comes with feet.RoHS directive (corresponding to 10 substances) Correspondence Material Steel / Aluminum Color Warm gray silver
- NITTO KOGYO TC-A boxPursuing ease of use with improved workability and abundant variations! By changing the grounding terminal, grounding workability is improved. The mounting hole processing space on the back of the cabinet is widened. The cover mounting nut can be easily attached and detached. * Please note that t... Read MoreWall Thickness (mm) (Door) 1.6 / (Body) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Door Opening / Closing Pattern Cover and screwing (knurled screw) Protection Class IP2XD Installation Location Indoor Material (Circuit Board) Made of iron Painting Powder coating
- TAKACHI ELECTRONICS ENCLOSURE Vertical heat sink case HY seriesRoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Aluminum case with corner guard IP65 waterproof type EXW seriesThis is an aluminum extruded material case that achieves IP65 waterproofness by stopping water from the upper and lower cover fittings and the inside of the panel with a silicone waterproof gasket. With a total of 39 sizes, you can choose from a total of 6 types of color specifications by combini... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 Feature waterproof
- Settsu Metal Industrial General-purpose case UZ seriesA metal case suitable for a wide range of fields such as electronic measuring equipment. There is a hole for heat dissipation on the side of the case. There is a sub panel inside the case. The front and rear mounting positions of the sub panel can be changed. Comes with feet.RoHS directive (corresponding to 10 substances) Correspondence Color Light gray gray Material Steel / Aluminum
- Settsu Metal Industrial General-purpose case UT seriesA metal case suitable for a wide range of fields such as electronic measuring equipment. There is a hole for heat dissipation on the top of the case. There is a sub panel inside the case. The front and rear mounting positions of the sub panel can be changed. Comes with feet.RoHS directive (corresponding to 10 substances) Correspondence Color Dark gray monsoon gray Material Steel / Aluminum