Thermal Management Enclosures
- Panasonic Ballast storage cabinet NE type With iron substrate Mercury ballast general type* Ballast mounting bracket is not included. * Please note that the maximum height of the storage ballast is 120 mm.Wall Thickness (mm) (Box door) 1.6 (Substrate) 2.3 Specification High power factor: 200V / 400W or less Protection Class IP2XC Material Steel plateDiscontinued
- Panasonic Ballast storage panel (with ballast mounting bracket) General type ballast for mercury lampsRegarding the mounting of the ballast, it comes with a mounting bracket that can flexibly respond to changes in the ballast model. Wiring work is easy because it has a terminal block.Handle Flat rotary handle (MA1-3K) Specification High power factor: 200V / 400W or less Protection Class IP2XC Material Steel plateDiscontinued