Self-standing Enclosures
- NITTO KOGYO Eye bolt hole blind capPlease use it as a blind when removing the eyebolt.Set Contents 12 pieces Material Body: Polyethylene RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- NITTO KOGYO Panel rail EPlease use when attaching a universal panel to the back of the door and the side of the body. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) 1.6 Set Contents 2 rails, attached screws Material Body: iron RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Hot dip galvanizingfrom S$64.99Min. 7 days
- NITTO KOGYO FCX square root round head bolt setUse the square holes in the system rail to install devices, etc.RoHS directive (corresponding to 10 substances) Correspondencefrom S$43.99Min. 7 days
- NITTO KOGYO FCX insertion nutFZ frame, fixed to the square holes of the system rail to increase the availability of installation. M5 and M6 are available. By using it as a recovery nut when it is not possible to tap the round hole of the FZ frame, you can fix metal fittings etc. in the same place.Set Contents 50 pieces RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 7 days
- NITTO KOGYO FCX heavy rail* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) 3.2 Material Body: iron Surface Treatment Chromate plating RoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 7 days
- NITTO KOGYO FCX PCB mounting bracketThe maximum size steel board (FCX12) (page 155) can be easily installed between the frame openings and system rails. However, the applicable range is up to the size within FCX12-6□. Versatile panels can also be installed. Only the FJ series with a width of 800 mm or less can be installed.Mass (kg) 0.4 Wall Thickness (mm) 3.2 Set Contents 4 metal fittings, mounting screws Material Body: iron Surface Treatment Chromate plating RoHS directive (corresponding to 10 substances) Correspondencefrom S$55.99Min. 7 days
- NITTO KOGYO FUX-TT Top surface iron substrate (for FUL)Dimension W2 (mm) 180 Wall Thickness (mm) 2.3 Dimension W1 (mm) 545 RoHS directive (corresponding to 10 substances) Correspondence Material Iron (hot dip galvanized steel sheet)from S$77.99Min. 7 days
- NITTO KOGYO FCX system rail* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) 2.3 Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 7 days
- NITTO KOGYO FCX earth bar setThis type is attached to the grounding terminal of the cabinet. Up to 6 M5 screws can be attached to the earth bar.Set Contents 2 earth bars, mounting bolts, screws Wall Thickness (mm) 4 Material Body: copper RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Glossy tin platingfrom S$49.99Min. 2 days
- NITTO KOGYO FCX square root bolt setIt can be installed in square holes where square root round head bolts cannot be installed, such as the inside of system rails.RoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 7 days
- NITTO KOGYO FCX system rail bracketSet Contents 10 system rail brackets, mounting bolts Wall Thickness (mm) 2.3 Material Body: iron RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Hot dip galvanizingfrom S$129.90Min. 7 days
- NITTO KOGYO Wiring support rail E for doorsIt can be used for the layout of equipment mounted on the back of the door and routing of wiring. It can be used for mounting relatively lightweight parts between panel rails and routing wiring.Wall Thickness (mm) 1.6 Set Contents 2 rails, mounting screws Material Body: iron RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Hot dip galvanizingfrom S$64.99Min. 7 days
- NITTO KOGYO FCX base plate* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Set Contents 1 base plate, mounting bolt Wall Thickness (mm) 3.2 Color Body: Light beige paint (5Y7/1) Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 12 days
- NITTO KOGYO Side wiring support railPlease use it for wiring support. Please use it by attaching it to the side of the cabinet.Wall Thickness (mm) 2 Set Contents 2 pieces Material Body: iron RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Hot dip galvanizingfrom S$27.99Min. 14 days
- NITTO KOGYO FCX iron substrateBy combining with multiple system rails, front mounting is possible at any position in the cabinet space. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Set Contents 2 iron boards, mounting bolts Wall Thickness (mm) 2.3 Color Body: Light beige paint (5Y7/1) Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 12 days
- NITTO KOGYO Blind panelPlease use it together with the freestanding base (left and right split type) (EX-2ZD). Please use it for blinds such as wiring.Set Contents 1 sheet Wall Thickness (mm) 1.6 Color Body: Light beige paint (5Y7/1) Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 14 days