Please use it as a cabinet for storing communication equipment such as hubs, telephone terminals, and optical connection boxes. Comes with a heat dissipation vent suitable for storing heat-generating equipment. Light weight is achieved by using thin plates. Since the door does not protrude on the... Read More
Applicable board dimensions (mm) (wooden board) 12 Effective Depth (mm) 106 Color Body: Pale white paint (10YR8.5/0.5) Material Body: iron RoHS directive (corresponding to 10 substances) Correspondence Cabinet thickness (mm) Door/body/opening plate 0.8 Specification For indoor use Door type One door Type Ventilated type
We support LAN construction such as schools and offices. Doors on the front and right side provide excellent equipment storage and maintainability. A 19-inch device can be attached. A ventilation fan* can be retrofitted to the door or left panel according to the amount of heat generated by the st... Read More
Color Body: Pale white paint (10YR8.5/0.5) Material Body: iron Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Specification For indoor use Door type Front and right side door type Type Wall hanging type
Reverse door support is easily possible on-site. The door can be attached and detached with a single touch by using a pivot hinge. The wide frontage and board make effective use of the space inside the cabinet. Wall mounting holes (Φ9) are provided in advance at the four corners of the back, so t... Read More
Effective depth X (mm) 82 RoHS directive (corresponding to 10 substances) Correspondence Cabinet thickness (mm) Door, body: 0.8 Handle Flat handle (H-11AN) (No.N200) Protection Class IP2XC (excluding rear mounting holes) Installation Location Indoor Material Iron Door type One door Paint Color Veil white paint (10YR8.5 / 0.5) Mounting board Wooden board 12mm
BIX MDF Free-standing single-sided 2V 250 pairs / 300 pairs combined frame Either mount can be mounted on 1V up to 4 stages
* Mounts, connectors, name strips, labels, and wiring rings are not included.
Please use it as a cabinet for storing communication equipment such as hubs, telephone terminals, and optical connection boxes. Comes with a heat dissipation vent suitable for storing heat-generating equipment. Light weight is achieved by using thin plates. Since the door does not protrude on the... Read More
Applicable board dimensions (mm) (wooden board) 12 Effective Depth (mm) 66 Color Body: Pale white paint (10YR8.5/0.5) Material Body: iron RoHS directive (corresponding to 10 substances) Correspondence Cabinet thickness (mm) Door/body/opening plate 0.8 Specification For indoor use Door type One door Type Ventilated type
BIX MDF Double-sided HV type 2V 250 pairs / 300 pairs combined frame Either mount can be mounted in 1V up to 4 stages
* Mounts, connectors, name strips, labels, and wiring rings are not included.
A low-priced wall-mounted 19-inch rack for storing communication equipment/hubs. It is suitable for storing network equipment in a small-scale communication environment such as building a school LAN. Wall fixing work can be done by one person by using the holes for temporary fixing. The cover is ... Read More
Standard 19 inch standard: EIA Width (mm) 500 Height (mm) 550 RoHS directive (corresponding to 10 substances) Correspondence Main material Steel Color White gray (Munsell 7.5Y7.4/0.8)
A wall-mounted 19-inch rack for storing communication equipment/hubs. It is suitable for storing 19-inch mount type network equipment such as small-scale LAN construction. Because it is lightweight and easy to install, it can be operated by one person. The 19-inch panel mount frame can be moved i... Read More
Standard 19 inch standard: EIA Width (mm) 500 Height (mm) 600 Main material Steel Color White gray (Munsell 7.5Y7.4/0.8)
Please use it as a cabinet for storing communication equipment such as HUBs and modems. Equipped with a ventilation port for heat dissipation suitable for storing heat-generating equipment. Weight reduction is achieved by using a thin plate. The entrance / exit part comes with an entry hole with ... Read More
Effective depth X (mm) 64 Paint Color Cream painting (2.5Y9 / 1) Cabinet thickness (mm) Door, body, opening plate: 1 Handle Flat handle small (H-11AN) (Key No.N200) Installation Location Indoor Material Iron Door type One door Mounting board Wooden board 12mm
Please use it as a cabinet for telephone terminals and optical junction boxes. Weight reduction is achieved by using a thin plate. The entrance / exit part comes with an entry hole with an opening plate, and the opposite side comes with a cable entry packing. The corner of the door is rounded and... Read More
Effective depth X (mm) 64 Paint Color Cream painting (2.5Y9 / 1) Cabinet thickness (mm) Door, body, opening plate: 1 Handle Flat handle small (H-11AN) (Key No.N200) Installation Location Indoor Material Iron Door type One door Mounting board Wooden board 12mm