All Category

Enclosures for Specific Applications

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Nice hat M type
    Kawaguchi Nice hat M type
    There is no need to force the connection part into the box, which greatly improves safety. Easy to install. It can be wired 360 degrees from any direction and installed in any direction. A large number of connections can be stored. Environmentally friendly and self-extinguishing. Very convenient ... Read More
    Dimension A (mm)  179  Specification  Indoor joint box with transparent window 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  2. Joint cover
    NICHIFU Joint cover
    Just cover it and fix it with a cable tie. Work time can be shortened. It is very safe because no excessive force is applied to the connection part. Since it has a vertical groove on the back, it fits the hanging bolt. It is a soft type and is not bulky to carry. It is also ideal for leading wiri... Read More
    Withstand Voltage (V)  3000  Operating Temperature Range (℃)  75(MAX)  Material (Insulator)  Soft vinyl chloride  Color  Transparent  Flame Retardance  UL94V-0 
    from S$32.99
    Min. 2 days
  3. Isomo granules
    NITTO KOGYO Isomo granules
    For moisture protection inside the box. During construction, it is effective in preventing moisture from underground by laying it inside the base. The thickness of the layer to be laid should be 50 mm to 100 mm as a guideline. *It is not a moisture absorbing material.
    Material  Body: Polystyrene 
    from S$129.90
    Min. 6 days
View : Grid List
Filter

3 Item(s)

Set Ascending Direction