Louvers
Other Related Pages
- NITTO KOGYO LP Louver* When using multiple units side by side, install them at least 10 mm apart. Ventilation area does not consider insect nets and filters.RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO Replacement filter for RD44 filter cassettePlease use it as a replacement filter for the filter cassette (RD43) and the filter cassette with ventilation fan (RD44). * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.RoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 2 days
- NITTO KOGYO OLP Hooded Louver* Ventilation area does not consider insect nets and filters. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.RoHS directive (corresponding to 10 substances) Correspondence Material Made of AES resin
- NITTO KOGYO WLP round waterproof louver* Ventilation area does not consider insect nets and filters. * When installing a ventilation fan, use a moisture-proof type or a long-life / waterproof type ventilation fan. Also, attach the ventilation fan with screws with a thickness of the ventilation fan + 10 mm. 3. When selecting a model fo... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Made of PBT + PC resin Included Accessories Mounting screwfrom S$129.90Min. 2 days
- NITTO KOGYO LP-K Louver with ventilation fan* The method for measuring maximum air volume and maximum static pressure is the double chamber method. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Operating Temperature (℃) -10~+70 Rated Frequency (Hz) 50/60 Dimension B (Φmm) 80 Noise Level (dB(A)) About 26/29 Input Terminal Lead wire (1m) Material (Louver) Made of AES resin Included Accessories Mounting screw instruction manual Material (Fan Blade) Steel platefrom S$129.90Min. 2 days
- NITTO KOGYO RF-FG finger guard* The design is different from the one attached to the panel ventilation fan.Set Contents 10 pieces RoHS directive (corresponding to 10 substances) Correspondencefrom S$69.99Min. 2 days
- Naigai Energering Square louver, flame retardant PSPlease use it to dissipate heat inside the panel. * The color may differ from the image, so be sure to check the Munsell value.Dimension F (mm) 105 Dimension G (mm) 105 Dimension A (mm) 120 Dimension B (mm) 120 Dimension C (mm) 14 Dimension D (mm) 97 Dimension E (mm) 97 Material AES RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 2 days
- NITTO KOGYO GLP Rounded louver* When using multiple units side by side, install them at least 10 mm apart. Ventilation area does not consider insect nets and filters.RoHS directive (corresponding to 10 substances) Correspondence Material Made of AES resinfrom S$64.99Min. 6 days
- NITTO KOGYO Square louverComes with a stainless steel wire mesh for insect repellent. The filter is washable and reusable. A fan can be attached. (Excluding SLP-2 and 2C) * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Ventilation area (cm 2 ) 15 Set Contents 2 pieces Dust removal rate (%) 50 Material Body: AES RoHS directive (corresponding to 10 substances) Correspondence Specification For indoor use Standard IP4X Included Accessories With mounting screw mounting fan □92from S$129.90Min. 7 days
- NITTO KOGYO RSLP R Type Louver* Ventilation area does not consider insect nets and filters. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Dimension C (mm) 10 RoHS directive (corresponding to 10 substances) Correspondence Material (Cover) Made of AES resin Material (Body) Made of PBT + PC resin Included Accessories Mounting screw instruction manualfrom S$119.90Min. 6 days
- NITTO KOGYO R type louver with ventilation fanA louver with a fan that can be mounted with one touch and has excellent design! It has an excellent effect on forced ventilation inside the panel. It is recommended to use it as a set with an R-shaped louver. No tools are required to replace the filter. Easy to separate and disassemble for recyc... Read MoreOperating Temperature Range (℃) -10~60 Maximum Airflow (m3/min) 0.24/0.30 Dimensions, Height x Width (mm) 100×100 Maximum Static Pressure (Pa) 24/35 Depth (mm) 48 Rated Power Consumption (W) 9.9/8.0 Rated Voltage (V) AC200 Material (Cover) AES resin Noise Level (dB(A)) About 31/35 RoHS directive (corresponding to 10 substances) Correspondence Paint Color Cream Standard IPX3 Installation Location Indoor Input Terminal Lead fan MU825S-13-F1 Material (Body) PBT + PC resin
- NAIKI Wave louverOuter Dimensions, Width W x Depth D x Height H (mm) 720~920×80 Material (Arm) ABS resinfrom S$87.99Min. 11 days
- NITTO KOGYO PHE-F / OPHE-F filterRoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 6 days
- Shinohara Electric Plastic Grille (Indoor Use)Power Cable (m) 1 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 14 days
- Shinohara Electric Plastic Grille GPC SeriesPower Cable (m) 1 RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 14 days
- Shinohara Electric Plastic Grille (Front Opening Type)Material (Main Unit) ABS resin RoHS directive (corresponding to 10 substances) Correspondence Material (pre-filter) Non-wovenfrom S$16.99Min. 14 days
- NITTO KOGYO Ventilation panelFor natural ventilation. A simple type without a filter.Outer Dimension D (mm) 15 Paint Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Iron t1.0from S$32.99Min. 6 days
- NITTO KOGYO Coulet (indoor) filterThickness (mm) 5 RoHS directive (corresponding to 10 substances) Correspondence Material Moda acrylic polyesterfrom S$19.99Min. 7 days
- NITTO KOGYO SLP large louver* Ventilation area does not consider insect nets and filters.Ventilation area (cm 2 ) 217 Dimension B (mm) 250 Dimension A (mm) 250 RoHS directive (corresponding to 10 substances) Correspondence Material Made of AES resin Included Accessories Mounting screw instruction manualfrom S$139.90Min. 6 days
- Shinohara Electric Ventilation fan hood (for outdoor use) IPX4RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 14 days
- NITTO KOGYO Stainless steel hood* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.RoHS directive (corresponding to 10 substances) Correspondencefrom S$25.99Min. 7 days
- Naigai Energering louverPlease use it to dissipate heat inside the panel.Thickness of Base Material (mm) 1.6 Dimension C (mm) 10 Dimension B (mm) 130 RoHS directive (corresponding to 10 substances) Correspondence Paint Color Cream color (Munsell value: 2.5Y9 / 1) Material Made of ironfrom S$63.99Min. 12 days
- Shinohara Electric Ventilation fan hood (outdoor) replacement filterRoHS directive (corresponding to 10 substances) Correspondence Specification Replacement filterfrom S$7.99Min. 14 days
- Shinohara Electric Small Ventilation Grille (Indoor Use)RoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 14 days
- Shinohara Electric Jet Protection Grille IP45Material (waterproof packing) CR sponge (flame retardant: UL94 HF-1) RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 14 days
- NITTO KOGYO LP-K Round louver with ventilation fan* The method for measuring maximum air volume and maximum static pressure is the double chamber method. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Operating Temperature (℃) -10~+70 Rated Frequency (Hz) 50/60 Dimension B (Φmm) 80 Noise Level (dB(A)) About 26/29 Input Terminal Lead wire (1m) Material (Louver) Made of AES resin Included Accessories Mounting screw instruction manual Material (Fan Blade) Steel platefrom S$139.90Min. 7 days
- Shinohara Electric Grille with Hood (For Outdoor Use) IPX4RoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 14 days
- Shinohara Electric Ventilation GrilleRoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 9 days
- Shinohara Electric Plastic Grille (For Indoor Use) Dustproof FilterRoHS directive (corresponding to 10 substances) Correspondence Specification filterfrom S$3.99Min. 14 days
- Shinohara Electric Plastic Grille GPC Series Replacement FilterRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.39Min. 14 days
- NITTO KOGYO Ventilation panel (with filter), steelWith renewable filter * For the replacement filter, cut the RD44-50 as necessary.Outer Dimension D (mm) 15 Material Iron t1.6from S$95.99Min. 7 days
- Shinohara Electric Grille with Fan (Salt Damage Countermeasure Specification) Replacement FilterRoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 14 days
- Shinohara Electric Jet Protection Thin Grille IP45Plate thickness (filter case) (mm) 1.2 Plate thickness (outer louver) (mm) 1.5 Finish (filter case) 5Y7 / 1 with paint Finish (outer louver) 5Y7 / 1 with paint (half gloss) Material (waterproof packing) CR sponge (flame retardant: UL94 HF-1) RoHS directive (corresponding to 10 substances) Correspondence Material (outer louver) SUS304 Material (filter case) SUS304from S$359.90Min. 14 days
- Shinohara Electric Grille with Fan (Stainless Steel) IP45RoHS directive (corresponding to 10 substances) Correspondencefrom S$569.90Min. 14 days
- Shinohara Electric Jet Protection Thin Grille Salt Damage Countermeasure Specification IP55Plate thickness (filter case) (mm) 1.2 Plate thickness (outer louver) (mm) 1.5 Finish (filter case) 5Y7 / 1 with paint Finish (outer louver) 5Y7 / 1 with paint (half gloss) Material (waterproof packing) CR sponge (flame retardant: UL94 HF-1) RoHS directive (corresponding to 10 substances) Correspondence Material (outer louver) SUS304 Material (filter case) SUS304from S$699.90Min. 14 days
- Shinohara Electric Plastic Grille (Front Opening Type) Replacement FilterRoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Non-woven Specification Replacement filterfrom S$4.59Min. 14 days
- Shinohara Electric Jet Protection Grille (Cover Resin Type) IP45Material (waterproof packing) CR sponge (flame retardant: UL94 HF-1) RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 14 days
- Shinohara Electric Fan unitPower Cable (m) 1 Maximum Airflow (m3/min) 2(50Hz)/2.3(60Hz) Finish (ventilation gallery) 5Y7 / 1 with paint (half gloss) RoHS directive (corresponding to 10 substances) Correspondence Specification Nonwoven filterfrom S$679.90Min. 14 days
- Naigai Energering Round louver, flame retardant PSPlease use it to dissipate heat inside the panel. * The color may differ from the image, so be sure to check the Munsell value.Dimension B (mm) 110 Dimension D (mm) 110~113 Dimension A (mm) 120 Dimension C (mm) 9 Material AES RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 5 days