All Category

Mounting Brackets

View : Grid List
Filter

Items 1 - 40 of 189

Set Ascending Direction
  1. ABC parts (TK)
    NITTO KOGYO ABC parts (TK)
    Please use it as a mounting bracket for the volume and toggle switch in the switchboard, control panel, and operation panel.
    Wall Thickness (mm)  1.6  Material  Steel sheet  Surface Treatment  Trivalent chromate plating 
    from S$64.99
    Min. 5 days
  2. ABC parts
    Shinohara Electric ABC parts
    RoHS compliant. Please use it as a push button switch mounting bracket.
    Plate thickness (main body) (mm)  1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel sheet  Finish  Trivalent chromate finish 
    Rating:
    90%
    from S$9.49
    Min. 2 days
  3. ABC parts
    Shinohara Electric ABC parts
    RoHS compliant. Please use it as a volume in the switchboard, control panel, operation panel, or as a mounting bracket for toggle switches.
    Plate thickness (main body) (mm)  1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel sheet  Finish  Trivalent chromate finish 
    Rating:
    87%
    from S$6.49
    Min. 2 days
  4. Switch mounting base S-14
    Kameda Denki Switch mounting base S-14
    It is a convenient mounting bracket for mounting the volume and various switches independently in the switchboard, control panel, and operation panel.
    Thickness t (mm)  1.6  Surface Treatment  3C trivalent chromate  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel 
    Rating:
    86%
    from S$4.99
    Min. 2 days
  5. DIN rail clamp (stopper) GTY-UB series
    Ubon DIN rail clamp (stopper) GTY-UB series
    Simply cover it on the DIN rail and push the screw part with your finger to install it! Tighten the screw with a screwdriver to complete the fixing. There is no left-right orientation or hooking direction, so you don't have to worry about the orientation.
    from S$1.79
    Min. 2 days
  6. Unic band fastener
    NEGUROSU DENKO Unic band fastener
    The ratchet gear allows for reliable band winding and can be firmly fixed to pipes and pillars. It can be removed and reused.
    Material  stainless steel 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  7. Mounting canag S
    Kameda Denki Mounting canag S
    A metal fitting that floats parallel to the mounting surface to mount a terminal block, etc.
    Thickness t (mm)  Surface Treatment  3C trivalent chromate  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  RoHS compliant product (3C)  Material  Steel 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  8. Noise filter mounting bracket
    Ubon Noise filter mounting bracket
    A metal fitting that attaches the noise filter to the DIN rail.
    Material  SpC 1.2t trivalent chromate plating 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  9. JIS / EIA conversion bracket
    Settsu Metal Industrial JIS / EIA conversion bracket
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$27.99
    Min. 2 days
  10. ABC parts
    Shinohara Electric ABC parts
    RoHS compliant. Please use it as a mounting base for volume and toggle switches.
    Plate thickness (main body) (mm)  1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel sheet  Finish  Trivalent chromate finish 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  11. NF base
    Kameda Denki NF base
    It is a base for mounting noise filters, capacitors, regulated power supplies, resistors, sequencers, etc. on the DIN35 mm rail.
    Thickness t (mm)  1.6  Surface Treatment  3C trivalent chromate  Specification  RoHS compliant product (3C)  Material  Steel 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  12. Unikanagu
    Kameda Denki Unikanagu
    Use the UN-26 series as a joint for U-1 and U-26, and the UN-38 series as a joint for U-38 and L-40. The UN-40 series is very convenient when assembling a canagu three-dimensionally as a joint for the L-40W.
    Rating:
    100%
    from S$6.49
    Min. 2 days
  13. Switch mount ZK
    Kameda Denki Switch mount ZK
    It is a metal fitting to attach various switches, volume, and pilot lamp independently. It is also possible to install 3 or more multiple units by combining 1 piece and 2 pieces. The switch mounting surface is wide so that the display name plate can be easily mounted.
    Thickness t (mm)  1.6  Surface Treatment  3C trivalent chromate  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel 
    Rating:
    67%
    from S$37.99
    Min. 2 days
  14. PCM metal column bracket
    NITTO KOGYO PCM metal column bracket
    Please use when attaching a plastic box to a concrete pillar.
    Set Contents  2 brackets, mounting screws  Wall Thickness (mm)  3(PCM-0:2.3)  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For bands with a width of 20 mm or less  Surface Treatment  Hot-dip zinc-tin alloy plating  Material  Iron 
    from S$17.99
    Min. 2 days
  15. Drawing holder (with double-sided tape)
    Panasonic Drawing holder (with double-sided tape)
    from S$11.99
    Min. 2 days
  16. Tightening 3-Point Wrench
    Fuji Electric Tightening 3-Point Wrench
    (Part A) When attaching the Φ22 operation part to the panel, the tightening nut can be securely tightened. (Part B) Buttons and gloves can be attached and detached. (C part) Push lock The button can be attached and detached by turning the center of the large operation part.
    Outer Dimensions (mm)  30×100×6.5  Material (Main Unit)  metallic 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  17. Unic band (band)
    NEGUROSU DENKO Unic band (band)
    Reliable winding is possible with the ratchet gear. Tightening the band is easy. It can be removed and reused.
    Material  stainless steel 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  18. Pole band
    Panasonic Pole band
    * Please use as a set with the pole mounting bracket.
    Material  Stainless steel 
    Rating:
    100%
    from S$58.99
    Min. 5 days
  19. ABC parts (auxiliary bracket)
    Shinohara Electric ABC parts (auxiliary bracket)
    RoHS compliant. This auxiliary metal fitting is ideal for various uses and saving man-hours for assembly. If you use the auxiliary metal fittings in combination with the ABC channel, it is a convenient auxiliary metal fitting for mounting equipment, wiring ducts, and terminal boards.
    Material (Main Unit)  Made of steel  Finish  Trivalent chromate finish 
    Rating:
    93%
    from S$9.49
    Min. 2 days
  20. Unikanagu
    Kameda Denki Unikanagu
    Introducing a new lineup of Kanag for multi-angle connection! A secure connection is possible simply by inserting the multi-angle and fixing it with bolts. Since the hole width is larger than the conventional product, it is easier for bolts to pass through.
    Suitable for  L-40W、L-40WP、L-406W 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  21. Branch bar connection screw
    Panasonic Branch bar connection screw
    Suitable for  Master: 225 AF or less 
    from S$0.19
    Min. 2 days
  22. ABC parts (auxiliary bracket)
    Shinohara Electric ABC parts (auxiliary bracket)
    RoHS compliant. This auxiliary metal fitting is ideal for various uses and saving man-hours for assembly. If you use the auxiliary metal fittings in combination with the ABC channel, it is a convenient auxiliary metal fitting for mounting equipment, wiring ducts, and terminal boards.
    Plate thickness (main body) (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Made of steel  Finish  Trivalent chromate finish 
    from S$12.99
    Min. 2 days
  23. PMC pole bracket
    NITTO KOGYO PMC pole bracket
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Surface Treatment  Hot dip galvanizing  Material  Iron  Wall Thickness (mm)  Pole bracket: 3.2 Band: 1.2, 1.6 
    from S$87.99
    Min. 2 days
  24. PKM Temporary bracket
    NITTO KOGYO PKM Temporary bracket
    Please use it for temporary mounting of plastic boxes and mounting on walls.
    Wall Thickness (mm)  Surface Treatment  Hot-dip zinc-tin alloy plating  Material  Iron 
    from S$16.99
    Min. 2 days
  25. Mount bracket for communication equipment
    NITTO KOGYO Mount bracket for communication equipment
    Please use when installing communication equipment such as hubs, routers, and modems to the board of the cabinet. The height adjustment mechanism supports a wide range of equipment. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this prod... Read More
    Set Contents  10 metal fittings, mounting screws  Material  Body: iron  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Nickel plating  Specification  Used as a set with 2 metal fittings 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  26. Angle holder
    Shinohara Electric Angle holder
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel plate 
    from S$19.99
    Min. 2 days
  27. ABC parts
    Shinohara Electric ABC parts
    RoHS compliant. Please use it for mounting 48-square DIN standard equipment.
    Plate thickness (main body) (mm)  1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel sheet  Finish  Trivalent chromate finish 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  28. Stainless band set
    NITTO KOGYO Stainless band set
    It can be fixed by simply wrapping it around a utility pole or pole and locking the fastener, making construction easy. The ratchet type fastener eliminates the need for special tools.
    Wall Thickness (mm)  0.3  Material  Band: SUS304, Fastener: SUS304  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  29. 4-point terminal short-circuit plate (with insulation)
    Panasonic 4-point terminal short-circuit plate (with insulation)
    When crossover wiring of each terminal is required
    from S$2.59
    Min. 2 days
  30. Telescopic support angle
    Settsu Metal Industrial Telescopic support angle
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$95.99
    Min. 2 days
  31. ABC parts
    Shinohara Electric ABC parts
    RoHS compliant. It is the most suitable metal fitting for mounting the OMRON micro switch "panel mounting push button type". Since the mounting hole is a long hole, it can be finely adjusted according to the stroke of the actuator. (Approximately 12 mm when using M5 screws and flat wash... Read More
    Plate thickness (main body) (mm)  1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Steel sheet  Finish  Trivalent chromate finish 
    from S$7.99
    Min. 2 days
  32. ABC Parts (Auxiliary Metal Fittings)
    Shinohara Electric ABC Parts (Auxiliary Metal Fittings)
    RoHS compliant. This auxiliary metal fitting is ideal for various uses and saving man-hours for assembly. If you use the auxiliary metal fittings in combination with the ABC channel, it is a convenient auxiliary metal fitting for mounting equipment, wiring ducts, and terminal boards.
    Plate thickness (main body) (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Made of steel  Finish  Trivalent chromate finish 
    from S$8.49
    Min. 2 days
  33. Channel-based
    MIBU DENKI INDUSTRIAL Channel-based
    A rail-shaped aluminum support bracket that conforms to the DIN standard. In addition to the terminal block unit, it can be attached to various devices. Since the surface is anodized, it is hard to be scratched and has a beautiful finish.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Terminal Block  MBT-15S~MBT-60 
    Rating:
    100%
    from S$69.99
    Min. 7 days
  34. Power supply replacement bracket
    COSEL Power supply replacement bracket
    Mounting bracket that replaces P and PAA series with PBA series.
    from S$5.69
    Min. 5 days
  35. Guide rail
    KEL Guide rail
    Made of polycarbonate, it is durable and beautiful. Installation and removal can be done easily with the attached dedicated hook.
    Mounting Hole Diameter (Φmm)  (Chassis plate) 3.6  Color  (Guide rail) Gray (Hook) Black  Suitable for  (Rack) RUGGED  Suitable Door Thickness to Mount (mm)  (chassis plate) 1.6  Suitable Circuit Board Thickness (mm)  1.6  Specification  RoHS compliant 
    Rating:
    80%
    from S$329.90
    Min. 5 days
  36. Sensor & reduced wiring link system
    Panasonic Sensor & reduced wiring link system
    Connector Specifications  IDC connector 
    from S$53.99
    Min. 2 days
  37. CM column bracket
    NITTO KOGYO CM column bracket
    Suitable Pole Diameter to Mount (Φmm)  130~400  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Hot-dip zinc-tin alloy plating  Material  Iron 
    Rating:
    80%
    from S$38.99
    Min. 6 days
  38. Bottom mounting bracket for PLA30F
    COSEL Bottom mounting bracket for PLA30F
    from S$2.09
    Min. 5 days
  39. KM mounting bracket
    NITTO KOGYO KM mounting bracket
    Please use it for temporary mounting of the cabinet and mounting on the wall surface.
    Mass (kg)  0.9  Wall Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For cabinets  Surface Treatment  Hot dip galvanizing  Material  Iron 
    from S$38.99
    Min. 2 days
  40. Mini Canag
    Kameda Denki Mini Canag
    from S$19.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 189

Set Ascending Direction