Installation Parts
Other Related Pages
- NITTO KOGYO Cage nutMass (kg) 0.5 RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO Makeup screw M5Mass (kg) 0.2 RoHS directive (corresponding to 10 substances) Correspondence Material Iron (screw washer) Specification M5 x 12, built-in washer type
- Settsu Metal Industrial Cage Nut ToolCage nuts can be easily attached to square holes such as rack panel mount frames.Overall Length (mm) 106 RoHS directive (corresponding to 10 substances) Correspondence Material Steel Surface Treatment Zinc plating
- NITTO KOGYO Fixed BeltSpecification Belt width 25mm Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyesterfrom S$37.99Min. 2 days
- Settsu Metal Industrial Equipment fixing beltColor Black RoHS directive (corresponding to 10 substances) Correspondence
- Settsu Metal Industrial Support angleIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read Morefrom S$38.99Min. 28 days
- Settsu Metal Industrial Cushion nutRoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 2 days
- NITTO KOGYO Wire stopper barFor organizing and centralizing wiringColor Body: Black paint Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 2 days
- NITTO KOGYO Panel with cable holderRoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 2 days
- NITTO KOGYO MP-A electricity meter mounting plate* When selecting, please note that the installation space may differ depending on the electric power company.RoHS directive (corresponding to 10 substances) Correspondence Color Ivory color (5Y9 / 1) Material Styrene resinfrom S$24.99Min. 2 days
- NITTO KOGYO Binding tapeOverall Length (mm) 5000 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Nylon polypropylenefrom S$32.99Min. 2 days
- Settsu Metal Industrial Aluminum profileRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 8 days
- Settsu Metal Industrial M6 cage nutM6 cage nut. Screw holes can be provided by fitting them into the square holes on the panel mount of the 19-inch rack. Nickel plating is used for exterior treatment as a measure against whiskers.RoHS directive (corresponding to 10 substances) Correspondencefrom S$55.99Min. 8 days
- NITTO KOGYO Cable holder (with binding tape)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Mass (kg) 0.1 Number of Storage (pieces) Approx. 49 Paint Color Black (resin coating) RoHS directive (corresponding to 10 substances) Correspondence Material Iron t2.3from S$159.90Min. 2 days
- NITTO KOGYO Level footRoHS directive (corresponding to 10 substances) Correspondence Material Ironfrom S$48.99Min. 6 days
- NITTO KOGYO Panel with ductOuter Dimension W (mm) 482.5 Outer Dimension D (mm) 85 Paint Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Iron t1.0, t1.6 duct: ABS resinfrom S$77.99Min. 6 days
- NITTO KOGYO Cover Switch Repair Parts Neutral Copper BarSet Contents 1 piecefrom S$3.09Min. 5 days
- Settsu Metal Industrial Support angle bracketRoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 8 days
- NITTO KOGYO Level foot mounting bracket (for FS)Mass (kg) 0.1 Specification Applicable screw diameter M16 Surface Treatment Chromate plating RoHS directive (corresponding to 10 substances) Correspondence Material Zinc alloyfrom S$46.99Min. 6 days
- Settsu Metal Industrial Universal support angleRoHS directive (corresponding to 10 substances) Correspondencefrom S$95.99Min. 8 days
- NITTO KOGYO Protective plate support / knurl receiving type* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) 2.3 Material Body: Iron (Hinges are zinc die-cast) Surface Treatment Chromate plating RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 7 days
- NITTO KOGYO Flange hexagon bolt (for FS)* Do not use for SOFZ / SOFZ-DA.RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 6 days
- Settsu Metal Industrial Lock screwRoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 8 days
- NITTO KOGYO Cable holder (for FS)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Mass (kg) 0.5 Number of Storage (pieces) Approx. 35 Paint Color Black (resin coating) RoHS directive (corresponding to 10 substances) Correspondence Material Iron t2.3from S$159.90Min. 7 days
- NITTO KOGYO Slide nut (D) for FRMass (kg) 0.05 RoHS directive (corresponding to 10 substances) Correspondence Material Duracon (R) Specification M5from S$27.99Min. 7 days
- NITTO KOGYO Cosmetic screw with plastic washerMass (kg) 0.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Specification M5 x 12, with washer Material Nylon (gold)from S$32.99Min. 7 days
- NITTO KOGYO Wiring support railPlease use it to support the distribution cable. It can be installed on the side of the panel cabinet body without processing. The wiring support rail can be installed either before or after mounting the board.Wall Thickness (mm) 2 Set Contents 2 brackets, mounting screws Material Body: iron Surface Treatment Chromate plating RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 7 days
- NITTO KOGYO Limit switch setFor indoor use only. Please use when installing a limit switch in the cabinet.RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 7 days
- NITTO KOGYO Protection plate support, hinge type* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) 2.3 Material Body: Iron (Hinges are zinc die-cast) Surface Treatment Chromate plating RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 7 days
- NITTO KOGYO Charger protection plate fixing partsPlease use when protection is required with an insulating plate from the side direction. It can also be used as a separator support material. Please use together with PVC board (BP28).Set Contents 20 pieces Material Body: ABS RoHS directive (corresponding to 10 substances) Correspondencefrom S$48.99Min. 7 days