Insulation Resistance (MΩ) 100 or more at DC500V megger Withstand Voltage (V/min) 2000 Mounting Hole (mm) 5.5 RoHS directive (corresponding to 10 substances) Correspondence Specification Standard type
* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
Rated Voltage (V) - Output Bifurcation RoHS directive (corresponding to 10 substances) Correspondence Type Mechanical Use temperature controller PTV-M61A
Setting Temperature (℃) 0~120 Insulation Resistance (MΩ) 100 or more at DC500V megger Loaded contact life (times) 100000 Return Temperature Difference (℃) 4±2 Mass (g) 90 Withstand Voltage (V/min) AC1500 (between ground) RoHS directive (corresponding to 10 substances) Correspondence Set value error (℃) ±4
* For tin-plated copper tape with masking, masking tape is attached on top of the copper tape. Please remove the masking tape after painting. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
Dimension t (mm) 1.2 Included Accessories 2 grommets with membrane SG-12A RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of SUS
The heat source is fixed by winding an alloy wire for electric heating around a mica plate, and further sealed with a galvanized steel plate (chrome-free) or a stainless steel plate.
Please install it in the panel to prevent dew condensation and reduce humidity in various panels. Please use it as... Read More
Capacity 110V、50W Dimension B (mm) 152 Dimension A (mm) 170 Dimension D (mm) 25.9 Dimension C (mm) 38 Thickness (mm) 5 RoHS directive (corresponding to 10 substances) Correspondence
Assembly kit for learning electronic coolers. Can be easily assembled with a screwdriver.
Cable Length (m) About 1.6 Cooling capacity (W) About 10 Where to Use Indoor Overheat protection device None (heat dissipation side) Cooling Method Pelche / air-cooled plate cooling type
Air is cooled and agitated by the fan motor on the cooling side.
Withstand Pressure (MPa) 0.5 Liquid temperature (℃) 0~50 minimum flow (L/min) 2 Material (Wetted Part) Aluminum (partly SUS304) Where to Use Indoor Suitable Fluid Purified water / tap water
A temperature control system dedicated to the electronic cooler "Box Cool". Low cost type.
Sampling Cycle 0.25 seconds Power Supply Voltage (V) 100~240、AC±10% Dimensions (Width W x Height H) (mm) 45 x 45 (mounting hole) Outer Dimensions, Width W x Depth D x Height H (mm) 48×111×48 Rated Power Consumption (VA) About 11 Mass of Main Unit (g) About 170 Data retention By non-volatile memory (EEPROM) Function Display function / wide range Where to Use Indoor Terminal Screw M3.5 x 8 (free terminal screw) Type of Terminal Fitting Panel embedded type (one-touch mounting) Display Accuracy ±(0.3%FS+1digit)
Compatible with various fluids depending on the material of the wetted parts, and absorbs heat without loss.
Withstand Pressure (MPa) 0.5 (inside the pipe) Rated Voltage (V) DC24±5% Where to Use Indoor Cooling Method Pelche / water-cooled fluid cooling type Suitable Fluid Purified water, tap water, etc.
BOX COOL dedicated temperature control system. Highly accurate and automatic control of cooling temperature.
Temperature Setting Range (℃) -50~80 Display Resolution 0.1℃ Connector 10P RS-485 6P USB port for events Function Display function / wide range Alarm Display Green / orange LED, buzzer output Where to Use Indoor Temperature Control PID with auto tuning function Rated Voltage (V) Single-phase AC100-240 (50 / 60Hz) Communication Function USB2.0・RS-485
Allows mounting to IEC rails. It conforms to the EIA standard rack mount pitch. The mounting angle can be changed 360° in 30° steps.
RoHS directive (corresponding to 10 substances) Correspondence Suitable Model For PH-100FC(-2)・200FC(-2)・400FC(-2) Included Accessories Mounting screws, instruction manual
A steel ventilation panel with a 19-inch panel mount. It is used for intake from the front side of the rack or for natural ventilation.
Mass (kg) 0.24 Specification 1U height Dimensions, Width W x Depth D x Height H (mm) 482×15×43.7 Color Black (N1.0) RoHS directive (corresponding to 10 substances) Correspondence Standard EIA standard Material Stainless steel Surface Treatment White gray (7.5Y7.4 / 0.8)
Constant temperature water circulation device using Pelche. It controls the temperature of circulating fluid such as water and ethylene glycol and keeps it at a constant temperature.
Temperature Setting Range (℃) -10~40 Display Resolution 0.1℃ Cooling capacity (W) 220 (heating 500) Outer Dimensions, Width W x Depth D x Height H (mm) 225×273×374 Maximum Power Consumption (VA) 600 Mass of Main Unit (kg) About 12 Flow Rate (L/min) About 3 Lifting Height (m) About 7.5 Type Air cooling (heat dissipation) Circulation method Closed circulation (liquid) Function Display function / wide range Where to Use Indoor Noise Level (dB(A)) MAX about 57 Tank Capacity (mL) MAX500 Temperature Adjustment PID control with auto tuning function Cooling Method Peltier Rated Voltage (V) Single-phase AC100-240 measurement control accuracy (℃) ±0.03 Display Accuracy ±0.1℃