Storage / Racks
Other Related Pages
- Settsu Metal Industrial Storage shelf RH seriesA 19-inch mount type storage shelf that complies with JIS or EIA standards. There are normal type and type with heat dissipation holes. If you use an oval hole or a T-shaped hole, you can easily fix it with the equipment fixing belt (RAKB series sold separately). It is also possible to attach a c... Read MoreMounting Screw Spacing (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Material Steelfrom S$129.90Min. 8 days
- Settsu Metal Industrial Storage shelf (EIA standard)If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read Morefrom S$77.99Min. 2 days
- Settsu Metal Industrial Slide storage shelf RSWF2 seriesA 19-inch mount type storage shelf with a slidable shelf surface that complies with EIA standards. The latch securely locks the shelves, preventing them from popping out during an earthquake or rack movement. We have adopted a special mechanism that allows you to unlock the latch simply by holdin... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$339.90Min. 8 days
- Settsu Metal Industrial Drawer unit with latch REL2A drawer unit that can be used with a 19-inch mount. A convenient drawer for storing cables, manuals, etc. Since the drawer is locked at the position where the latch is closed, it prevents popping out in the event of an earthquake or when the rack is moved. We have adopted a special mechanism tha... Read MoreMountable mass (kg) 15 RoHS directive (corresponding to 10 substances) Correspondence Material Steelfrom S$299.90Min. 21 days
- Settsu Metal Industrial Small cable trayRoHS directive (corresponding to 10 substances) Correspondencefrom S$64.99Min. 6 days
- Settsu Metal Industrial Unit CaseIt is a 19-inch unit case. Compliant with JIS or EIA standards. It can be used in a wide range of fields such as factories and laboratories. Comes with a handle that is convenient when assembling into a 19-inch rack. When mounted in a 19-inch rack, the feet are oversized and should be removed if ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color (Body) White gray Surface Treatment [Front panel] B2 anodized
- Settsu Metal Industrial Open rackIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$1,399.00Min. 9 days
- Settsu Metal Industrial Front W frame ARoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 8 days
- Settsu Metal Industrial Pitana (weighing shelves / medium weight shelves) RAPS seriesLightweight storage shelves that can be used with almost any manufacturer's rack series. It is mounted on the rack using the support angle (sold separately). The support angle can be easily attached with the shelf fixing bush without using tools. Since it has a T-shaped hole, it has a heat di... Read MoreMountable mass (kg) 20 RoHS directive (corresponding to 10 substances) Correspondence Material Steelfrom S$86.99Min. 8 days
- NITTO KOGYO Heavy duty L-shaped railIt can also be attached to the bottom of the rack.Set Contents 2 pieces Thickness (mm) 3.2 Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$64.99Min. 7 days
- Settsu Metal Industrial 1U cable processing panelRoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 9 days
- Takachiho Koheki TK cable carrierIt attaches to the back of a rack cabinet or drawer unit to protect movable cables.Dimension B (mm) 182.6 Dimension E (mm) 195.3 Dimension C (mm) 296.9 Dimension F (mm) 322.3 Dimension G (mm) 330 Dimension L3 (mm) 355 Dimension L2 (mm) 381 Dimension L1 (mm) 427 Dimension D (mm) 68.3 Dimension A (mm) 68.3 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel plating (clear paint) Material STKR (Square steel pipe)from S$129.90Min. 5 days
- Settsu Metal Industrial Front screw shelf (with support angle)RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 9 days
- Settsu Metal Industrial Slide shelf with stopperIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read Morefrom S$649.90Min. 9 days
- Settsu Metal Industrial Rear W frame ARoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 8 days
- Settsu Metal Industrial Cable carrierRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 57 days
- Settsu Metal Industrial Card cageRoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 8 days
- Settsu Metal Industrial 1U brushed panelRoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 9 days
- Settsu Metal Industrial Storage rackIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read Morefrom S$89.99Min. 8 days
- Settsu Metal Industrial Storage shelf (aluminum)RoHS directive (corresponding to 10 substances) Correspondencefrom S$289.90Min. 9 days
- Settsu Metal Industrial Sub H frameRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.99Min. 8 days
- Settsu Metal Industrial Unit case RJU seriesIt is a 19-inch unit case. Compliant with JIS or EIA standards. It can be used in a wide range of fields such as factories and laboratories. Comes with a handle that is convenient when assembling into a 19-inch rack When mounted in a 19-inch rack, the feet are oversized and should be removed if t... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 8 days
- Settsu Metal Industrial Bar nut setRoHS directive (corresponding to 10 substances) Correspondencefrom S$28.99Min. 8 days
- Settsu Metal Industrial Panel chassis RSPIt is a panel with a 19-inch mount type chassis. Compliant with JIS or EIA standards It is a panel with a 19-inch mount type chassis. It can be used as a slide type chassis by attaching an optional slide rail.RoHS directive (corresponding to 10 substances) Correspondence
- Settsu Metal Industrial Breaker panel BSP3A 19-inch mount type 1U size breaker panel with a built-in circuit breaker. The circuit breaker can be selected from 15A / 20A specifications. An earth point is provided. For cable alignment, a protrusion (with a hole) that can be fixed with an insulator tie etc. is provided. Comes with a transpa... Read MoreMass (kg) 0.6 Specification 1U height Dimensions, Width W x Depth D x Height H (mm) 482×65×43.7 Color Black (N1.0) Standard JIS standard, EIA standard Material Stainless steel Surface Treatment White gray (7.5Y7.4 / 0.8)from S$249.90Min. 8 days