Other Cabinet Parts
Other Related Pages
- NITTO KOGYO Emergency stop guardUse it to prevent accidental operation of the emergency stop button. Please use it in combination with the emergency stop button.Material Body: Polycarbonate resin RoHS directive (corresponding to 10 substances) Correspondence
- Settsu Metal Industrial Mounted DIN railA DIN rail that can be rack-mounted in 19 inches. A device with a DIN standard width of 35 mm can be attached. The DIN rail conforms to the standard (JIS C2812 equipment mounting rail). RAMD-1U05AWG can be attached to an internal frame such as the FDC series by rearranging it. RAMD-1U10BWG can ch... Read MoreMaterial Aluminum and steel Standard EIA standard Conform to RoHS Surface Treatment White anodized Color White grayfrom S$77.99Min. 2 days
- Shinohara Electric Cooling fan mounting basePlate thickness (main body) (mm) 2.3 Dimension H (mm) 6 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel platefrom S$35.99Min. 9 days
- TAKACHI ELECTRONICS ENCLOSURE Resin plate ABS seriesDimension (mm) 300×200 Color Black
- Naigai Energering Packing (Chloroprene Sponge Rubber)Length (m) 10 RoHS directive (corresponding to 10 substances) Correspondence Material Neoprene sponge rubber Specification With adhesive tape on the back
- TAKACHI ELECTRONICS ENCLOSURE Screw-on rubber foot BP seriesMaterial Natural rubber
- TAKACHI ELECTRONICS ENCLOSURE Polyurethane Square Attached Rubber Feet SJ-P SeriesPressure-sensitive adhesive: Rubber-based non-migratory.Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyurethane
- TAKACHI ELECTRONICS ENCLOSURE Weather resistant fluorine resin spray paint FIt is a spray type that can be used even after natural drying with a colorless and transparent coating film to increase weather resistance. UV-resistant paint that can be used for a wide range of applications, including deterioration prevention for resins (excluding polyethylene and polypropylene... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Transparent
- TAKACHI ELECTRONICS ENCLOSURE Phosphor bronze plate RP seriesMaterial C5191P
- TAKACHI ELECTRONICS ENCLOSURE Stick-on rubber feet/Punching type BP seriesDimension a (mm) - Dimension b (mm) - Dimension h (mm) - Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- TAKACHI ELECTRONICS ENCLOSURE Aluminum punching plate PA series* Due to the convenience of cutting out from the large plate, there are variations in the holes. note that.
- Shinohara Electric Earth BarSince the screw holes have been machined, there is no need to tap after purchase. As a copper bar for grounding of control panels, distribution boards, etc.Material (Main Unit) Copper plate RoHS directive (corresponding to 10 substances) Correspondence Finish Nickel plating finish
- Shinohara Electric Earth Discharge RodSince the ground wire is built in the plastic pipe, it has excellent insulation and is safe. The ground wire and clip from the bottom of the pipe are provided with an insulating tube, so you can use it with confidence. Lightweight and easy to operate. We use a dangerous yellow pipe. Please use it... Read MoreLength (m) 0.5 Grounding Wire Length (m) 2 Diameter (Φmm) 32 Material (Pipe) PVC
- Shinohara Electric Supporter (conductor insulation support base for low-voltage machine)You can save the trouble of manually processing the insulation as in the past. There are two types, double-sided nuts (S / T / D type) and nuts / bolts (SB / TB / DB type), and there are a wide variety of types with different heights and diameters, so you can use them according to your needs. .. ... Read MoreType - Withstand Voltage (V/min) 2500 Rated Insulation Voltage (V) AC600、DC750 Color (resin part) Black Material (Main Unit) Polypropylenefrom S$48.99Min. 2 days
- Ubon Neolon URT-K seriesNeoron can be used for drip-proof and dust-proof packing for doors of various switchboards and control boards (with double-sided tape).Standard Length (m) 5 Color Black Material Chloroprene rubber single foam sponge
- TAKACHI ELECTRONICS ENCLOSURE Plastic foot TM series with padThere is a non-slip EVA pad on the bottom.Color Black RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Resin external mounting foot BFL seriesRoHS directive (corresponding to 10 substances) Correspondence Material Polycarbonate fiberglass Type of Sign Screw Material (Screw) Stainless steel
- Kowa Kasei Base RailDIN standard (35 mm width) aluminum rail. If it is a DIN standard (35 mm width) device, it can be installed and removed at any position.Specification - Dimensions, Width W x Height H x Length L (mm) 35×7.3×1000 Material Aluminum Surface Treatment Alumite treatment
- TAKACHI ELECTRONICS ENCLOSURE External Mounting Foot for SPCP/SPCM SFLRoHS directive (corresponding to 10 substances) Correspondence Suitable Screw M4 tapping Material Polycarbonate Color White gray
- Ubon Triangular Label (PL Label) PA SeriesIt is a small quantity and affordable quantity and price. The label material uses a highly reliable and durable label.
- TAKACHI ELECTRONICS ENCLOSURE Elastomer plastic footRoHS directive (corresponding to 10 substances) Correspondence
- Naigai Energering Pole mounting partsPlease use it when attaching the cabinet to the concrete pillar.Surface Treatment Hot-dip galvanized
- SAKAZUME ELECTRIC Adhesive card holderIt is a card holder. Since it is an adhesive type, there is no need to fasten it with screws. Comes with a card. Comes with double-sided tape. CH-PW is a double type.Thickness (mm) 5
- TAKACHI ELECTRONICS ENCLOSURE Rubber packing for AG/AGSP seriesRoHS directive (corresponding to 10 substances) Correspondence Material NBRfrom S$5.59Min. 2 days
- Shinohara Electric DH holder (Outlet mounting type) One-touch typeDimension t (mm) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel plate + spring material
- NITTO KOGYO GrommetPlease use it to protect the cable when passing through the cabinet. It can be attached to the knockout of the plastic box (PA, OP-A, OPK-A). The applicable plate thickness is t0.8 to 4.0mm, and it can also be used for metal cabinets. Use BP14-36UG as a cable protection grommet for exposed wiring... Read MoreColor Body: Black Material Body: EPDM RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 2 days
- NITTO KOGYO BP84 card holderComes with a back sticker. Please use it as a name plate for load names, etc. Since the cover is integrated with the main body, it has excellent workability.Material Polypropylene Color Transparentfrom S$53.99Min. 2 days
- WAGO JAPAN DIN Rail End StopCarrier rail DIN 35 x 7.5 mm * Cannot be used as a PEN busbar or ground terminal blockStandard EN60715 standard compliant Material / Finish Aluminum / Anodized Thickness (mm) 1.5
- NITTO KOGYO BP15 One-touch bushPlease use it to protect electric wires. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Suitable Thickness of Workpiece (mm) 0.8~3.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Nylon
- Panasonic Circuit display labelA circuit display label that is convenient during construction.
- TAKACHI ELECTRONICS ENCLOSURE DIN rail mounting plate DRT seriesAllowable Load (kg) 1 Mass (g) 7.3 RoHS directive (corresponding to 10 substances) Correspondence Color Light gray Material PBT(UL94V-0)
- Ubon Rubber Feet K SeriesBolt type rubber feet. There are sizes from 10Φ to 38Φ.Color Black Material Synthetic rubber
- JAPPY DIN / C Type Combined RailWidth (mm) 35 Height (mm) 10 Wall Thickness (mm) 1.5 Mass (g) 228 Length (mm) 1000
- Settsu Metal Industrial wrist strapA convenient strap for carrying around. The string part is black nylon. It can be easily and quickly removed even after it is attached to the case. Attach by drilling Φ5 on the side of the case.Clamping Thickness (mm) 4.5 Suitable Model (Main Unit) CM/HM/HM□/HP/HP□/HPSK/HPL□/HPLSK/JM/LH RoHS directive (corresponding to 10 substances) Correspondence Dimension (mm) Φ3×236from S$9.49Min. 2 days
- Shinohara Electric DH holder (noise filter mount for DIN rail)Dimension t (mm) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel platefrom S$6.69Min. 2 days
- NITTO KOGYO BP15-FG Swivel bush (Rubber)Please use it to protect openings such as cabinets and bases. Please use it by cutting it according to the outer circumference of the hole. It can also be used outdoors. * Please note that the core metal may rust if the cut part is not properly processed.Dimension L (m) 10 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (with cored bar)
Filter by categories