DIN Rails / Exclusive Brackets
Other Related Pages
- Settsu Metal Industrial Mounted DIN railA DIN rail that can be rack-mounted in 19 inches. A device with a DIN standard width of 35 mm can be attached. The DIN rail conforms to the standard (JIS C2812 equipment mounting rail). RAMD-1U05AWG can be attached to an internal frame such as the FDC series by rearranging it. RAMD-1U10BWG can ch... Read MoreMaterial Aluminum and steel Standard EIA standard Conform to RoHS Surface Treatment White anodized Color White grayfrom S$77.99Min. 2 days
- Kowa Kasei Base RailDIN standard (35 mm width) aluminum rail. If it is a DIN standard (35 mm width) device, it can be installed and removed at any position.Specification - Dimensions, Width W x Height H x Length L (mm) 35×7.3×1000 Material Aluminum Surface Treatment Alumite treatment
- Shinohara Electric DH holder (Outlet mounting type) One-touch typeDimension t (mm) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel plate + spring material
- WAGO JAPAN DIN Rail End StopCarrier rail DIN 35 x 7.5 mm * Cannot be used as a PEN busbar or ground terminal blockStandard EN60715 standard compliant Material / Finish Aluminum / Anodized Thickness (mm) 1.5
- JAPPY DIN / C Type Combined RailWidth (mm) 35 Height (mm) 10 Wall Thickness (mm) 1.5 Mass (g) 228 Length (mm) 1000
- Shinohara Electric DH holder (noise filter mount for DIN rail)Dimension t (mm) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel platefrom S$6.69Min. 2 days
- Ubon DH holder (Outlet mounting type) One-touch DHWKS seriesOnce the outlet is attached to the metal fittings, it can be attached to the DIN rail with a single touch without using any tools, saving labor. In addition, it can be attached and detached without removing the outlet from the metal fittings during maintenance.Suitable for WK-1012W・1013W・1821・3001W・3821・3012・3811from S$13.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE DIN rail fastener TKR seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 2 days
- NITTO KOGYO Rail type terminal block End plateWhen assembling a rail type terminal block, two pieces are required for each capacity.Set Contents 20 pieces Material Body: Modified PPE RoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 6 days
- Shinohara Electric DIN rail end capThickness (mm) 1.5 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Soft vinyl chloride resin
- Shinohara Electric DH holder (switch mounting type)Dimension t (mm) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel platefrom S$5.39Min. 2 days
- NITTO KOGYO Rail type terminal block Screw-up type terminal unitA screw-up type that prevents the terminal screws from falling off.Rated Insulation Voltage (V) 600 RoHS directive (corresponding to 10 substances) Correspondence Specification IEC rail mounting: Possible Material (base) PPE resin
- NITTO KOGYO Rail-type terminal block Economic terminal unitRated Insulation Voltage (V) 600 RoHS directive (corresponding to 10 substances) Correspondence Specification IEC rail mounting: Possible Material (base) PPE resin (TBU-15R-100R)from S$53.99Min. 2 days
- Mokuba Replaceable blade type DIN rail cutter (with scale)[You can see the cut position! Mokuba mark replaceable blade type DIN rail cutter!] Greatly improved cutting power! (Special boosting mechanism) Even women can cut easily! The compact design makes the workbench clean! Deburring, no power supply required. No chips or sparks. Lightweight and easy t... Read MoreWidth (mm) 100 Height (mm) 109 Mass (kg) 5 Overall Length (mm) 500from S$1,199.00Min. 2 days
- Settsu Metal Industrial DIN Rail Mounting PlateRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.89Min. 2 days
- Shinohara Electric DH holder (Outlet mounting type)Dimension t (mm) 1.2 Material (Main Unit) Steel platefrom S$6.19Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Window opening and closing DIN module box H53 seriesfrom S$17.99Min. 2 days
- NITTO KOGYO IEC rail (35mm width)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Dimension (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence Suitable Rails IEC35mm rail Material Made of aluminiumfrom S$99.90Min. 2 days
- INABA DENKO Cosmetic cap for hanging boltThere is a cut line on the back so that it can be mounted near the wall. Cosmetic cap for hanging bolts.Trusco Part No. 836-4162 Mass (g) 5 Material Polypropylene (PP) 2018 Trusco page 7 0616
- Shinohara Electric DH holderRoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel platefrom S$5.59Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Screw key for OLT-1RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.79Min. 8 days
- Shinohara Electric DH holder (DIN rail mounting bracket)Dimension t (mm) 1.6 RoHS directive (corresponding to 10 substances) Correspondence Dimension C M4 Material (Main Unit) Steel platefrom S$53.99Min. 9 days
- Shinohara Electric Protective cover for DH holderRoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) PVC Color Transparentfrom S$109.90Min. 9 days
- NITTO KOGYO Rail-type terminal block Two-stage end plateRated Insulation Voltage (V) 600 RoHS directive (corresponding to 10 substances) Correspondence Specification IEC rail mounting: Possible Material (base) Polycarbonate resin Model of Suitable Unit TBT-15Rfrom S$24.99Min. 6 days
- Kameda Denki DIN rail cutter scaleLight sharpness and compact DIN rail cutterfrom S$129.90Min. 6 days
- NITTO KOGYO Rail-type terminal block Two-stage terminal unitEnergized Current Rating 20A Rating of Suitable Cable 2mm2 Rated Insulation Voltage (V) 600 RoHS directive (corresponding to 10 substances) Correspondence Specification IEC rail mounting: Possible Terminal Screw M3.5 Material (base) Polycarbonate resinfrom S$74.99Min. 6 days
- Kameda Denki DIN rail cutterLight sharpness and compact DIN rail cutterfrom S$1,299.00Min. 6 days
- Mokuba Spare blade type DIN rail cutter Spare blade setMokuba Mark Replacement Blade Type DIN Rail Cutter Replacement Blade Set.Mass (g) 960from S$779.90Min. 3 days
- TOYOGIKEN Rail support bracket (movable)Freely tiltable, with lock mechanismInclination angle (°) [Free] -40, 0, +40 [Locked] -25, 0, +25from S$5.89Min. 4 days
- Settsu Metal Industrial DIN rail mounting bracketRoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 8 days
- Settsu Metal Industrial DY mounting bracketRoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 8 days