All Category

Earth / Copper Bars

View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction
  1. Earth Bar
    Shinohara Electric Earth Bar
    Since the screw holes have been machined, there is no need to tap after purchase. As a copper bar for grounding of control panels, distribution boards, etc.
    Material (Main Unit)  Copper plate  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Nickel plating finish 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  2. Earth Discharge Rod
    Shinohara Electric Earth Discharge Rod
    Since the ground wire is built in the plastic pipe, it has excellent insulation and is safe. The ground wire and clip from the bottom of the pipe are provided with an insulating tube, so you can use it with confidence. Lightweight and easy to operate. We use a dangerous yellow pipe. Please use it... Read More
    Length (m)  0.5  Grounding Wire Length (m)  Diameter (Φmm)  32  Material (Pipe)  PVC 
    Rating:
    84%
    from S$159.90
    Min. 2 days
  3. Branch lead plate
    NITTO KOGYO Branch lead plate
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Material  Body: copper  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Glossy tin plating 
    from S$19.99
    Min. 2 days
  4. Crossover bar for relay
    Shinohara Electric Crossover bar for relay
    Dimension t (mm)  0.7  Capacity (A)  20  Material (Main Unit)  Brass  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$24.99
    Min. 23 days
  5. Earth Bar Set
    NITTO KOGYO Earth Bar Set
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Glossy tin plating 
    Rating:
    60%
    from S$63.99
    Min. 2 days
  6. Copper bar
    Kameda Denki Copper bar
    A plated copper bar for busbars.
    Dimension L (mm)  1000  Material  Copper plate, nickel plating finish  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$53.99
    Min. 6 days
  7. Secondary feed set (stair type)
    NITTO KOGYO Secondary feed set (stair type)
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 7 days
  8. Crossover bar for slim breaker
    Shinohara Electric Crossover bar for slim breaker
    Dimension t (mm)  Material (Main Unit)  Copper strip  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 6 days
  9. Joint bar
    Shinohara Electric Joint bar
    Material (Main Unit)  Copper  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Glossy tin-plated finish 
    from S$17.99
    Min. 2 days
  10. Earth terminal
    NITTO KOGYO Earth terminal
    Please use it as a ground terminal relay or extension. Since the mounting pitch is a multiple of 25mm, it can be mounted anywhere on the frame.
    Wall Thickness (mm)  Material  Body: copper  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable cabinet (mm)  FS、FZ、OFZ  Surface Treatment  Glossy tin plating  Specification  Mounting pitch is 75mm, M5 
    from S$58.99
    Min. 2 days
  11. Crossing bar for distribution board
    Shinohara Electric Crossing bar for distribution board
    Material (Main Unit)  Copper bar  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Nickel plating finish 
    Rating:
    100%
    from S$32.99
    Min. 9 days
  12. Expansion earth bar
    NITTO KOGYO Expansion earth bar
    Please use it to expand the ground terminal. This type is attached to the grounding terminal of the cabinet.
    Wall Thickness (mm)  Material  Body: copper  RoHS directive (corresponding to 10 substances)  Correspondence  Applicable cabinet (mm)  For CL/CF/CN/SCL/SCF/SO-A  Surface Treatment  Glossy tin plating 
    from S$38.99
    Min. 2 days
  13. Earth bar set
    NITTO KOGYO Earth bar set
    Surface Treatment  (Glossy tin plating earth bar)  Mass (kg)  0.6  Outer Dimension W (mm)  464.5  Outer Dimension H (mm)  50  Outer Dimension D (mm)  83  Material  Copper (earth bar) t4.0  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  M5 
    from S$97.99
    Min. 6 days
  14. For branch bar agreement type breaker
    Naigai Energering For branch bar agreement type breaker
    Material  Copper  Surface finish  Nickel plating 
    from S$64.99
    Min. 5 days
  15. Grounding terminal unit
    NITTO KOGYO Grounding terminal unit
    Screw mounting and DIN rail mounting are possible. (Excluding BP46-400UG) Simply loosen the nut and slide the bar up and down to easily disconnect. It is possible to connect to the rear board with the bolt bottom knockout structure. (Bolt change is required.)
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Resin part: Modified PPE 
    from S$46.99
    Min. 7 days
  16. Crossover bar for switch
    Shinohara Electric Crossover bar for switch
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$17.99
    Min. 9 days
  17. 30A / 45mm neutral bar (2 bars)
    ESCO 30A / 45mm neutral bar (2 bars)
    Esco Part No.  EA758ZP-11 
    from S$4.39
    Min. 6 days
  18. Crossover bar for relay (round terminal type)
    Shinohara Electric Crossover bar for relay (round terminal type)
    Dimension t (mm)  0.7  Material (Main Unit)  Brass  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 9 days
  19. Branch mother copper bar
    Shinohara Electric Branch mother copper bar
    Material (Main Unit)  Copper plate  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 9 days
  20. Tapped ground bar
    Ubon Tapped ground bar
    Please use it as a grounding bar for control panels, distribution boards, etc. Since the screw holes have been machined, there is no need to tap after purchase.
    Material  Copper plate, nickel plating finish 
    from S$24.99
    Min. 5 days
  21. Branch lead plate (N type) for slim
    NITTO KOGYO Branch lead plate (N type) for slim
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 7 days
  22. Branch bar mounting screw
    Naigai Energering Branch bar mounting screw
    Material  Copper  Surface finish  Nickel plating 
    from S$29.99
    Min. 5 days
  23. ground wire
    NITTO KOGYO ground wire
    Mass (kg)  0.1  Outer Dimension L (mm)  230  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 6 days
  24. Lead lead bar (staircase type)
    NITTO KOGYO Lead lead bar (staircase type)
    A stepped bar holder for easy wiring. Can be easily attached to the breaker by combining main lead bars (BP35-SD6JS/6RJW/6LJW/10J/20J/20JH/40J) and copper bars. Can be used up to rated voltage AC200V. * Please note that the customer will be responsible for any in-house shipping charges for the de... Read More
    Material  Body: copper  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Glossy tin plating 
    from S$85.99
    Min. 7 days
  25. Crossing bar for push buttons (round terminal type)
    Shinohara Electric Crossing bar for push buttons (round terminal type)
    Dimension t (mm)  0.7  Material (Main Unit)  Brass  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 9 days
  26. Expansion bar
    NITTO KOGYO Expansion bar
    Please use it for connecting the breaker and the bus bar. The combination of breaker and extension bar aligns the height of the bus bar. For panel cut height 68mm: Extension bar (BP41-60WD/125WD) For panel cut height 60mm: Extension bar (BP41-60W/125W)
    Material  Body: copper  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Glossy tin plating 
    from S$159.90
    Min. 7 days
  27. Stair bar holder
    NITTO KOGYO Stair bar holder
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Set Contents  10 pieces  Material  Body: -, Barrier Holder: Modified PPE  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 7 days
  28. For branch bar branch compact breaker
    Naigai Energering For branch bar branch compact breaker
    Rated Current (A)  30  Material  Copper  Surface finish  Nickel plating 
    from S$87.99
    Min. 5 days
  29. Crossing bar for terminal block
    Shinohara Electric Crossing bar for terminal block
    Dimension t (mm)  0.7  Capacity (A)  20  Material (Main Unit)  Brass  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$119.90
    Min. 9 days
  30. IPDS i unit-s (agreement type plug-in interior unit (eye saver type)) optional parts for incoming line, main lead bar cover
    NITTO KOGYO IPDS i unit-s (agreement type plug-in interior unit (eye saver type)) optional parts for incoming line, main lead bar cover
    Protects the front and sides of the main lead bar. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    from S$24.99
    Min. 8 days
  31. Master 100A / 200A secondary feed set
    NITTO KOGYO Master 100A / 200A secondary feed set
    Please use it for secondary feed of power board and control board. The main bar has a 20mm pitch and M5 screw holes. The secondary feed is the specification of electric wire wiring. Can be used up to rated voltage AC200V. * Please note that the customer will be responsible for any in-house shippi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Glossy tin plating (copper)  Panel cut dimensions (mm)  for 68 
    from S$119.90
    Min. 7 days
  32. Branch lead plate (N type) for agreement type
    NITTO KOGYO Branch lead plate (N type) for agreement type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$35.99
    Min. 7 days
  33. 200A / 55mm neutral bar (2)
    ESCO 200A / 55mm neutral bar (2)
    Esco Part No.  EA758ZP-14 
    from S$23.99
    Min. 6 days
  34. Wide bar
    NITTO KOGYO Wide bar
    Please use it for connecting the breaker and the bus bar. It is easy to expand the breaker terminal pitch. The incoming wire size can be increased by combining the bar holder/lug terminal type joint bar unit (BP34-LT-J) and the bar holder/lug terminal type/primary feed unit (BP34-LT-1).
    Material  Body: copper  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Glossy tin plating  Set Contents  Wide bar LT, 1 each for R/S/T phases 
    from S$29.99
    Min. 7 days
  35. branch copper bar
    PATLITE branch copper bar
    from S$169.90
    Min. 3 days
  36. 60A / 55mm neutral bar (2 bars)
    ESCO 60A / 55mm neutral bar (2 bars)
    Esco Part No.  EA758ZP-12 
    from S$8.29
    Min. 6 days
  37. Earth bar support
    NITTO KOGYO Earth bar support
    Set Contents  10 pieces  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$35.99
    Min. 2 days
  38. Joint bar
    NITTO KOGYO Joint bar
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Material  Body: copper  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Glossy tin plating 
    from S$79.99
    Min. 7 days
  39. Primary feed unit
    NITTO KOGYO Primary feed unit
    Please use it for the primary feed (1 circuit) of the distribution board. Miniaturization of the distribution board is possible. Can be used up to rated voltage AC200V. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 7 days
  40. Grounding terminal (screw type)
    Shinohara Electric Grounding terminal (screw type)
    Thickness (mm)  Material (Main Unit)  Copper strip  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  With nickel plating 
    from S$129.90
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 98

Set Ascending Direction