Drawing Holders
Other Related Pages
- SAKAZUME ELECTRIC Adhesive card holderIt is a card holder. Since it is an adhesive type, there is no need to fasten it with screws. Comes with a card. Comes with double-sided tape. CH-PW is a double type.Thickness (mm) 5
- NITTO KOGYO BP84 card holderComes with a back sticker. Please use it as a name plate for load names, etc. Since the cover is integrated with the main body, it has excellent workability.Material Polypropylene Color Transparentfrom S$53.99Min. 2 days
- Kameda Denki Drawing HolderYou can store the drawings and specifications of the switchboard in the board and take them out as needed. Because it is transparent, you can see the inside well. Lightweight and durable.
- NITTO KOGYO BP85 drawing holderComes with a back sticker. Please use it for storing drawings, etc.RoHS directive (corresponding to 10 substances) Correspondence Color Transparent Material polystyrene
- Ubon Drawing holderSince it is attached with double-sided adhesive tape, no screws are required. If you request screwing, we also have a guide for screw holes, so you can use it. It is aesthetically pleasing compared to conventional ones. It is transparent and lightweight, so there is no need to worry about crackin... Read MoreDimension F (mm) 220 Dimension D (mm) 250 Dimension C (mm) 27 Dimension A (mm) 270 Dimension B (mm) 330 Dimension H (mm) 4.3 Dimension E (mm) 40 Dimension G (mm) 60
- Shinohara Electric Drawing holderRoHS directive (corresponding to 10 substances) Correspondence Color Transparentfrom S$16.99Min. 2 days
- JEFCOM (DENSAN) Card holderCard holder with adhesive sheet. Since there is no need for mounting screws, the entry surface is wide. Comes in a simple storage pack.from S$15.99Min. 2 days
- Naigai Energering Card case plasticPlease use it for storing drawings etc. in the board.RoHS directive (corresponding to 10 substances) Correspondence Specification Double-sided tape affixed Material PC resin (polycarbonate)from S$10.99Min. 2 days
- SAKAZUME ELECTRIC Acrylic plate card holderIt is a card holder. It can be glued or fastened with screws (M2.6 countersunk screws). Comes with a card. You can engrave on the acrylic plate. Comes with a strong double-sided pressure-sensitive adhesive tape. CH-EBW and CH-ENW are dual type.Thickness (mm) 3.1
- Naigai Energering One-touch card holder with name sheetPlease use it as a name plate for load names, etc. * The color may differ from the image, so be sure to check the Munsell value.Material ABS resin Dimensions, Height x Width (mm) 13×44 Color Transparentfrom S$69.99Min. 2 days
- Shinohara Electric Drawing bagIt is transparent and the contents can be seen well, so it is suitable for storage and is aesthetically pleasing. The buckle type makes it easy to open and close. The top cover can prevent dust and the like. In addition, since it comes with a spare card, it can be used as an administrator's b... Read MoreDimension t (mm) 0.3 Size A-4 size up to 40mm RoHS directive (corresponding to 10 substances) Correspondence Material (Outside) Soft transparent vinyl chloride Specification Uses strong double-sided adhesive tapefrom S$38.99Min. 2 days
- Naigai Energering Card case plasticPlease use it for storing drawings etc. in the board. * The color may differ from the image, so be sure to check the Munsell value.Thickness (mm) 2.0 Dimension C (mm) 23 Dimension B (mm) 270 Dimension A (mm) 330 RoHS directive (corresponding to 10 substances) Correspondence Suitable for Double-sided adhesive tape for A-4 size Material Flame retardant AS resin Color Transparentfrom S$22.99Min. 5 days
- Naigai Energering One-touch card holder (signature for CSY-5, CSY-5-CT)One-touch card holder: Quantity 5 * The color may differ from the image, so be sure to check the Munsell value.Color White Remark A4 size (6 rows x 20 rows) / 1 sheet Material Inkjet compatible Kent paperfrom S$12.99Min. 8 days
- Kameda Denki Drawing holderRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 8 days
- Naigai Energering One-touch card holder with name sheetOne-touch card holder: 100 pieces * The color may differ from the image, so be sure to check the Munsell value.Remark (With card holder name card) Material Polypropylene Color Transparentfrom S$77.99Min. 2 days
- Shinohara Electric Card holderRoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 9 days
- NITTO KOGYO Drawing holderComes with a back seal. Please use it to store drawings, etc. BP85-3P(-Z) can insert A4 size or smaller paper without folding. BP85-4P can store A4 files (thickness 50mm, maximum load capacity 2kg) vertically.Material Body: Polystyrene Color Body: transparent RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 7 days
- Naigai Energering One-touch card holder with name sheetOne-touch card holder: 100 pieces * The color may differ from the image, so be sure to check the Munsell value.Remark (With card holder name card) Material Polypropylene Color Transparentfrom S$77.99Min. 8 days
- Kameda Denki High packIt is a drawing storage bag in the board of the vinyl leather cloth.from S$25.99Min. 5 days
- Kameda Denki Card holderRoHS compliant productRoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 6 days
- Naigai Energering One-touch card holder large (double type) with name sheetOne-touch card holder: 100 pieces * The color may differ from the image, so be sure to check the Munsell value.Material ABS resin Color Transparentfrom S$119.90Min. 8 days
- Naigai Energering One-touch card holder size with name sheetOne-touch card holder: 100 pieces * The color may differ from the image, so be sure to check the Munsell value.Remark (With card holder name card) Material ABS resin Color Transparentfrom S$119.90Min. 5 days
- Kameda Denki Card holder name sheetIt is a card holder name type that can be printed on a personal computer.RoHS directive (corresponding to 10 substances) Correspondence Material Inkjet compatible Kent paperfrom S$9.89Min. 6 days
- Shinohara Electric Card holder (continuous)Suitable for Compatible card size: 19mm x 39mm RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 9 days
- Naigai Energering One-touch card holder (base cover integrated type) vertical open / close typeOne-touch card holder: 100 pieces * The color may differ from the image, so be sure to check the Munsell value.Remark (With card holder name card) Material Polypropylene Color TransparentDiscontinued
- Naigai Energering One-touch card holder (signature paper for CSX-5)One-touch card holder: Quantity 5 * The color may differ from the image, so be sure to check the Munsell value.Material Inkjet compatible Kent paper Remark A4 size (6 rows x 20 rows) / 1 sheet Color WhiteDiscontinued
- Kawamura Electric Drawing holder VP19Material PS resin Specification With adhesive tape on the backDiscontinued