Insulated Support Bases
- Shinohara Electric Supporter (conductor insulation support base for low-voltage machine)You can save the trouble of manually processing the insulation as in the past. There are two types, double-sided nuts (S / T / D type) and nuts / bolts (SB / TB / DB type), and there are a wide variety of types with different heights and diameters, so you can use them according to your needs. .. ... Read MoreType - Withstand Voltage (V/min) 2500 Rated Insulation Voltage (V) AC600、DC750 Color (resin part) Black Material (Main Unit) Polypropylenefrom S$48.99Min. 2 days
- Shinohara Electric P. P. Holder (support for insulated wires in high-voltage machines)Withstand Voltage (V/min) 22000 Rated insulation voltage (KV) 6.6 Lightning impulse withstand voltage (KV) 60 Load capacity (N) 980.7 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylene
- Shinohara Electric Supporter (conductor insulation support base for low-voltage machine)RoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 9 days
- Shinohara Electric Branch bus support base (for low pressure)Withstand Voltage (V/min) 2500 Rated insulation voltage (KV) AC0.6/DC0.75 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylenefrom S$8.79Min. 9 days
- Shinohara Electric Insulation bushColor Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) PPfrom S$87.99Min. 9 days
- Shinohara Electric Three-stage support base (for low pressure)Withstand Voltage (V/min) 2500 Rated insulation voltage (KV) AC0.6/DC0.75 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of ABS resin
- Shinohara Electric EI supporterWithstand Voltage (V/min) 2500 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of epoxy resinfrom S$32.99Min. 9 days
- Shinohara Electric Supporter SPS (heat resistant type)Withstand Voltage (V/min) 2500 Rated insulation voltage (KV) AC0.6、DC0.75 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Syndiotactic Polystyrene (SPS) GF30%from S$69.99Min. 5 days
- Shinohara Electric High voltage relay terminal blockWithstand Voltage (V/min) 22000 Rated insulation voltage (KV) 6.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 9 days
- Shinohara Electric P. P. Holder (Insulated wire support for high voltage machine) AdapterRoHS directive (corresponding to 10 substances) Correspondencefrom S$43.99Min. 5 days
- Shinohara Electric FRP cleat (support for insulated wire in high voltage machine)Dimension A (mm) 100 Number of Poles 3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$53.99Min. 9 days
- Kameda Denki High voltage relay terminal block with insulatorVinyl chloride is not used for the protective cover, etc. It is safe because the charging part is covered with a transparent cover.Allowable Current (A) 200 RoHS directive (corresponding to 10 substances) Correspondencefrom S$43.99Min. 7 days
- Shinohara Electric P. P. Holder (support for insulated wire in low-voltage machine)Withstand Voltage (V/min) 2200 Rated insulation voltage (KV) AC0.6、DC0.75 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylenefrom S$33.99Min. 9 days
- Shinohara Electric Bus supporterColor Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Polycarbonate (with glass fiber)
- Shinohara Electric Supporter tightening auxiliary toolBy inserting the pin of this product into the pin hole on the upper surface of the supporter and fixing it, the supporter can be prevented from slipping and the installation work efficiency can be improved. When installing Shinohara Electric supporters, please use it as an auxiliary tool to preve... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of iron Finish Nickel chrome platingfrom S$45.99Min. 9 days
- Shinohara Electric Free cleat mountDimension W (mm) 900 RoHS directive (corresponding to 10 substances) Correspondence Mounting hole pitch (mm) P20×44=880 Material (Main Unit) PVCfrom S$14.99Min. 9 days
- Shinohara Electric Bug for connecting supporterRoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of ironfrom S$32.99Min. 9 days
- NITTO KOGYO Insulated round post Phillips screw typePlease use it in places where there is a risk of contact with conductors. The height can be adjusted to 120 mm or 150 mm by connecting two. The round post is coated with a gray heat shrink tube (0.07 mm thick). We have a minus screw type and a Phillips screw type.Dimension B (mm) 10 Dimension C (mm) 12 Nominal Size of Screw M4 Type Phillips screw Surface Treatment Trivalent chromate plating Dimension A (mm) Φ8from S$86.99Min. 5 days
- Shinohara Electric Bar holder S (Insulation support base for low voltage copper strip)Withstand Voltage (V/min) 2500 Rated insulation voltage (KV) AC0.6/DC0.75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.49Min. 9 days
- Shinohara Electric Bar holder L (Insulation support base for low voltage copper strip)Withstand Voltage (V/min) 2500 Load capacity (N) 980.7 Rated insulation voltage (KV) AC0.6/DC0.75 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylenefrom S$7.99Min. 9 days
- NITTO KOGYO Bar holder lug terminal type* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Material Body: Modified PPE RoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 7 days
- Shinohara Electric E. P. Holder (Insulated wire support in high voltage machine) Intermediate holderWithstand Voltage (V/min) 22000 Rated insulation voltage (KV) 6.6 Lightning impulse withstand voltage (KV) 60 Load capacity (N) 980.7 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylenefrom S$48.99Min. 9 days
- Shinohara Electric E. P. Holder (support for insulated wires in high-voltage machines)Withstand Voltage (V/min) 22000 Rated insulation voltage (KV) 6.6 Lightning impulse withstand voltage (KV) 60 Load capacity (N) 980.7 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylenefrom S$99.90Min. 9 days
- Shinohara Electric Two-stage support (conductor insulation support for low-voltage machine)Withstand Voltage (V/min) 2500 Rated insulation voltage (KV) AC0.6/DC0.75 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylenefrom S$35.99Min. 9 days
- Shinohara Electric FRP cleatRoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 9 days
- NITTO KOGYO Spacer LTUse for height adjustment of bar holders and lug terminal types.Set Contents 5 pieces Material Body: Modified PPE RoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 7 days
- Shinohara Electric Bar holder X (Insulation support base for low voltage copper strip)Withstand Voltage (V/min) 2500 Rated insulation voltage (KV) AC0.6/DC0.75 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylenefrom S$14.99Min. 9 days
- Shinohara Electric Inclined bus support (for low pressure)Withstand Voltage (V/min) 2500 Rated insulation voltage (KV) AC0.6/DC0.75 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of polypropylenefrom S$15.99Min. 9 days
- NITTO KOGYO SpacerPlease use it for height adjustment.Set Contents 20 pieces Color Body: Black Material Body: Polycarbonate resin RoHS directive (corresponding to 10 substances) Correspondence Specification For height adjustmentfrom S$55.99Min. 7 days
- Kameda Denki Insulation plus supporterRoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 6 days
- Kameda Denki Insulation plus supporterRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 6 days
- Taiwa Electric Industries Support for TP Type High Voltage Insulated WireThe entire circumference of the wire coating adheres to the entire inner diameter of the adapter and can be safely held without damaging the wire coating. It has a very high degree of electrical insulation and is particularly excellent in weather resistance. Since nuts and bolts are inserted, a s... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 13 days
- Taiwa Electric Industries TP Type Insulator for High-Voltage Wire ConnectionRated Current (A) 400 Allowable Current (A) 500 voltage (kV) 7.2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$48.99Min. 13 days
- Taiwa Electric Industries Insulation rubber + capRoHS directive (corresponding to 10 substances) Correspondence Material EPDM rubberfrom S$19.99Min. 13 days
- Kameda Denki Insulation plus supporterRoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 6 days
- NITTO KOGYO Support holderPlease use it for fixing the insulating cover.Set Contents 20 pieces Color Body: Black Material Body: Nylon RoHS directive (corresponding to 10 substances) Correspondence Specification Fixing the insulating coverfrom S$77.99Min. 7 days
- NITTO KOGYO Bar holder flat typePlease choose according to the width of the copper bar. Usable up to 600V. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Set Contents 10 pieces Color Body: Black Material Body: Nylon RoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 7 days
- Taiwa Electric Industries Space coverMaterial ABS resin Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence UL Standard UL-94HBfrom S$4.59Min. 13 days
- Taiwa Electric Industries adapterRoHS directive (corresponding to 10 substances) Correspondencefrom S$1.19Min. 13 days
- Kameda Denki CBS insulatorRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.99Min. 6 days