Window Frames
- NITTO KOGYO Emergency stop guardUse it to prevent accidental operation of the emergency stop button. Please use it in combination with the emergency stop button.Material Body: Polycarbonate resin RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO BP12-M Meter reading window (round window)Please use it to check the display of the inverter, etc. It can be easily installed only by processing round holes. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Material (ring) AES (light beige) RoHS directive (corresponding to 10 substances) Correspondence Material (Gasket) EPDM Installation Location Indoor and outdoor use Material (window) Polycarbonate (transparent) Applicable plate thickness (mm) ~4
- NITTO KOGYO BP12-D Dome windowPlease use it for storing surveillance cameras. It can be easily attached to the cabinet by processing a round hole.Applicable plate thickness (mm) 0.8~4 RoHS directive (corresponding to 10 substances) Correspondence Material (Gasket) EPDM Installation Location Indoor and outdoor use Material (ring) PBT + PC (light beige) Material (window) Polycarbonate (transparent) Mounting Hole (mm) Φ151from S$69.99Min. 2 days
- NITTO KOGYO Meter reading window BP12-GPlease use it for meter reading windows such as switchboards. It can be easily installed without using special tools.Suitable Thickness of Workpiece (mm) 1.5/1.6 Wall Thickness (mm) 4 Material (Frame) CR rubber (black) RoHS directive (corresponding to 10 substances) Correspondence Standard IP44 Installation Location Indoor / outdoor use Material (window) Tempered glassfrom S$38.99Min. 7 days
- Naigai Energering Meter reading windowPlease use it for inspection windows such as electricity meters and timers. The meter reading window is 3 mm tempered glass.Paint Color Black color (Munsell value: N-1) RoHS directive (corresponding to 10 substances) Correspondence Material (Frame) Made of resin Specification Without card holderfrom S$39.99Min. 2 days
- NITTO KOGYO Meter reading windowAppropriate plate thickness for mounting door (mm) 1.5~2.3 RoHS directive (corresponding to 10 substances) Correspondence Standard IP44from S$32.99Min. 5 days
- Shinohara Electric Resin (PP) instrument window frame PY type Tempered glassPanel thickness (mm) 1.6~3.2 Dimension C (mm) 100 Dimension E (mm) 127 Dimension A (mm) 138 RoHS directive (corresponding to 10 substances) Correspondence Material (glass) Tempered glassfrom S$38.99Min. 2 days
- NITTO KOGYO Meter reading window* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Set Contents 1 piece RoHS directive (corresponding to 10 substances) Correspondence Standard IP44from S$29.99Min. 7 days
- NITTO KOGYO Push button coverPlease use it to prevent erroneous operation of push buttons and operation switches. Since the resin cover has a magnet, it is easy to install and remove.Specification With magnet Included Accessories 2 flange nuts Material AS resin (transparent)from S$489.90Min. 5 days
- NITTO KOGYO BP12-E Metering windowPlease use it for inspection windows such as WHM and timers.Dimension M (mm) 100 Dimension C (mm) 126 Dimension A (mm) 138 Material (Frame) AES Installation Location Indoor and outdoor use Suitable Thickness of Workpiece (mm) Mounting door: 1.5 to 2.3 Specification With mounting screwfrom S$29.99Min. 6 days
- Naigai Energering Meter reading window■ Please use for meter reading windows such as electricity meters and timers. 1 set 2 pieces * The color may differ from the image, so be sure to check the Munsell value.Next to dimensions (mm) 0130 RoHS directive (corresponding to 10 substances) Correspondence Color Frame: Black (N-1) (PC / Glass) Material Frame: resinfrom S$69.99Min. 5 days
- Shinohara Electric Aluminum window frame AY type Tempered glassPlate thickness (glass) (mm) 5 Plate thickness (window frame) (mm) 6.3 Material (window frame) Aluminum alloy Material (presser frame) Aluminum alloy Finish (window frame) Alumite processing finish Material (Gasket) CR sponge / NR rubber RoHS directive (corresponding to 10 substances) Correspondence Material (glass) Tempered glassfrom S$359.90Min. 14 days
- Shinohara Electric Stainless steel instrument window frame IP55Panel thickness (mm) 1.6~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Stainless steelfrom S$129.90Min. 14 days
- Shinohara Electric Steel window frame for instrument SN type Tempered glassPanel thickness (mm) 1.6~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel plate Material (glass) Tempered glassfrom S$68.99Min. 9 days
- Shinohara Electric Steel window frame for instrument SN type Netted glassPanel thickness (mm) 1.6~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel plate Material (glass) Wire netting glassfrom S$64.99Min. 9 days
- Shinohara Electric Aluminum window frame press general-purpose type APY type Tempered glassPanel thickness (mm) 2.0~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (glass) Reinforcementfrom S$199.90Min. 14 days
- Shinohara Electric Rubber window frame GMY typePanel thickness (mm) 1.5~3.2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 14 days
- Shinohara Electric Aluminum window frame AY type Glass with glassPlate thickness (window frame) (mm) 6.3 Plate thickness (glass) (mm) 6.8 Material (presser frame) Aluminum alloy Material (window frame) Aluminum alloy Finish (window frame) Alumite processing finish Material (Gasket) CR sponge / NR rubber RoHS directive (corresponding to 10 substances) Correspondence Material (glass) Wire netting glassfrom S$359.90Min. 14 days
- Shinohara Electric Aluminum window frame press general-purpose type APY type glass with meshPanel thickness (mm) 2.0~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (glass) Wire netting glassfrom S$199.90Min. 48 days
- NITTO KOGYO Cam switch coverPlease use it to prevent erroneous operation of the cam switch. Since the resin cover has a magnet, it is easy to install and remove.Material AS resin Included Accessories 2 flange nutsfrom S$489.90Min. 5 days
- NITTO KOGYO Aluminum mall setPlease use it as a decorative frame for the opening. It can be easily installed just by drilling a square hole.Surface Treatment Anodized Material Body: Aluminum RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 14 days
- Shinohara Electric Aluminum window frame AMY typePanel thickness (mm) 2.0~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (glass) Wire netting glassfrom S$379.90Min. 14 days
- Shinohara Electric Aluminum window frame AMY type Tempered glassPanel thickness (mm) 2.0~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (glass) Tempered glassfrom S$379.90Min. 14 days
- Shinohara Electric Aluminum window frame, square typeRoHS directive (corresponding to 10 substances) Correspondencefrom S$489.90Min. 14 days
- NITTO KOGYO Touch panel window framePlease use it to protect the liquid crystal touch panel attached to the surface of the control panel. It is an opening and closing type that does not interfere with operation and maintenance. The opening and closing direction can be selected from left to right. It has a handle and a magnet catch ... Read MoreSuitable for Panel size 10-12 type Included Accessories Mounting screws: M4 10from S$649.90Min. 5 days
- Settsu Metal Industrial Display windowRoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 8 days
- Panasonic NAB plateUsed when using NAB exclusively for manual push button operation. Attached to the operation display unit NAB for independent operation.from S$5.39Min. 6 days
- Shinohara Electric Resin (PP) instrument window frame PY type Glass with glassPanel thickness (mm) 1.6~3.2 Dimension C (mm) 100 Dimension E (mm) 127 Dimension A (mm) 138 RoHS directive (corresponding to 10 substances) Correspondence Material (glass) Wire netting glassfrom S$48.99Min. 9 days
- Panasonic (Panasonic Industrial Devices SUNX) LED bar display pressure sensor (for gas) PEMass (g) About 85 Protection Class IP40(IEC) Output Type NPN trANSIstor open collector Measurable Fluid Non-corrosive gas Bending Radius (mm) R2Discontinued
- NITTO KOGYO BP12-G Metering windowPlease use it for meter reading windows of switchboards, etc. It can be easily installed without using special tools.Suitable Thickness of Workpiece (mm) Mounting door: 1.5, 1.6 Included Accessories Mounting string Material (Frame) CR rubber (black) Wall Thickness (mm) 4 Dimension R (mm) 40 Material (window) Tempered glass Installation Location Indoor and outdoor useDiscontinued
- NITTO KOGYO Aluminum window frame, square typePlease use it as a viewing window for square instruments such as liquid crystal displays in cabinets. It can be attached to the cabinet only by drilling square holes. Available for 15-inch, 17-inch, and 19-inch displays. It is possible to effectively display up to the corner of the screen.Discontinued