Gaskets for Enclosure
Other Related Pages
- Naigai Energering Packing (Chloroprene Sponge Rubber)Length (m) 10 RoHS directive (corresponding to 10 substances) Correspondence Material Neoprene sponge rubber Specification With adhesive tape on the back
- Ubon Neolon URT-K seriesNeoron can be used for drip-proof and dust-proof packing for doors of various switchboards and control boards (with double-sided tape).Standard Length (m) 5 Color Black Material Chloroprene rubber single foam sponge
- TAKACHI ELECTRONICS ENCLOSURE Rubber packing for AG/AGSP seriesRoHS directive (corresponding to 10 substances) Correspondence Material NBRfrom S$5.59Min. 2 days
- Shinohara Electric edgingEasy to install. Protects the cable from the edges.Dimension C (mm) 1.0 Dimension D (mm) 5.0 Material (Main Unit) 6 nylon, UL94-HB RoHS directive (corresponding to 10 substances) Correspondence Color Naturalfrom S$109.90Min. 2 days
- Shinohara Electric Groove rubberHolding Power - Operation Ambient Temperature (℃) -20~60 Suitable Thickness of Workpiece (mm) 1.6~3.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Soft vinyl chloride
- TAKACHI ELECTRONICS ENCLOSURE Silicone gasket SGK seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.69Min. 2 days
- Shinohara Electric Straight packingDimension B (mm) 1 RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 9 days
- Shinohara Electric Inset packingBy using it for the opening of the distribution box, the complicated sheet metal of the drainer part becomes unnecessary. Since it can be easily installed by simply pushing it into the end of the sheet metal, work efficiency can be improved. There are two types of sheet metal end faces, one is ve... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 9 days
- TAKACHI ELECTRONICS ENCLOSURE Silicon O-ring for BDN BDN-G seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.49Min. 5 days
- NITTO KOGYO SUS protective sheetPlease use it to protect the cabinet surface from scratches (scratches) such as clasps and rod rods. With double-sided tape, just stick it on the place you want to protect. Large format and thick type (PST-8080) are also available.Material Stainless steel (SUS) Specification With adhesivefrom S$64.99Min. 5 days
- NITTO KOGYO BP11-MT Packing masking tape (CL / CF / CN)CL, CF, CN, RUL Cabinet Please use for packing masking when repainting. * Please note that CL-U (C), CF-U (C), and RUL international standard certified products will not be certified as international standard if repainted by the customer.Length (m) 100 Width (mm) 23 RoHS directive (corresponding to 10 substances) Correspondence Compatible cabinet For CL / CF / CNfrom S$74.99Min. 7 days
- Settsu Metal Industrial Sealing kitRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.59Min. 8 days
- TAKACHI ELECTRONICS ENCLOSURE Gasket for SSM/SLM SSM-G seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.19Min. 6 days
- Settsu Metal Industrial Shield gasketRoHS directive (corresponding to 10 substances) Correspondencefrom S$74.99Min. 8 days
- Settsu Metal Industrial Sealing kit (bottom side)RoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 8 days
- TAKACHI ELECTRONICS ENCLOSURE Gasket for KSB/KLB KS-G seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.09Min. 8 days
- MonotaRO Enclosure Gasket CR Sponge RubberChloroprene sponge rubber with excellent heat resistance, weather resistance, and waterproofness, with double-sided tape. It can be used for waterproofing and dustproofing of cabinets, etc. * Do not use for anything other than its intended purpose.Length (m) 10 Material CR sponge rubber Specification With double-sided tape
- TAKACHI ELECTRONICS ENCLOSURE Gasket for SSB/SLB SSB-G seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.89Min. 6 days
- NITTO KOGYO Edge guardFor indoor use only. Please use it as a safety measure for the corners of the cabinet. Please use a combination of one for corners and one for straight depending on the place of use. Three colors are available to match the installation location and cabinet.Applicable cabinet (mm) B, S, RA, CH, CL, etc. Material Body: NBRfrom S$17.99Min. 7 days
- Settsu Metal Industrial Sealing kit (front side)RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 8 days
- NITTO KOGYO UC-ES shield gasket* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Operating Temperature (℃) -40~+50 Length (m) 1 Surface Resistance 1Ω / cm 2 or less Shield effect 69dB(1kHz~1GHz) RoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 7 days
- Shinohara Electric GrommetEasy to install. You can easily follow the R of the opening.Dimension C (mm) 1.0 Length (m) 100 Material 6 Nylon (flame retardant UL94-HB) Color NaturalDiscontinued
- Naigai Energering One-touch packing* The color may differ from the image, so be sure to check the Munsell value.Length (m) 50 Color Black Specification With metal spring wireDiscontinued