Exterior Parts
Other Related Pages
- TAKACHI ELECTRONICS ENCLOSURE Screw-on rubber foot BP seriesMaterial Natural rubber
- TAKACHI ELECTRONICS ENCLOSURE Polyurethane Square Attached Rubber Feet SJ-P SeriesPressure-sensitive adhesive: Rubber-based non-migratory.Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyurethane
- TAKACHI ELECTRONICS ENCLOSURE Stick-on rubber feet/Punching type BP seriesDimension a (mm) - Dimension b (mm) - Dimension h (mm) - Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- TAKACHI ELECTRONICS ENCLOSURE Plastic foot TM series with padThere is a non-slip EVA pad on the bottom.Color Black RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Resin external mounting foot BFL seriesRoHS directive (corresponding to 10 substances) Correspondence Material Polycarbonate fiberglass Type of Sign Screw Material (Screw) Stainless steel
- TAKACHI ELECTRONICS ENCLOSURE External Mounting Foot for SPCP/SPCM SFLRoHS directive (corresponding to 10 substances) Correspondence Suitable Screw M4 tapping Material Polycarbonate Color White gray
- TAKACHI ELECTRONICS ENCLOSURE Elastomer plastic footRoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO GrommetPlease use it to protect the cable when passing through the cabinet. It can be attached to the knockout of the plastic box (PA, OP-A, OPK-A). The applicable plate thickness is t0.8 to 4.0mm, and it can also be used for metal cabinets. Use BP14-36UG as a cable protection grommet for exposed wiring... Read MoreColor Body: Black Material Body: EPDM RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 2 days
- NITTO KOGYO BP15 One-touch bushPlease use it to protect electric wires. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Suitable Thickness of Workpiece (mm) 0.8~3.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Nylon
- TAKACHI ELECTRONICS ENCLOSURE DIN rail mounting plate DRT seriesAllowable Load (kg) 1 Mass (g) 7.3 RoHS directive (corresponding to 10 substances) Correspondence Color Light gray Material PBT(UL94V-0)
- Ubon Rubber Feet K SeriesBolt type rubber feet. There are sizes from 10Φ to 38Φ.Color Black Material Synthetic rubber
- Settsu Metal Industrial wrist strapA convenient strap for carrying around. The string part is black nylon. It can be easily and quickly removed even after it is attached to the case. Attach by drilling Φ5 on the side of the case.Clamping Thickness (mm) 4.5 Suitable Model (Main Unit) CM/HM/HM□/HP/HP□/HPSK/HPL□/HPLSK/JM/LH RoHS directive (corresponding to 10 substances) Correspondence Dimension (mm) Φ3×236from S$9.49Min. 2 days
- NITTO KOGYO BP15-FG Swivel bush (Rubber)Please use it to protect openings such as cabinets and bases. Please use it by cutting it according to the outer circumference of the hole. It can also be used outdoors. * Please note that the core metal may rust if the cut part is not properly processed.Dimension L (m) 10 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (with cored bar)
- TAKACHI ELECTRONICS ENCLOSURE One-touch type rubber foot TP seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- NITTO KOGYO BP17 Drain capA cap for draining water generated by dew condensation inside the cabinet. Since the cover and body have a screw-tightened structure, they can be easily installed simply by drilling holes. The hole plug mounting part (Φ20) of the metal cabinet can be used as it is. * The mounting position is the ... Read MoreSuitable Thickness of Workpiece (mm) 1~4.5 Material AES resin RoHS directive (corresponding to 10 substances) Correspondence Color Light beige (5Y7 / 1)from S$45.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Cosmetic rubber feet RS seriesHot-stamped resin vanity feet with non-slip pads on the bottom. Best suited for audio equipment.Material ABS (UL94HB) / Polyester / EVA RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Screwed rubber foot with aluminum cover TC seriesRoHS directive (corresponding to 10 substances) Correspondence
- Ubon Edge bushingFully protects the edges of the panel chassis. Made of 6 nylon with excellent insulation and abrasion resistance, it has excellent wire protection performance. Ideal for square holes and straight lines on the edges. Available in sizes from thin (0.6 mm) to thick (3.2 mm) panels.Dimension C (mm) 1 Dimension L (m) 1 Dimension D (mm) 5 Material 6 nylon Color Naturalfrom S$3.89Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Plug-in rubber foot BP seriesDimension a (mm) - Dimension h (mm) - Dimension b (mm) - Color Blackfrom S$2.29Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE DIN rail mounting foot CKD seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 2 days
- Kameda Denki Swivel BushingSince it is cut and used according to the periphery of the hole, it can be used for holes of any diameter, and can be freely used for square holes and deformed holes. If it is a large hole, it can be added and used. Has excellent electrical insulation and wear resistance.RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- NITTO KOGYO Cable entryFor indoor use only. Please use it for electric wire support at the cable entrance of the cabinet. Mounting to the cabinet is possible only by drilling round holes. A wide entry/exit port can be secured, and workability is excellent.Wall Thickness (mm) 1.2 Material Body: steel plate Applicable cabinet (mm) CH, CL, etc. (Depth 120 mm or more) RoHS directive (corresponding to 10 substances) Correspondence Color Panel part: cream painting (2.5Y8/2)from S$25.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE External mounting foot DFL seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.49Min. 2 days
- NITTO KOGYO BP15-F Swivel bushPlease use it to protect openings such as cabinets and bases. Please cut according to the outer circumference of the hole.RoHS directive (corresponding to 10 substances) Correspondence Material Nylon Color Whitefrom S$19.99Min. 2 days
- NITTO KOGYO Drain capA cap for draining water generated by condensation inside the cabinet. Since the cover and body have a screw-fastened structure, they can be easily installed just by drilling. The hole plug mounting part (Φ20mm) of the metal cabinet can be used as it is.Set Contents 1 piece Wall Thickness (mm) 1~4.5 Material Body: AES Color Body: Light beige (5Y7/1) RoHS directive (corresponding to 10 substances) Correspondence Standard IP44from S$13.99Min. 2 days
- NITTO KOGYO BP11 packing* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Length L (m) 10 Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 2 days
- NITTO KOGYO Cable connectorRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.49Min. 7 days
- Naigai Energering Mounting plate for meter boxPlease use it for mounting the plastic instrument box. * The color may differ from the image, so be sure to check the Munsell value.Material ACS resin RoHS directive (corresponding to 10 substances) Correspondence Color Cream color (Munsell value: 2.5Y9 / 1)
- TAKACHI ELECTRONICS ENCLOSURE Oval Attachment Rubber Feet TNRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.79Min. 2 days
- Panasonic WHM mounting base (for all power pipes except TEPCO)A power meter conforming to JIS C 1211 can be installed.Color (Munsell Value) Milky white (5Y8.3 / 1) Cover None Material Plasticfrom S$37.99Min. 5 days
- TAKACHI ELECTRONICS ENCLOSURE Open/Close Type Waterproof/Dustproof Stainless Steel Box with External Mounting Feet SLM SeriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 6 days
- Settsu Metal Industrial Cord spoolRoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 7 days
- NITTO KOGYO BP11 small door (indoor use)Convenient for inspection and operation of control panels, etc. * Differences may occur depending on the type of chemicals and oil, and the environmental conditions of the installation location, so be sure to check the performance in a practical test according to the purpose of use before use. * ... Read MoreMaterial Polycarbonate Dimension J (mm) -from S$64.99Min. 7 days
- NITTO KOGYO CSX-B Blind capSecurely close unnecessary push button mounting holes. Since it uses a packing expansion method, it is reliable in dustproof and waterproof performance.Material Chloroprene rubber RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$5.89Min. 6 days
- TAKACHI ELECTRONICS ENCLOSURE External mounting feet (for OPCP/OPCM/WPCP/WPCM/RPCP series)RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Small Waterproof/Dustproof Stainless Steel Box with External Mounting Feet KLB SeriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 6 days
- TAKACHI ELECTRONICS ENCLOSURE External mounting foot for AD seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 6 days