Panel Frames / Stands / Mounting Poles
Other Related Pages
- Naigai Energering Pole mounting partsPlease use it when attaching the cabinet to the concrete pillar.Surface Treatment Hot-dip galvanized
- Naigai Energering Main circuit breaker mountMaterial Hot-dip galvanized steel sheetfrom S$32.99Min. 5 days
- Naigai Energering Mounting bracket for polePlease use it when attaching the plastic box to the pole.Surface Treatment Hot-dip galvanized Allowable Load (kg) 100 or less (1 set)from S$119.90Min. 5 days
- Naigai Energering PS type pole stayExcellent durability and excellent strength. It can be installed freely as if it were a wooden board. You can freely attach the equipment you want to attach to the place you want to attach it, and it will not spoil the aesthetics when using it. There is no need to worry about cracks, warpage, or ... Read MoreMaterial AES resin RoHS directive (corresponding to 10 substances) Correspondence Color Munsell value: 5Y8.4 / 1from S$16.99Min. 5 days
- Naigai Energering Pole mounting partsPlease use it when attaching the cabinet to the pole.Surface Treatment Hot-dip galvanized Allowable Load (kg) 150 or less (1 set) Thickness (mm) 3.2/4.5
- NITTO KOGYO Support angle for RDK free access floorPaint Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 5 days
- Naigai Energering Pole mounting bracket (single-sided / double-sided mounting type)Allowable Load (kg) 100 or less (1 set) Length (mm) 160 Width (mm) 34 Mounting Hole (Φmm) 67~133 Surface Treatment Hot-dip galvanized Remark Range: Φ115 only Material Steel
- Naigai Energering Mounting bracket for concrete pillarPlease use it when attaching the cabinet to the concrete pillar.Allowable Load (kg) 200 or less (1 set) Surface Treatment Hot-dip galvanized Mounting Bolts M8×35from S$95.99Min. 5 days
- Naigai Energering Auxiliary plateSurface finish Hot-dip galvanized finish Next to dimensions (mm) 95 Dimensions length (mm) 120from S$12.99Min. 5 days
- Naigai Energering Busbar support standMaterial Hot-dip galvanized steel sheetfrom S$38.99Min. 6 days
- Ito Denki Seisakusho Pole stay* Select the wood screw to be used according to the plate thickness on the mounting side.Material Weather resistant resinfrom S$2.99Min. 7 days
- Naigai Energering Mounting arm for polePlease use it when attaching the cabinet to the pole.Surface Treatment Hot-dip galvanized Mounting Bolts M8×25 Thickness (mm) 3.2from S$119.90Min. 5 days
- Naigai Energering Arm bandWidth (mm) 60・38 Painting Hot-dip galvanized finish Suitable for For Φ89.1 ~ Φ114.3 Height (mm) 500from S$69.99Min. 5 days
- Naigai Energering Busbar supportMaterial Made of PBT (with glass fiber) Color Blackfrom S$76.99Min. 5 days
- Naigai Energering Mounting plateNext to dimensions (mm) 160 Surface finish Hot-dip galvanized finish Dimensions length (mm) 250 Thickness of Base Material (mm) 2.3from S$24.99Min. 5 days
- NITTO KOGYO pole bracketIt is a metal fitting for the pole dedicated to the meter box. It can be mounted on a wide range of diameters, from small poles to concrete poles.Set Contents 2 brackets, mounting screws Suitable Band Width (mm) 20 or less Wall Thickness (mm) 3 Applicable pole diameter (Φmm) 60~400 Material Body: iron RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Hot dip tin alloy platingfrom S$35.99Min. 7 days
- Ito Denki Seisakusho Pole stay* PSF-360 is a free mounting position type (free base). * Select the wood screw to be used according to the plate thickness on the mounting side.Band Width (mm) 26 Dimensions, Width x Depth x Height (mm) 46×360×45 Color Beige Material Weather resistant resinfrom S$11.99Min. 7 days
- Settsu Metal Industrial StandRoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 9 days
- NITTO KOGYO PMJX-1 Pole metal fittings and weight end face protection capSafety is taken into consideration by protecting the end face of the metal fitting for pole and heavy weight (PMJ-A) and the tip of the M12 screw. It can be installed with one touch. * Please note that it cannot be attached to the PMJ before the specification change.Suitable Model All PMJ-A models Color Black Material Vinyl chlorideDiscontinued
- Naigai Energering Reinforcement armNext to dimensions (mm) 16 Dimensions length (mm) 170 Surface finish Hot-dip galvanized finishDiscontinued
- Naigai Energering Temporary bracketPlease use it for temporary construction.Length (mm) 140 Width (mm) 38Discontinued
- Naigai Energering Side plateWidth (mm) 240 Height (mm) 250 Painting Hot dip galvanizing + paint finishDiscontinued