Repair Parts
Other Related Pages
- TAKACHI ELECTRONICS ENCLOSURE Weather resistant fluorine resin spray paint FIt is a spray type that can be used even after natural drying with a colorless and transparent coating film to increase weather resistance. UV-resistant paint that can be used for a wide range of applications, including deterioration prevention for resins (excluding polyethylene and polypropylene... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Transparent
- Panasonic Operation switchModule 1P (JIS agreement type) Contact Capacity 2A Rated Voltage (V) AC250 Model Number S SW2 Specification Select SW ON-ON 2-pole
- NITTO KOGYO BP81-S Cabinet Repair Spray PaintPlease use it for correction of cabinets, etc.Type Acrylic lacquer 300mL
- Shinohara Electric Repair sheetThickness (mm) 0.1 Mass (g) 15.6 Width (mm) 210 Height (mm) 297 Size A4 Material (Main Unit) PET filmfrom S$14.99Min. 2 days
- Shinohara Electric SUS protective sheetRoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Ferritic stainless steel with adhesivefrom S$48.99Min. 9 days
- Shinohara Electric Repair sheet roundMaterial (Tape) Acrylic strong adhesive RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Matte paperfrom S$48.99Min. 9 days
- Settsu Metal Industrial Touch pen for repairRoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 5 days
- Shinohara Electric Repair sheet roll typeThickness (mm) 0.08 Color 5Y7 / 1 approximation Material (Tape) Acrylic adhesive RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) YUPO paperfrom S$139.90Min. 9 days
- NITTO KOGYO Latch keeperFrom September 2007 production, the color of the latch keeper has been changed from white to gray. (There is no change in shape and size, so it can be used.)Set Contents 1 piece Suitable Model for HCBfrom S$1.69Min. 5 days
- Panasonic Push button Color cap Dark grayColor Dark gray Dimensions, Diameter x Height H (Φmm x mm) 13.2×11.2from S$0.55Min. 7 days
- Nippon Ruspert OrwellRust-proof and anti-corrosion paint for galvanizing repair.Heat Resistance 300 degrees Color Silverfrom S$35.99Min. 6 days
- NITTO KOGYO M filler plate LYSet Contents 1 piece Suitable Model For HCB/HPBfrom S$6.69Min. 5 days
- Shinohara Electric Repair sheetMaterial (Tape) Acrylic strong adhesive RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) PET filmfrom S$199.90Min. 9 days
- NITTO KOGYO Instruction manual (for main earth leakage breaker)Set Contents 1 piece Suitable Model For HCB/HPB/HMBfrom S$4.79Min. 5 days
- NITTO KOGYO M filler plate NAYSet Contents 1 piece Suitable Model For HCB/HPBfrom S$9.59Min. 5 days
- NITTO KOGYO Push button Y setSet Contents 1 piece Suitable Model For HCB/HPBfrom S$3.09Min. 5 days
- Toshin Electric Wifi device for in-cameraIt can be used as a camera in the jurisdiction in conjunction with a smartphone, and the image can be checked on the monitor of the smartphone or tablet at hand, and can be taken even in narrow gaps or water areas. Underfloor confirmation, ceiling confirmation, compressor confirmation, water tank... Read MoreRecharging Time (hours) 2.5 Power Supply 2200mA Number of Pixels 300,000 pixel camera Viewing Angle 70° Resolution HD640×480Discontinued
- Naigai Energering Anoka vaporizing rust inhibitorThe chemicals contained in Anoka are continuously vaporized. The rust-prone metal surface is covered with an invisible vaporized molecular coating that isolates it from the rust-prone environment. The molecular coating has no effect on the capabilities of the device, The vaporized molecules penet... Read MorePossible Rust Preventing Period 1 year Suitable Temperature (℃) 80 or lessDiscontinued
- Toshin Electric In-tube cameraYou can check the video on your smartphone or computer monitor. You can shoot even in narrow gaps and water areas. Sewerage check, piping inside check, engine inside check, hard-to-see place check, narrow place detail checkRecharging Time (hours) 2.5 (4 hours on full charge) Number of Pixels 300,000 pixel camera Viewing Angle 70° Resolution HD640×480Discontinued
- Toshin Electric In-cameraYou can check the video on your smartphone or computer monitor. You can shoot even in narrow gaps and water areas. Sewer check, piping inside check, engine inside check, hard-to-see place check, narrow place detail check.Recharging Time (hours) 2.5 (4 hours on full charge) Number of Pixels 300,000 pixel camera Viewing Angle 70° Resolution HD640×480Discontinued