Power Supply Parts
Other Related Pages
- Shinohara Electric Panel LED lighting (lightweight, small type)The mounting pitch is 280 mm, which is suitable for switching from 10 W fluorescent lamps. Since it does not use metal and glass, it weighs only 90g and is safe against transportation vibrations and shocks during installation. With a small and simple design, you can save space in the board. It ha... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Mounting Screw Spacing (mm) 280 Overall Length (mm) 289 Power Consumption (W) 5 at 100V Total Luminous Flux (Lm) 500(±10%) Mass (g) 90 Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC2000 (between ground) Illumination angle (°) About 110 LED Life (Hours) About 20000 RoHS directive (corresponding to 10 substances) Correspondence Illuminance (Lx) Reference: About 100 (directly under 1m)from S$97.99Min. 2 days
- Shinohara Electric LED Lighting for BoardWith a long size equivalent to a straight tube fluorescent lamp of 20W, it illuminates the inside of the panel even brighter. Approximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercu... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Power lead AWG22 Yellow 1m
- Kameda Denki LED panel lightingIt is a simple, lightweight, low-priced product and is the same trough type lamp as the conventional design drawing. It is a set model number of a lamp and a straight tube. A bright LED straight tube with a wide light distribution angle of 300 ° or more. Since it emits almost no ultraviolet rays,... Read MoreOperating Temperature Range (℃) -20~50 Insulation Resistance (MΩ) 1000 or more (DC500 mega) Input Voltage (V) 100~240 Power Consumption (W) 5 Frequency (Hz) 50-60 Color Temperature (K) 5700 Total Luminous Flux (Lm) 650 Ra 80 Withstand Voltage (V) AC2000_1 minutes (between ground) Service Life About 40000 hours RoHS directive (corresponding to 10 substances) Correspondence Power Supply One side power supply Conform PSE、CISPR15 Mass (g) Straight pipe: 50, lighting: 230from S$39.99Min. 2 days
- JAPPY LED lighting in the panelIn-panel lighting with AC100V and power consumption of 5W. Indoor only product.Operating Temperature Range (℃) -20~50 Energy Consumption Efficiency (Lm/W) 110 Mass (g) 230 Cable Length (cm) 30 Insulation Resistance (MΩ) 30 or more / DC500V Mega Rated Power Consumption (W) 5 Color Temperature (K) 5000 Total Luminous Flux (Lm) 550(±10%) Rated Input Voltage (V) AC100(50/60Hz) Withstand Voltage (V/min) AC1200/1 Illuminance (Lx) Approx. 160 (under 1m) Line Projection Angle (°) Approximately 133 (1/2 beam angle) Material Polycarbonate Average Color Rendering Index (Ra) ≧83from S$64.99Min. 2 days
- Shinohara Electric LED lighting (magnet type for maintenance and inspection)Approximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercury. It does not get hot like fluorescent lights and is safe. Since it emits almost no ultraviolet rays, it can prevent pests f... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Specification Magnet sheetfrom S$169.90Min. 13 days
- Settsu Metal Industrial Battery bracketRoHS directive (corresponding to 10 substances) Correspondence
- Shinohara Electric DC power supply mountDimension t (mm) 1.6 Material (Main Unit) Steel sheetfrom S$10.99Min. 9 days
- NITTO KOGYO Fact line retaining outletIt is a rearrangement specification of the system rack (FS / ARC / ARE). Please use it as an outlet for the type with an outlet bar (fact line).Mass (kg) 0.05 Specification 125V 15A retaining outlet with 2PE RoHS directive (corresponding to 10 substances) Correspondencefrom S$53.99Min. 7 days
- Settsu Metal Industrial Battery bracket setRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.29Min. 8 days
- Shinohara Electric LED lightingApproximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercury. It does not get hot like fluorescent lights and is safe. Since it emits almost no ultraviolet rays, it can prevent pests f... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at 100 VDC megger Mass (g) 165 Overall Length (mm) 304 Power Consumption (W) 4 Total Luminous Flux (Lm) 600(±10%) Withstand Voltage (V/min) AC1000 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) DC24 Illuminance (Lx) Reference: about 150 (directly under 1m)from S$179.90Min. 5 days
- Shinohara Electric LED unitSince the mounting pitch is the same as the lighting mounting terminal of the Nitto Kogyo self-supporting board, It can be easily installed without any additional work. Approximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluo... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Mounting Screw Spacing (mm) 270 Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 2 days
- Settsu Metal Industrial Input unitRoHS directive (corresponding to 10 substances) Correspondencefrom S$43.99Min. 8 days
- Kameda Denki LED light type 10 straight pipeA bright LED straight tube with a wide light distribution angle of 300 ° or more. Since it emits almost no ultraviolet rays, insects do not approach it. There is almost no noise and there is no effect on surrounding electronic devices. Indoor exclusive productOperating Temperature Range (℃) -20~50 Insulation Resistance (MΩ) 1000 or more (DC500 mega) Input Voltage (V) 100~240 Power Consumption (W) 5 Mass (g) 50 Frequency (Hz) 50-60 Color Temperature (K) 5700 Total Luminous Flux (Lm) 650 Ra 80 Withstand Voltage (V) AC2000_1 minutes (between ground) Service Life About 40000 hours RoHS directive (corresponding to 10 substances) Correspondence Power Supply One side power supply Conform PSE、CISPR15from S$19.99Min. 6 days
- MIBU DENKI INDUSTRIAL LED lighting unit MLW seriesA high-brightness LED unit designed exclusively for in-panel lighting.Operating Temperature (℃) -20~50 Color Temperature (K) 6000~6500 Material Aluminum, end plate, 6 nylon, POM Color Whitefrom S$129.90Min. 7 days
- Shinohara Electric LED unit integrated terminal blockWith a long size equivalent to a straight tube fluorescent lamp of 20W, it illuminates the inside of the panel even brighter. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercury. It does not get hot like fluorescent lights and is safe. Since it e... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 5 days
- Settsu Metal Industrial Retaining outletRoHS directive (corresponding to 10 substances) Correspondence
- Shinohara Electric LED unit (3-pole terminal block type)By using an empty terminal, it is possible to easily connect to a door switch and crossover wiring with multiple LEDs. Approximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercury. It ... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Input current (mA) 105 Total Luminous Flux (Lm) 1200(±10%) Mass (g) 410 Mounting Screw Spacing (mm) 560 Overall Length (mm) 617 Power Consumption (W) 9 at 100V Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Illuminance (Lx) Reference: About 290 (directly under 1m)from S$329.90Min. 5 days
- Settsu Metal Industrial Battery compartment lidRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 8 days
- Shinohara Electric LED unit integrated terminal blockThe overall length has been reduced compared to the conventional type, and it is compatible with small boards. The relay terminal block for the power supply line is integrated with the metal fittings to save wiring labor. Approximately 5 times longer life than conventional fluorescent lamps. Powe... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Mass (g) 215 Mounting Screw Spacing (mm) 296 Overall Length (mm) 345 Power Consumption (W) 4.5 at 100V Input current (mA) 55 Total Luminous Flux (Lm) 600(±10%) Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Illuminance (Lx) Reference: about 150 (directly under 1m)from S$169.90Min. 5 days
- Shinohara Electric LED unit (foot length type)Since the legs of the door switch bracket are long, please use it for a housing with a deep drainer size. Approximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercury. It does not get ... Read MoreStroke (mm) (Switch operation) 11.3-12.8 Operation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Mounting Hole (mm) 2-5.5 × 11 (Oval hole) Slide width (mm) 30 Power Consumption (W) 4.5 at 100V Overall Length (mm) 415 Input current (mA) 55 Total Luminous Flux (Lm) 600(±10%) Mass (g) 790 Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Illuminance (Lx) Reference: about 150 (directly under 1m)from S$259.90Min. 5 days
- Shinohara Electric LED unit integrated terminal blockWith a long size equivalent to a straight tube fluorescent lamp of 20W, it illuminates the inside of the panel even brighter. Approximately 6 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercu... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Input current (mA) 105 Total Luminous Flux (Lm) 1200(±10%) Mass (g) 380 Mounting Screw Spacing (mm) 560 Overall Length (mm) 609 Power Consumption (W) 9 at 100V Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Illuminance (Lx) Reference: About 290 (directly under 1m)from S$339.90Min. 5 days
- Settsu Metal Industrial Battery spacerRoHS directive (corresponding to 10 substances) Correspondencefrom S$1.99Min. 8 days
- Settsu Metal Industrial Grounded 15A embedded double outletA grounded outlet with two outlets.Dimensions, Width W x Depth D x Height H (mm) 104×28.2×33.5 Rating With 2P / E / 125V / 15Afrom S$14.99Min. 6 days
- Settsu Metal Industrial Outlet bar with circuit protector With mounting bracketfrom S$279.90Min. 33 days
- Settsu Metal Industrial Side earth barRoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 8 days
- Shinohara Electric Panel lighting LED unit Left switchWith a long size equivalent to a straight tube fluorescent lamp of 20W, it illuminates the inside of the panel even brighter. Approximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercu... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Mounting Hole (mm) 2-5.5 × 11 (Oval hole) Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 14 days
- Shinohara Electric LED unit (3-pole terminal block type)By using an empty terminal, it is possible to easily connect to a door switch and crossover wiring with multiple LEDs. Approximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercury. It ... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Mass (g) 245 Mounting Screw Spacing (mm) 296 Overall Length (mm) 353 Power Consumption (W) 4.5 at 100V Input current (mA) 55 Total Luminous Flux (Lm) 600(±10%) Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 RoHS directive (corresponding to 10 substances) Correspondence Illuminance (Lx) Reference: about 150 (directly under 1m)from S$169.90Min. 5 days