Display Parts
- Ubon Triangular Label (PL Label) PA SeriesIt is a small quantity and affordable quantity and price. The label material uses a highly reliable and durable label.
- Panasonic Circuit display labelA circuit display label that is convenient during construction.
- NITTO KOGYO Earth labelThe seal type makes it easy to indicate the ground.Specification 1 sheet (1 sheet for 50 earth labels) RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- NITTO KOGYO Home distribution board Branch circuit sealSet Contents 10 piecesfrom S$14.99Min. 2 days
- AI mark Triangular labelIt is attached to switchboards, distribution boards, control panels, telecommunications equipment, industrial machines, etc., and its name, application, and function are displayed.Type of Sign Adhesive seal Material PETfrom S$19.99Min. 2 days
- Shinohara Electric PL labelMaterial (Main Unit) PVC resin film Finish Surface laminatingfrom S$1.99Min. 2 days
- NITTO KOGYO Emergency stop sealPlease use it as an emergency stop button display. Please use it in combination with the emergency stop button.Set Contents 5 pieces Material Body: PET RoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 7 days
- Panasonic Left opening seal for rotating handleIf you use the left-opening specification, the rotation direction of the handle handle will be displayed in the opposite direction, so use the left-opening arrow.from S$1.19Min. 7 days
- NITTO KOGYO Danger plateSet Contents 10 sheets Material Body: Synthetic paper (Yupo) RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Laminating Specification With back sealfrom S$19.99Min. 7 days
- Naigai Energering PL product liability labelRoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 5 days
- NITTO KOGYO High pressure danger platePlease use it to protect the charging part.Wall Thickness (mm) 2 Set Contents 3 sheets Material Body: Vinyl chloride (transparent) RoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 7 days
- NITTO KOGYO Energized entry prohibition labelWarning label set contents (warning body label, electric shock hazard label (general purpose), electric shock hazard label (protective plate), live wire construction prohibition label, contact hazard label, insulation resistance measurement prohibition label, drain hole label) are included in one... Read MoreSet Contents 10 sheets (1 sheet with 5 same labels) Material Body: PET RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 7 days
- NITTO KOGYO Circuit symbol labelPlease use it as a seal for the branch circuit of the distribution board.Set Contents 20 sheets included Material Body: Mirror coat RoHS directive (corresponding to 10 substances) Correspondence Specification With back sealfrom S$27.99Min. 7 days
- NITTO KOGYO Person in charge labelPlease use it to display the person in charge of handling. Comes with a back seal.Set Contents 10 sheets Material Body: Tetoron RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Laminating Specification With back sealfrom S$32.99Min. 7 days
- Naigai Energering Live line construction prohibition labelThis is a warning label for switchboards according to the PL Law (Product Responsibility).Material White mirror coat self Dimensions, Height x Width (mm) 35×40Discontinued
- Naigai Energering Warning body labelThis is a warning label for switchboards according to the PL Law (Product Responsibility).Material White mirror coat self Number of Labels (label/sheet) 4Discontinued
- Naigai Energering Energized entry prohibition labelThis is a warning label for switchboards according to the PL Law (Product Responsibility).Dimensions, Height x Width (mm) 30×150 Material Aluminum foil Number of Labels (label/sheet) 1Discontinued
- Naigai Energering Electric shock hazard labelThis is a warning label for switchboards according to the PL Law (Product Responsibility).Material White mirror coat self Dimensions, Height x Width (mm) 30×26Discontinued
- Naigai Energering Insulation resistance measurement prohibition labelThis is a warning label for switchboards according to the PL Law (Product Responsibility).Material White mirror coat self Dimensions, Height x Width (mm) 26×30Discontinued
- Naigai Energering Drain hole caution labelThis is a warning label for switchboards according to the PL Law (Product Responsibility).Material White mirror coat self Dimensions, Height x Width (mm) 18×26Discontinued
- Naigai Energering Substation equipment plateA plate showing substation equipment.Material Aluminum foil Specification With adhesive tape on the back Dimensions, Height x Width (mm) 225×300Discontinued