Panels
Other Related Pages
- TAKACHI ELECTRONICS ENCLOSURE Resin plate ABS seriesDimension (mm) 300×200 Color Black
- TAKACHI ELECTRONICS ENCLOSURE Phosphor bronze plate RP seriesMaterial C5191P
- TAKACHI ELECTRONICS ENCLOSURE Aluminum punching plate PA series* Due to the convenience of cutting out from the large plate, there are variations in the holes. note that.
- Shinohara Electric Blank panelDimension t (mm) 1.6 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel plate Included Accessories With 2 flange nutsfrom S$14.99Min. 2 days
- NITTO KOGYO Shelf board* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Outer Dimension D (mm) 350 RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO Blank panel (iron)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Outer Dimension D (mm) 15 RoHS directive (corresponding to 10 substances) Correspondence Material Iron t1.6from S$19.99Min. 7 days
- NITTO KOGYO Blank panel (aluminum, flat plate)Material / Finish Aluminum flat plate t3.0 / hairline Surface Treatment Anodized RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 6 days
- Naigai Energering BFP type free plateIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 5 days
- NITTO KOGYO Middle panel (D) for FROuter Dimension D (mm) 10 RoHS directive (corresponding to 10 substances) Correspondence Material Iron t1.6 Paint Color Pale whitefrom S$38.99Min. 13 days
- Settsu Metal Industrial Thin chassisRoHS directive (corresponding to 10 substances) Correspondencefrom S$25.99Min. 8 days
- NITTO KOGYO Panel railPlease use the universal panel on the back of the door or when attaching it to the body.Wall Thickness (mm) 2 Material Body: steel plate RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Hot dip galvanizingfrom S$22.99Min. 7 days
- NITTO KOGYO Base plate* L-shaped rail (RD65) is required to mount the base plate on the rack body. * Please note that the plywood may warp slightly due to the concentrated load when mounting heavy equipment with a small width. * Please note that the customer will be responsible for any in-house shipping charges for th... Read MoreOuter Dimension H (mm) 20 Outer Dimension W (mm) 450 Mountable mass (kg) 60 RoHS directive (corresponding to 10 substances) Correspondence Specification For FKP ・ (D) FR Material Iron t1.6 Paint Color Pale whitefrom S$56.99Min. 7 days
- NITTO KOGYO Makeup shieldPlease use it as a decorative board such as a distribution board.Wall Thickness (mm) 1.2 Color Body: Light beige paint (5Y7/1) Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 7 days
- NITTO KOGYO Universal panelPlease use the panel rail BP21 type for mounting to the cabinet.Set Contents 1 panel, mounting screws Wall Thickness (mm) 1.6 Color Body: Cream paint (2.5Y8/2) Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 7 days
- NITTO KOGYO Blank panel (aluminum mold)Outer Dimension D (mm) 15 Outer Dimension W (mm) 480 Material / Finish Aluminum profile / hairline Surface Treatment Anodized RoHS directive (corresponding to 10 substances) Correspondence Standard JISfrom S$77.99Min. 7 days
- Ubon Blank panel for breaker BBP-1.6 seriesIt can be used as a blindfold for the spare breaker part of the distribution board and distribution board. It can be easily fitted into a square hole with one touch.Applicable thickness 1.6t Color B (Munsell N1.5 approximation) Specification Applicable panel cut 25 × 54mm Material PPfrom S$13.99Min. 16 days
- Settsu Metal Industrial Aluminum plateRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.99Min. 8 days
- Shinohara Electric Blank panel for breakerRoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) PPfrom S$119.90Min. 9 days
- Naigai Energering FH type telephone line free plate■ Mini size that is most suitable for installing a telephone protectorMass (kg) 0.24 Next to dimensions (mm) 0178 Dimensions length (mm) 0180 RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO PVC boardPlease use it as a protective material for separators and live parts of trunk lines. Please use together with the charging part protection plate fixing parts (BP28-J).Set Contents 10 pieces Wall Thickness (mm) 3 Material Body: vinyl chloride RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 7 days
- NITTO KOGYO Blank panelPlease use it for spare panel cuts for various meters and equipment, and for blinds for panel cuts that are no longer needed. It can be applied to the meters of each manufacturer (Mitsubishi Electric Corporation, Toyo Keiki Co., Ltd., Fuji Electric Co., Ltd., etc.).Wall Thickness (mm) 1.6 Included Accessories 2 flange nuts Color Black Material Steel sheetfrom S$169.90Min. 5 days
- NITTO KOGYO Cable entry panelWhen pulling twisted pair cables such as LAN wiring and optical cords into the rack. Wire protection material is applied to the opening.Outer Dimension D (mm) 15 Outer Dimension W (mm) 482.5 RoHS directive (corresponding to 10 substances) Correspondence Standard EIA Paint Color Pale white Specification With edgingfrom S$53.99Min. 6 days
- Panduit Toolless blank panel (1U) for 19 inch rackA blank panel that can be attached to an empty unit in a 19-inch rack with one touch (without screws). Attached to an empty unit in a 19-inch rackSpecification 1 rack unit size Dimensions, Width W x Height H x Depth D (mm) 482×44×51 Mass (g) 794 Material ABS resin Color Black Suitable for EIA standard 19 inch rackfrom S$1,499.00Min. 18 days
- Panduit Tool-less blank panel (2U) for 19-inch rackA blank panel that can be attached to an empty unit in a 19-inch rack with one touch (without screws). Attached to an empty unit in a 19-inch rackMass (kg) 1.1 Specification 2 rack unit size Dimensions, Width W x Height H x Depth D (mm) 482×88×51 Trusco Part No. 828-5988 Material ABS resin Color Black Suitable for EIA standard 19 inch rackfrom S$229.90Min. 18 days
- TAKACHI ELECTRONICS ENCLOSURE Phosphor bronze plate RP seriesDimension t (mm) 0.1 Dimension B (mm) 100 Dimension A (mm) 180 Material C5191P RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO Top coverTool-less fixing is possible with a latch.Thickness (mm) 1 Color Body: Black paint Material Body: iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 12 days
- Naigai Energering Main plateColor Cream color (2.5Y9 / 1) Material Made of flame-retardant PSfrom S$12.99Min. 8 days
- Naigai Energering Meter reading plateOuter Dimensions (mm) 208×108 RoHS directive (corresponding to 10 substances) Correspondence Color Naiga cream colorfrom S$29.99Min. 5 days
- NITTO KOGYO Board chassis* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Outer Dimension D (mm) 30 Outer Dimension W (mm) 480 RoHS directive (corresponding to 10 substances) Correspondence Material Iron t2.3 Paint Color Pale whitefrom S$89.99Min. 7 days
- NITTO KOGYO Aluminum panel for PDWall Thickness (mm) 3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$69.99Min. 7 days