Tools
Other Related Pages
- Kowa Kasei Birdie cutterA plastic cutting tool with a blade that is optimally shaped for cutting hard and soft plastics. Various plastic materials such as wiring ducts and terminal block covers can be easily cut by using the recess of the receiving part and the attached slide cover and attached right angle attachment to... Read MoreTrusco Part No. 322-0818 Overall Length (mm) 270 Blade Length (mm) 115 Mass (g) 436from S$299.90Min. 2 days
- Shinohara Electric Hook bar holder and saucerRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.49Min. 2 days
- Shinohara Electric Hook bar display labelRoHS directive (corresponding to 10 substances) Correspondence Finish Laminating process Material (Main Unit) PET Color Transparentfrom S$15.99Min. 9 days
- Kowa Kasei Base rail cutterSince burrs do not appear on the cut surface, there is no need to deburr with a file after cutting. The cutting time is shortened and labor can be saved. It is safe and easy to handle, and anyone can cut the DIN rail. It is possible to easily cut the required dimensions by using a dedicated scale... Read MoreOverall Length (mm) 650 Mass (kg) 5.5from S$1,299.00Min. 5 days
- Shinohara Electric Tools for fastener tubesFinish Chrome plating finish RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Made of brassfrom S$59.99Min. 14 days
- Settsu Metal Industrial Card lock retainerA card lock retainer for the guide chassis suitable for heat exchange. It is a simple structure with 3 points. Protects the PCB from shock and vibration. To attach it to the PCB, use an adhesive or the like. Use the separately sold card lock retainer wrench (Z2040-24) to turn the screws.Material Aluminum Surface Treatment Colored allodin treatmentfrom S$56.99Min. 6 days
- Naigai Energering Standard punching die for electric hydraulic turbo press (square blade)Standard punching die for electro-hydraulic turbo press.Discontinued
- Naigai Energering Powerful hydraulic punch HP-1 type / HP-2 type replacement blade mold (square blade)A spare blade die for both HP-1 and HP-2 types for powerful hydraulic punches.Shaft With corner onlyDiscontinued
- Naigai Energering For powerful hydraulic punches (D-sub connector / punch set)■ For trial production and small-quantity production, the spreader can be used to expand the size from round to square, and to process square holes of various sizes and to handle each shell size of the D sub connector. You can shorten the machining lead time and realize cost performance.Type D-sub connector punching ability (mm) 1.6 (SS) maxDiscontinued
- Naigai Energering Standard punching die for electric hydraulic turbo press (round blade)Standard punching die for electro-hydraulic turbo press.Discontinued
- Naigai Energering For powerful hydraulic punches (BNC connector punch set)■ For trial production and small-quantity production, the spreader can be used to expand the size from round to square, and to process square holes of various sizes and to handle each shell size of the D sub connector. You can shorten the machining lead time and realize cost performance.Cutting size a (mm) Φ11.2 Cutting size b (mm) 9.6 Type BNC connector punching ability (mm) 1.6 (SS) maxDiscontinued
- Naigai Energering Standard punching die (punch holder) for electro-hydraulic turbo pressStandard punching die for electro-hydraulic turbo press.Specification 3/4UNFDiscontinued
- Naigai Energering Telephone connection toolPlease use it for changing LAN / telephone wiring.Discontinued
- Naigai Energering High pressure hydraulic punch HP-2 type (square hole spreader)■ For trial production and small-quantity production, the spreader can be used to expand the size from round to square, and to process square holes of various sizes and to handle each shell size of the D sub connector. You can shorten the machining lead time and realize cost performance.punching ability (mm) 1.6 (SS) maxDiscontinued
- Naigai Energering High pressure hydraulic punch HP-2 type (Retainer base)■ For trial production and small-quantity production, the spreader can be used to expand the size from round to square, and to process square holes of various sizes and to handle each shell size of the D sub connector. You can shorten the machining lead time and realize cost performance.Discontinued
- Naigai Energering HP-2 powerful hydraulic punchEasy to handle in narrow places or diagonal places because it is small and lightweight and the cylinder part rotates freely. Supports flexible machining work such as existing control boxes. In addition to round and square shapes, punch sets for D sub-connectors / BNC connectors are also standardi... Read MoreStroke (mm) 12 (Piston) Mass (kg) 2.4 Outer Dimensions, Width W x Length L x Height H (mm) 63×376×118 Included Accessories Storage caseDiscontinued
- Shinohara Electric Portable current signal generator (current loop checker)Pursuing ease of use, compactness and weight reduction, and cost reduction, this product is ideal for on-site work with the concept of "one for each instrumentation maintenance staff." Compatible with 2-wire / 4-wire system 4/12 / 20mA fixed value signal output 0-24mA continuous signal ... Read MorePower Supply 2 AA batteries Dimension (mm) 60×100×23 Mass (g) 70 (excluding battery) Output Current (mA) DC24 max. Maximum Input Voltage Nominal 24 VDC (2-wire) Resistive Load Up to 750Ω (4-wire)Discontinued
- Naigai Energering HP-1 strong hydraulic punchEasy to handle because it is small and lightweight and the pump and cylinder are integrated. It is a powerful hydraulic chassis punch that instantly punches round holes and square holes for each metal such as stainless steel, iron, and aluminum plate. It is an extremely convenient and versatile t... Read MoreStroke (mm) 12 (Piston) Mass (kg) 2.2 Outer Dimensions, Width W x Length L x Height H (mm) 70×300×120 Included Accessories Storage caseDiscontinued
- Naigai Energering Powerful hydraulic punch HP-1 type / HP-2 type replacement blade mold (round blade)A spare blade die for both HP-1 and HP-2 types for powerful hydraulic punches.Discontinued