Handles / Keys
Other Related Pages
- Naigai Energering Removal handleIt is a handle of a removable handle with a seal.RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO H Cabinet Handle Waterproof Flat Handle* Key No. 200 can be locked with other keys, so if you need security, please use a product that supports different keys. * The shape of the attached clasp is different from the clasp used in the Nitto Kogyo cabinet. Since it is not bent, it needs to be adjusted according to the structure of the c... Read MoreSurface Treatment Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Specification Key No.N200 with clasp 2 Material Zinc alloy (ZDC)
- NITTO KOGYO H Key handle for cabinet* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Surface Treatment Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Material Zinc alloy (ZDC)
- NITTO KOGYO H Cabinet handle Flat handleSurface Treatment Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Type Flat handle (medium) (for indoor use) Material Zinc alloy (ZDC) Direction of Rotation accessories
- TAKACHI ELECTRONICS ENCLOSURE Aluminum round bar handle BH seriesRoHS directive (corresponding to 10 substances) Correspondence
- Panasonic Flat rotating handleSpecification With handle bracket (clasp), without key
- Naigai Energering Removal handleRoHS directive (corresponding to 10 substances) Correspondence Specification With clasp
- TAKACHI ELECTRONICS ENCLOSURE Band handle MH seriesRoHS directive (corresponding to 10 substances) Correspondence
- Naigai Energering Waterproof thin swing handle keyRoHS directive (corresponding to 10 substances) Correspondence Specification With ringfrom S$32.99Min. 2 days
- NITTO KOGYO H Cabinet handle Waterproof arrow handle* The attached clasp is not bent, so it needs to be adjusted according to the structure of the cabinet to be used. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Surface Treatment Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Specification With clasp Material Zinc alloy (ZDC)from S$29.99Min. 2 days
- Naigai Energering Removal handleRoHS directive (corresponding to 10 substances) Correspondence Specification With claspfrom S$24.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Decorative handle washer ZP seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 2 days
- NITTO KOGYO H Waterproof coil handle for cabinet* The attached clasp is not bent, so it needs to be adjusted according to the structure of the cabinet to be used. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.RoHS directive (corresponding to 10 substances) Correspondence Type Waterproof coil handle Specification With claspfrom S$25.99Min. 2 days
- Naigai Energering Swing handleHeight H (mm) 9.3 RoHS directive (corresponding to 10 substances) Correspondence Painting Nano painting Specification With clasp Material Zinc alloy (ZDC)from S$43.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Elastomer handle HK seriesRoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Band handle for MS/MO MY seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.69Min. 2 days
- Naigai Energering Detachment handle Body onlyonly a main part * Handle is sold separately. * Please use the handle for PH-20.RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Satin plating Remark With clasp Material Zinc die casting (ZDC)from S$19.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Angled aluminum round bar handle KH seriesMaterial (Handle) A5056S, (Mounting screw) Iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 5 days
- NITTO KOGYO handle* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 7 days
- NITTO KOGYO H Cabinet handle Vertical handle* Due to the weight and vibration of the clasp, the clasp may move in the opening direction and the door may open. Therefore, install the clasp so that it faces up when the door is opened, or select the handle. * The attached clasp is not bent. Adjustments will be required depending on the struct... Read MoreDirection of Rotation (When opening) Counterclockwise RoHS directive (corresponding to 10 substances) Correspondence Specification With claspfrom S$15.99Min. 6 days
- Naigai Energering Key for swing handleRoHS directive (corresponding to 10 substances) Correspondence Suitable for For CMEZ303016WKfrom S$29.99Min. 5 days
- NITTO KOGYO H Cabinet handle Waterproof handle* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Direction of Rotation Clockwise / counterclockwise Specification Key No.N200 with clasp 2from S$64.99Min. 7 days
- Shinohara Electric Panel handleMass (g) 18 Load capacity (N) 402.1 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Polypropylene
- Naigai Energering Waterproof thin swing handleFunction-oriented design Lifts the grip and rotates 90 °. Compatible with European rod methodMass (g) 450 Drawer Sizes Free standing cabinet (NF / NFM type) Material Zinc alloyfrom S$87.99Min. 5 days
- NITTO KOGYO H Waterproof handle for cabinet E (small) (with key)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.RoHS directive (corresponding to 10 substances) Correspondence Type Waterproof handle E (small) Specification With clasp, 2 keys No.N200from S$64.99Min. 7 days
- NITTO KOGYO H Waterproof square handle for cabinet (without key)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.RoHS directive (corresponding to 10 substances) Correspondence Type Waterproof square handlefrom S$32.99Min. 7 days
- MASARU INDUSTRIES Box keyUsed to open and close various terminal boxes.Material Stainless steelfrom S$58.99Min. 4 days
- HOSHIMOTO Waterproof flat swing handleWith an indicator, you can see at a glance whether the key is "open" or "closed". "Open"-> red, "closed"-> green is displayed. Temporary fixing is possible, and installation work is easy. The packing on the back of the main unit is waterproof. Left an... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Key number H200 Surface Treatment Satellite chrome plating Material Zinc alloyfrom S$32.99Min. 8 days
- Settsu Metal Industrial Round knobRoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 8 days