Plastic Enclosures
Other Related Pages
- TAKACHI ELECTRONICS ENCLOSURE Small general-purpose plastic case TW seriesTemperature Range (℃) -10~+60
- TAKACHI ELECTRONICS ENCLOSURE Low Cost Small Plastic Project Box SW SeriesIt has a one-touch opening and closing structure. The internal space can be widely used. A small case and versatile type.
- MIRAI INDUSTRY Wal box roofless (horizontal type)Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read MoreType Horizontal type Protection Class IPX3
- Kawamura Electric Plastic BoxA resin box that is light, easy to handle, and reasonably priced. Has excellent impact resistance. The door can be easily separated from the body. It can be locked with screws or padlocks. Uses slow-burning resin. Lightweight and easy to drill.Mounting Dimensions (mm) (Base) 160 × 190 Mass (kg) 1.1 Dimensions, Width W x Depth D x Height H (mm) 255×124×253 Trusco Part No. 324-9841 Protection Class IP33D Material (Circuit Board) Wooden board 15mm / with grid
- Naigai Energering Plastic BoxSince the door is transparent, it is suitable for monitoring internal equipment. Ideal for places that are susceptible to salt damage, such as beach areas. No grounding work is required. Easy to drill holes. * The color may differ from the image, so be sure to check the Munsell value.Material (Main Unit) ABS Material (Door) ABS resin RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP13 Door Opening / Closing Pattern One-sided Material (Circuit Board) Wooden 15mm
- NITTO KOGYO Weatherproof Plastic Junction Box with OPK-A Key (With Roof)Uses AAS resin with good weather resistance. It is suitable for outdoor use because it does not discolor or lose mechanical strength due to sunlight. Delivery to private homes is not possible. * Please note that the customer will be responsible for any in-house shipping charges for the delivery o... Read MoreWall Thickness (mm) (Box) Door, Body: 2.2-3.5 Material AAS resin RoHS directive (corresponding to 10 substances) Correspondence Handle Cylinder lock (Key No.N200: 1 included) Standard IP44 Paint Color N white gray (N8.5) Door type One door
- Naigai Energering Free plastic boxUse of a free board to replace the waterproof plastic box wooden board. You can freely attach the device you want to attach to where you want to attach it. Ideal for places that are susceptible to salt damage, such as beach areas. * The color may differ from the image, so be sure to check the Mun... Read MoreMaterial ABS resin RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP33 Specification Indoor / outdoor combination type Door Opening / Closing Pattern One-sided
- MIRAI INDUSTRY Wal Box with Roof (Vertical Type)The roof and door can be separated from the main body. (Excluding WA-5A type) The roof can be attached and detached after construction. (Excluding WB-4AL type and 5A type) The wooden board can be attached and detached from the front. (Excluding WB-4AL type and 5A type)Protection Class IPX3
- MIRAI INDUSTRY Wal box with roof (horizontal)Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read MoreType Horizontal type Protection Class IPX3
- TAKACHI ELECTRONICS ENCLOSURE IP67 Waterproof Polycarbonate Box SPCP SeriesTemperature Range (℃) -20~+75 Tightening torque (N.m [kgf.cm]) 1~1.5[10~15] RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 Mounting Latch and hinge mounting × Feature Waterproof and dustproof
- TAKACHI ELECTRONICS ENCLOSURE Waterproof/dustproof ABS box GA seriesMaterial ABS RoHS directive (corresponding to 10 substances) Correspondence Feature Waterproof and dustproof
- TAKACHI ELECTRONICS ENCLOSURE IP67 Waterproof Box with Knockout SPCM SeriesA polycarbonate box with excellent impact resistance. With a knockout of M screw size, it is possible to machine holes for wiring. It can be used for various purposes such as terminal relay boxes, control control boxes, and communication boxes.RoHS directive (corresponding to 10 substances) Correspondence
- Naigai Energering Plastic boxIdeal for places that are susceptible to salt damage, such as beach areas. No grounding work is required. Easy to drill holes. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no... Read MoreMaterial ABS resin RoHS directive (corresponding to 10 substances) Correspondence Material (Circuit Board) Wooden 15mm
- MIRAI INDUSTRY Walbox roofless (vertical)Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read MoreProtection Class IPX3
- NITTO KOGYO Plastic box* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Effective depth of handle (mm) - RoHS directive (corresponding to 10 substances) Correspondence Type General-purpose type Door type One door
- TOYOGIKEN BOXTM SeriesCompatible cable (mm2) (Maximum) 2.0 Operating Temperature Range (℃) -25~100 Tightening Torque (Nm) 1.4 Insulation Resistance (MΩ) 100 (at DC500V mega) Withstand Voltage 2500V AC for 1 minute Color (Munsell Value) 5Y7/1 Rated Voltage (V) AC/DC600 Flame Retardance UL94V-0
- Ubon General-purpose resin box (P)Simple general-purpose plastic box No roof Simple design and colors make it suitable for various mounting locations. Comes with a band hole for mounting the pole. There are wiring knockouts on the bottom and back. Since it is made of resin, there is no need to ground the case.Wall Thickness (mm) (Box) Door / Body 1.8mm to 4.5mm Material ABS resin Standard IP43 Installation Location Indoor / outdoor use Door type One door Color White gray color (5YR8.5 / 0.5) Mounting board Wooden board (9mm) / wooden board (15mm)
- TAKACHI ELECTRONICS ENCLOSURE Flame-retardant plastic case with flange foot TWF seriesTemperature Range (℃) -10~+60 RoHS directive (corresponding to 10 substances) Correspondence Feature Flame retardant
- TAKACHI ELECTRONICS ENCLOSURE Network Case PF SeriesA flat design plastic case with no steps on the panel surface. Comes with a boss for board mounting. A neat design case suitable for desktop use and wall mounting. It can be used for various devices such as communication devices, measuring instruments, and controllers. * H dimension does not incl... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-in Terminal Block TMB SeriesA terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.Material Flame retardant ABS (UL94V-0) Color Light gray Suitable Terminal R1.25-3.5 Feature Waterproof / dustproof / flame retardant
- Naigai Energering Plastic BoxSince the door is transparent, it is suitable for monitoring internal equipment. Ideal for places that are susceptible to salt damage, such as beach areas. No grounding work is required. Easy to drill holes. * The color may differ from the image, so be sure to check the Munsell value.Material (Main Unit) ABS Material (Door) AS resin RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP33 Door Opening / Closing Pattern One-sided Material (Circuit Board) Wooden 15mm
- TAKACHI ELECTRONICS ENCLOSURE Flame-Resistant Plastic Enclosure TWN SeriesA small general-purpose plastic case with a screw structure. Comes with a boss for board mounting. It can be used for various devices such as measuring instruments, communication devices, and handy type controllers.RoHS directive (corresponding to 10 substances) Correspondence Color Off white
- Settsu Metal Industrial General-purpose case CB seriesAn aluminum case suitable for a wide range of fields such as electronic measuring equipment.Material Aluminum RoHS directive (corresponding to 10 substances) Correspondence Color Silver B
- TAKACHI ELECTRONICS ENCLOSURE Hand type plastic case LC seriesRoHS directive (corresponding to 10 substances) Correspondence
- Naigai Energering Plastic box* The color may differ from the image, so be sure to check the Munsell value.Material ABS resin Specification Indoor / indoor / outdoor use type Door Opening / Closing Pattern One-sided Material (Circuit Board) Wooden 15mm
- MIRAI INDUSTRY Walbox (Vertical type) Plastic baseColor Beige Protection Class IPX3 Type Vertical type Material plastic
- Naigai Energering Free plastic boxWaterproof plastic box Adopting a free board instead of a wooden board You can freely attach the equipment you want to attach to where you want to attach it. Ideal for places that are susceptible to salt damage, such as beach areas. The band threading becomes smoother and is ideal for ball mounti... Read MoreMaterial ABS resin RoHS directive (corresponding to 10 substances) Correspondence Specification For outdoor use Protection Class IP33 Door Opening / Closing Pattern One-sided
- TAKACHI ELECTRONICS ENCLOSURE Terminal box with waterproof/dustproof cable gland TMC seriesFeature Waterproof and dustproof
- MIRAI INDUSTRY Breaker BoxMaterial (Main unit) PP (Hinge pin) SUS Specification Branch breaker x 1 2 outlet x 1 Band Through Hole Existence (side) Protection Class IPX3 Color Milky white
- TAKACHI ELECTRONICS ENCLOSURE IP67 Waterproof Box WP SeriesIt can be mounted on a wall or metal fittings simply by removing the blind cover. The protection class IP67, the white gray color is made of ASA resin, which is resistant to discoloration and deterioration due to ultraviolet rays, and the charcoal gray color is made of flame-retardant ABS resin.RoHS directive (corresponding to 10 substances) Correspondence
- Settsu Metal Industrial Mini caseAn aluminum case suitable for a wide range of fields such as electronic measuring equipment.Color (Cover) Light Silver, (Body) Black Material Aluminum RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Relay terminal boxSince the BOX and terminal block are integrated, it is compact and lightweight, making it ideal for relaying wiring. As a relay box for input of sensors, etc., and for output of motors, etc. * Tighten the lid firmly with screws before use. * Please use within the rated capacity range.Operating Temperature Range (℃) -40~75 Compatible cable (mm2) 1.5 (single wire) Withstand Voltage (V) 10K Rated Current (A) 15 Rated Voltage (V) 250 Protection Class IP66 Material (Main Unit) PBT
- NITTO KOGYO PCH-C plastic boxA resin box that is both highly dustproof and waterproof and economical. Since the door can be removed, it is easy to process the equipment installation. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) (Box) Cover: 3-4, Body: 3-4.5 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP55 Installation Location Indoor Mounting board Iron board (1.6mm) Color (body) White gray color (5YR8.5 / 0.5)
- TAKACHI ELECTRONICS ENCLOSURE Opening and closing plastic box OP seriesA small openable box made of ABS resin. The top cover is a hinge type and one-touch opening and closing type. A versatile general-purpose type that is ideal for indoor installation such as desktop use and wall mounting.Temperature Range (℃) -10~60 Material ABS(UL94HB) RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Waterproof/Dustproof Retractable Polycarbonate Plastic Box BCPC SeriesWaterproof protection grade is IP65 openable plastic box. Made of polycarbonate resin with excellent strength, heat resistance and flame resistance. It is a versatile plastic box that can be used in various fields such as communication equipment, FA/control equipment, and solar power generation. ... Read MoreProtection Class IP65 Color Light gray
- TAKACHI ELECTRONICS ENCLOSURE Waterproof/Dustproof Lockable Polycarbonate Plastic Box BCPK SeriesRoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Plastic box with waterproof/dustproof roof BCAR seriesAn outdoor plastic box with a roof. This plastic box is ideal for outdoor equipment such as outdoor communication equipment, radios, and control equipment.Protection Class IP65
- T.SIN (Teishin Electric) Molded case TB general-purpose seriesIncluded Accessories 1 set of mounting screws Material (Chassis) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) polystyrene