Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read More
A resin box that is light, easy to handle, and reasonably priced. Has excellent impact resistance. The door can be easily separated from the body. It can be locked with screws or padlocks. Uses slow-burning resin. Lightweight and easy to drill.
Mounting Dimensions (mm) (Base) 160 × 190 Mass (kg) 1.1 Dimensions, Width W x Depth D x Height H (mm) 255×124×253 Trusco Part No. 324-9841 Protection Class IP33D Material (Circuit Board) Wooden board 15mm / with grid
Since the door is transparent, it is suitable for monitoring internal equipment. Ideal for places that are susceptible to salt damage, such as beach areas. No grounding work is required. Easy to drill holes.
* The color may differ from the image, so be sure to check the Munsell value.
Material (Main Unit) ABS Material (Door) ABS resin RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP13 Door Opening / Closing Pattern One-sided Material (Circuit Board) Wooden 15mm
Uses AAS resin with good weather resistance. It is suitable for outdoor use because it does not discolor or lose mechanical strength due to sunlight.
Delivery to private homes is not possible. * Please note that the customer will be responsible for any in-house shipping charges for the delivery o... Read More
Wall Thickness (mm) (Box) Door, Body: 2.2-3.5 Material AAS resin RoHS directive (corresponding to 10 substances) Correspondence Handle Cylinder lock (Key No.N200: 1 included) Standard IP44 Paint Color N white gray (N8.5) Door type One door
Use of a free board to replace the waterproof plastic box wooden board. You can freely attach the device you want to attach to where you want to attach it. Ideal for places that are susceptible to salt damage, such as beach areas.
* The color may differ from the image, so be sure to check the Mun... Read More
Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP33 Specification Indoor / outdoor combination type Door Opening / Closing Pattern One-sided
The roof and door can be separated from the main body. (Excluding WA-5A type) The roof can be attached and detached after construction. (Excluding WB-4AL type and 5A type) The wooden board can be attached and detached from the front. (Excluding WB-4AL type and 5A type)
Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read More
Temperature Range (℃) -20~+75 Tightening torque (N.m [kgf.cm]) 1~1.5[10~15] RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 Mounting Latch and hinge mounting × Feature Waterproof and dustproof
A polycarbonate box with excellent impact resistance. With a knockout of M screw size, it is possible to machine holes for wiring. It can be used for various purposes such as terminal relay boxes, control control boxes, and communication boxes.
RoHS directive (corresponding to 10 substances) Correspondence
Ideal for places that are susceptible to salt damage, such as beach areas. No grounding work is required. Easy to drill holes.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no... Read More
Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Material (Circuit Board) Wooden 15mm
Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read More
Simple general-purpose plastic box No roof Simple design and colors make it suitable for various mounting locations. Comes with a band hole for mounting the pole. There are wiring knockouts on the bottom and back. Since it is made of resin, there is no need to ground the case.
Wall Thickness (mm) (Box) Door / Body 1.8mm to 4.5mm Material ABS resin Standard IP43 Installation Location Indoor / outdoor use Door type One door Color White gray color (5YR8.5 / 0.5) Mounting board Wooden board (9mm) / wooden board (15mm)
A terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.
Material Flame retardant ABS (UL94V-0) Color Light gray Suitable Terminal R1.25-3.5 Feature Waterproof / dustproof / flame retardant
Since the door is transparent, it is suitable for monitoring internal equipment. Ideal for places that are susceptible to salt damage, such as beach areas. No grounding work is required. Easy to drill holes.
* The color may differ from the image, so be sure to check the Munsell value.
Material (Main Unit) ABS Material (Door) AS resin RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP33 Door Opening / Closing Pattern One-sided Material (Circuit Board) Wooden 15mm
A small general-purpose plastic case with a screw structure. Comes with a boss for board mounting. It can be used for various devices such as measuring instruments, communication devices, and handy type controllers.
RoHS directive (corresponding to 10 substances) Correspondence Color Off white
Waterproof plastic box Adopting a free board instead of a wooden board You can freely attach the equipment you want to attach to where you want to attach it. Ideal for places that are susceptible to salt damage, such as beach areas. The band threading becomes smoother and is ideal for ball mounti... Read More
Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Specification For outdoor use Protection Class IP33 Door Opening / Closing Pattern One-sided
Material (Main unit) PP (Hinge pin) SUS Specification Branch breaker x 1 2 outlet x 1 Band Through Hole Existence (side) Protection Class IPX3 Color Milky white
It can be mounted on a wall or metal fittings simply by removing the blind cover. The protection class IP67, the white gray color is made of ASA resin, which is resistant to discoloration and deterioration due to ultraviolet rays, and the charcoal gray color is made of flame-retardant ABS resin.
RoHS directive (corresponding to 10 substances) Correspondence
A resin box that is both highly dustproof and waterproof and economical. Since the door can be removed, it is easy to process the equipment installation.
* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
Wall Thickness (mm) (Box) Cover: 3-4, Body: 3-4.5 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP55 Installation Location Indoor Mounting board Iron board (1.6mm) Color (body) White gray color (5YR8.5 / 0.5)
A small openable box made of ABS resin. The top cover is a hinge type and one-touch opening and closing type. A versatile general-purpose type that is ideal for indoor installation such as desktop use and wall mounting.
Temperature Range (℃) -10~60 Material ABS(UL94HB) RoHS directive (corresponding to 10 substances) Correspondence
Waterproof protection grade is IP65 openable plastic box. Made of polycarbonate resin with excellent strength, heat resistance and flame resistance. It is a versatile plastic box that can be used in various fields such as communication equipment, FA/control equipment, and solar power generation.
... Read More
An outdoor plastic box with a roof. This plastic box is ideal for outdoor equipment such as outdoor communication equipment, radios, and control equipment.
Included Accessories 1 set of mounting screws Material (Chassis) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) polystyrene
Since the upper and lower covers are unevenly fitted, it is a case where dust and water do not easily enter. A smart finish plastic case with a soft grain finish on the top and bottom.
RoHS directive (corresponding to 10 substances) Correspondence