Plastic Enclosures / Other Related Supplies
Other Related Pages
- TAKACHI ELECTRONICS ENCLOSURE Network Case PF SeriesA flat design plastic case with no steps on the panel surface. Comes with a boss for board mounting. A neat design case suitable for desktop use and wall mounting. It can be used for various devices such as communication devices, measuring instruments, and controllers. * H dimension does not incl... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Wall mounted network case PFF seriesIt is a case with flange legs that is ideal for wall mounting. It is a flat design with no steps on the panel surface. It is made of flame-retardant ABS resin (UL94V-0) and has a total of 24 sizes. It can be used for wireless LAN, WiFi access points, HUB boxes, controllers, etc.Temperature Range (℃) -10~+60 RoHS directive (corresponding to 10 substances) Correspondence Material Flame retardant ABS (UL94V-0) Color Off white
- Naigai Energering PK type temporary plastic box for indoor / outdoor temporary installationMounting holes are provided on both sides for easy mounting on utility poles and balls. The main body has a structure that allows direct use of wood screws, so no wood board is attached. * The color may differ from the image, so be sure to check the Munsell value.RoHS directive (corresponding to 10 substances) Correspondence Protection Class IPXX Door Opening / Closing Pattern One-sided Specification Outdoor temporary type Material PP resin
- NITTO KOGYO MBC meter boxConcealed wiring enables neat construction. An outdoor meter box that prevents rainwater, insects, birds, etc. from entering. MBC-331A can be equipped with electricity meters in the jurisdiction of Chubu Electric Power Co., Inc. and Kansai Electric Power Co., Inc. * When selecting, please note th... Read MoreWall Thickness (mm) (Box) Board: 3.5, Cover: 3 Inner Diameter (Φmm) (Penetration material) 28 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP33D Installation Location Outdoors
- NITTO KOGYO Wooden board (for backside wiring)Equipment can be mounted on a wooden board and wiring on the back side is possible. The wooden board has a grid scale (1 cm grid).RoHS directive (corresponding to 10 substances) Correspondence Set Contents Wooden board, mounting screwsfrom S$9.59Min. 2 days
- NITTO KOGYO Coin lockIt can be locked with the N200 key.Compatible cabinet All models RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 2 days
- Panasonic Smart design series WHM box (for hidden wiring) Rainproof typeThe high waterproof function and concealed wiring improve the aesthetic appearance when mounted on the outer wall. A contract power meter for each Kansai Electric Power time zone can also be installed. It can be used even outside the rain line.Box External Dimensions (L x W x D) (mm) 410×250×200 Specification For AA Protection Class IP33Dfrom S$169.90Min. 7 days
- NITTO KOGYO Mount bracket for communication equipmentSet Contents 5 mounting brackets, mounting screws Surface Treatment Chromate plating RoHS directive (corresponding to 10 substances) Correspondence Material Ironfrom S$32.99Min. 6 days
- NITTO KOGYO Holder / Bundling tape setSet Contents 5 holders, 2 binding tapes (1m) RoHS directive (corresponding to 10 substances) Correspondence Compatible cabinet PTM(E)□-□NLfrom S$15.99Min. 7 days
- Ito Denki Seisakusho Free plate A typeCell Spacing (mm) 3.59 (tightening) Material Self-extinguishing resinfrom S$19.99Min. 7 days
- Ito Denki Seisakusho Free decorative plate (electric energy meter mounting plate)* AA / three-phase 120A can be mounted, although it partially protrudes from the mounting plate.Material Weather resistant resinfrom S$32.99Min. 7 days
- Ito Denki Seisakusho Drip-proof cover for decorative plateMaterial Self-extinguishing resinfrom S$8.99Min. 7 days
- Ito Denki Seisakusho MP type color plate for Chubu, Hokuriku, Chugoku, Shikoku, Tohoku, Hokkaido, Okinawa power jurisdictionFor Chubu / Hokuriku / Chugoku / Shikoku / Tohoku / Hokkaido / Okinawa power jurisdictionMaterial Self-extinguishing resinfrom S$39.99Min. 7 days
- Ito Denki Seisakusho Decorative plate B type with half cover (electric energy meter mounting plate)Color Beige Material Weather resistant resinfrom S$29.99Min. 21 days
- TAKACHI ELECTRONICS ENCLOSURE Mounting base for OB OBP seriesAluminum mounting base for OB series. Please use when mounting devices, boards, modules, terminal blocks, etc.Material A1050P RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment No processing Applicable box OB10-17-5Wfrom S$11.99Min. 5 days
- Ito Denki Seisakusho Decorative plate (electric energy meter mounting plate) with half coverMaterial Self-extinguishing resinfrom S$32.99Min. 7 days
- Ito Denki Seisakusho Free plate A type with pole stay* Pole stay integrated type.Cell Spacing (mm) 3 (tightening) Dimensions, Width x Depth x Height (mm) 650×220×30 Color Ivory Material Self-extinguishing resinfrom S$58.99Min. 7 days
- Ito Denki Seisakusho Free plate for FT type communicationMaterial Weather resistant resinfrom S$5.39Min. 7 days
- Ito Denki Seisakusho L-shaped free plate (side plate)* Please choose the direct mounting of the smart meter and the mounting of the instrument box according to the application. * FL-350 and FL-410 come with one smart meter hooking screw (SUS4.5 x 20).Material Weather resistant resinfrom S$53.99Min. 7 days
- Ito Denki Seisakusho Free plate A type with back cover* The back cover is beige.Color Ivory Material (Plate) Self-extinguishing resin Material Weather resistant resin (back cover)from S$63.99Min. 7 days
- Ito Denki Seisakusho Color plate with back cover* Maximum dimensions including protrusions.Dimensions, Width x Depth x Height (mm) 410×220×31 Material Weather resistant resin Suitable for [Back cover (included)] BC-410from S$64.99Min. 7 days
- Ito Denki Seisakusho Free plate B type with pole stayColor Beige Material (Plate) Weather resistant resin Material Weather resistant resin (pole stay)from S$29.99Min. 21 days
- Ito Denki Seisakusho MP type color plate for Tokyo / Kansai / Kyushu power jurisdictionFor Tokyo / Kansai / Kyushu power jurisdictionMaterial Self-extinguishing resinfrom S$39.99Min. 7 days
- Ito Denki Seisakusho Free plate B type with back coverMaterial Weather resistant resinfrom S$56.99Min. 7 days
- Ito Denki Seisakusho With MP type color plate cover For Tokyo / Kansai / Kyushu / Chubu / Hokuriku / Chugoku / Shikoku / Tohoku / Hokkaido / Okinawa power jurisdictionFor Tokyo / Kansai / Kyushu / Chubu / Hokuriku / Chugoku / Shikoku / Tohoku / Hokkaido / Okinawa power jurisdictionColor Ivory Material Self-extinguishing resinfrom S$59.99Min. 7 days
- Ito Denki Seisakusho Back cover for free plate* With stainless steel screws. * Maximum dimensions including protrusions.Material Weather resistant resinfrom S$19.99Min. 7 days
- Ito Denki Seisakusho Decorative plate (electric energy meter mounting plate)Material Self-extinguishing resinfrom S$22.99Min. 7 days
- Ito Denki Seisakusho Color plate with pole stay* Maximum dimensions including protrusions.Color Chubu Ivory Material Weather resistant resinfrom S$38.99Min. 7 days
- Ito Denki Seisakusho Color plate (with mounting screws) Compatible with Chubu Electric Power pipes* Maximum dimensions including protrusions.Material Weather resistant resinfrom S$24.99Min. 7 days
- Ito Denki Seisakusho Drip-proof cover B type for decorative plateColor Beige Material Weather resistant resinfrom S$8.29Min. 21 days
- Ito Denki Seisakusho L-shaped free plate (side plate) with positioning function* The factory position is attached to the right wall side. It can be removed and replaced. * All Positan is ivory. * There is no setting with PJS.Material Weather resistant resinfrom S$63.99Min. 7 days
- Ito Denki Seisakusho MP type color plate for Chubu, Hokuriku, Chugoku, Shikoku, Tohoku, Hokkaido, Okinawa power jurisdictionFor Chubu / Hokuriku / Chugoku / Shikoku / Tohoku / Hokkaido / Okinawa power jurisdiction * Three-phase small or M-type box can be attached to MP-120S.Dimension E (mm) 156 Dimension D (mm) 178 Dimension B (mm) 210 Dimension C (mm) 44 Dimension A (mm) 490 Dimension F (mm) 80 Material Self-extinguishing resin Suitable for [Meter box] AA / three-phase 120Afrom S$64.99Min. 7 days
- Ito Denki Seisakusho Free plate B type with pole stay* Pole stay integrated type.Cell Spacing (mm) 3 (tightening) Dimensions, Width x Depth x Height (mm) 650×220×30 Color Beige Material Weather resistant resinfrom S$45.99Min. 7 days
- Ito Denki Seisakusho MP type color plate for Tokyo / Kansai / Kyushu power jurisdictionFor Tokyo / Kansai / Kyushu power jurisdiction * 60A is not compatible with MP-120T.Dimension D (mm) 155 Dimension B (mm) 220 Dimension A (mm) 365 Dimension C (mm) 44 Material Self-extinguishing resin Suitable for [Smart meter] 1Φ3W (3Φ3W) 120Afrom S$64.99Min. 7 days
- Ito Denki Seisakusho Temporary outlet box (with earth-leakage circuit breaker)from S$159.90Min. 7 days
- Ito Denki Seisakusho Free plate B typeCell Spacing (mm) 3.59 (tightening) Material Weather resistant resinfrom S$15.99Min. 7 days
- Ito Denki Seisakusho Decorative plate B type (electric energy meter mounting plate)Color Beige Material Weather resistant resinfrom S$19.99Min. 21 days
- Ito Denki Seisakusho Free plate A type with pole stay* The pole stay is beige.Color Ivory Material (Plate) Self-extinguishing resin Material Weather resistant resin (pole stay)from S$33.99Min. 21 days
- Ito Denki Seisakusho Half cover B type for decorative plateColor Beige Material Weather resistant resinfrom S$8.29Min. 21 days
- TAKACHI ELECTRONICS ENCLOSURE Shockproof Plastic Enclosure PFG SeriesThis is a plastic case with silicone shock-resistant guards attached to the corners. It can be used for industrial tablets, measuring instruments, controllers, etc.RoHS directive (corresponding to 10 substances) Correspondence Material Flame retardant ABSfrom S$43.99Min. 5 days