Relay Boxes
Other Related Pages
- TOYOGIKEN BOXTM SeriesCompatible cable (mm2) (Maximum) 2.0 Operating Temperature Range (℃) -25~100 Tightening Torque (Nm) 1.4 Insulation Resistance (MΩ) 100 (at DC500V mega) Withstand Voltage 2500V AC for 1 minute Color (Munsell Value) 5Y7/1 Rated Voltage (V) AC/DC600 Flame Retardance UL94V-0
- MonotaRO Relay terminal boxSince the BOX and terminal block are integrated, it is compact and lightweight, making it ideal for relaying wiring. As a relay box for input of sensors, etc., and for output of motors, etc. * Tighten the lid firmly with screws before use. * Please use within the rated capacity range.Operating Temperature Range (℃) -40~75 Compatible cable (mm2) 1.5 (single wire) Withstand Voltage (V) 10K Rated Current (A) 15 Rated Voltage (V) 250 Protection Class IP66 Material (Main Unit) PBT
- TOYOGIKEN BOX TC SeriesThe BOX and terminal block are integrated into a single structure, and because of its small size and light weight, it is ideal for relaying wiring such as sensors and solenoids. With a protection class IP65 (IEC standard) structure, it can be directly attached to machines, conveyor lines, etc. Al... Read MoreCompatible cable (mm2) (Maximum) 1.25 Operating Temperature Range (℃) -25~+60 Tightening Torque (Nm) 1.2 Insulation Resistance (MΩ) 100 or more (with DC500V mega) Rated Current (A) 15 Withstand Voltage 2000 VAC for 1 minute Color 5Y7/1 Rated Voltage (V) AC/DC250 Protection Class IP65(IEC529) Terminal Screw M3×8L Specification RoHS compliant
- TOYOGIKEN Relay BOX terminal block (BOXTB series)Since the terminal block and partition plate are removable, they can be installed inside the BOX after wiring externally. The BOX body and terminal block use PBT resin with excellent environmental characteristics. Built-in Ultra UP terminal block makes wiring work easy. The wire outlet comes stan... Read MoreOperation Ambient Temperature (℃) -25~+100 Compatible cable (mm2) 0.75/1.25/2.0 Standard tightening torque (N.m) 1.4 Rated Current (A) 10/15/20 Insulation Resistance (MΩ) 200 or more (with DC500V mega) Withstand Voltage (V/min) AC2500 Rated Voltage (V) AC・DC600 Material Reinforced PBT (gray)
- PATLITE Waterproof relay terminal boxNylon alloy with excellent weather resistance and oil resistance is used for the resin material. By lowering the side wall of the case from the terminal part, it has a structure that makes wiring easy. The name plate can be attached to the flat space on the cover surface. Relay of power circuits,... Read MoreOperating Temperature Range (℃) -25~80 Compatible cable (mm2) 1.25 (MAX) Insulation Resistance (MΩ) 1000 or more (DC500V megger) Rated Current (A) 15 Withstand Voltage 2000V for 1 minute Rated Voltage (V) AC、DC250 Protection Class IP67 Terminal Screw M3(0.6~0.9N・m) Number of Poles [Terminal block] 6 poles
- TOYOGIKEN BOXTM Series Corner Terminal BlockStandard tightening torque (N.m) 1.4 Rated Current (A) 15 Rated Voltage (V) 600 RoHS directive (corresponding to 10 substances) Correspondence Terminal Screw M3.5×8L Material (Insulator) PBT(UL94V-0)
- TOYOGIKEN Relay Box BOXTHComfortable workability with 3WAY opening and closing.Material (Main Unit) PBTfrom S$38.99Min. 31 days
- ESCO 4-pole (300V / 15A) relay box with terminal block (black)Esco Part No. EA940CX-4B Rated Voltage (V) 300 Rated Current (A) 15 Number of Poles 4from S$44.99Min. 6 days
- Ubon Resin terminal box BOXTM-1002-UBThe BO x TM series is a compact resin terminal box that matches industrial equipment.Operating Temperature Range -25℃~100℃ Size 120×90×44.5(W×H×D)mm Rated Current (A) 15(BO×TM-401 20A) Suitable Wire 2.0mm 2 max Rated Voltage (V) AC/DC 600 Protection Class IP65 Terminal Screw M3.5 × 8L (SWCH-galvanized) Packing NBR Material (Main Unit) PBT(5Y7/1) Flame Retardance UL94V-Ofrom S$64.99Min. 5 days
- ESCO 7-pole (300V / 15A) relay box with terminal block (black)Esco Part No. EA940CY-7B Rated Current (A) 15 Number of Poles 7 Rated Voltage (V) 300from S$54.99Min. 6 days
- ESCO 7-pole (300V / 15A) relay box with terminal block (beige)The capcon and terminal block are integrated. You can work immediately.Size 135(W)×64.8(D)×25.5(H)mm Rated Capacity 15A・300V Number of Poles 7P Color Beige Terminal Screw M3 × 8 free terminal screwfrom S$64.99Min. 4 days
- ESCO 7-pole (300V / 15A) relay box with terminal block (black)The capcon and terminal block are integrated. You can work immediately.Size 135(W)×64.8(D)×25.5(H)mm Rated Capacity 15A・300V Number of Poles 7P Color Black Terminal Screw M3 × 8 free terminal screwfrom S$64.99Min. 4 days
- ESCO 11-pole (300V / 15A) relay box with terminal block (black)Number of Poles 11 Esco Part No. EA940CY-11B Rated Current (A) 15 Rated Voltage (V) 300from S$68.99Min. 6 days
- ESCO 11-pole (300V / 15A) relay box with terminal block (beige)Rated Voltage (V) 300 Esco Part No. EA940CY-11J Number of Poles 11 Rated Current (A) 15from S$68.99Min. 4 days
- TOYOGIKEN relay boxBetter workability than the screw type, resistant to vibration, and maintenance-free. Single wires and ferrules are inserted as they are. Insert the stranded wire while pressing the button. Pull it out while pressing the button. By lowering the wall around the terminal block, there are fewer area... Read MoreWidth (mm) 143 Number of Cable Entry / Outlet 2 Height (mm) 22 Length (mm) 29.5 Number of Poles 4 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP67 Terminal Block Included Rail mounting Possible air inlet Φ5.3、Φ7.5、Φ9.2from S$35.99Min. 7 days
- Ubon Resin terminal box BOXTM-2001-UBThe BO x TM series is a compact resin terminal box that matches industrial equipment.Operating Temperature Range -25℃~100℃ Rated Current (A) 15(BO×TM-401 20A) Size 185×120×69(W×H×D)mm Suitable Wire 2.0mm 2 max Rated Voltage (V) AC/DC 600 Protection Class IP65 Terminal Screw M3.5 × 8L (SWCH-galvanized) Packing NBR Material (Main Unit) PBT(5Y7/1) Flame Retardance UL94V-Ofrom S$149.90Min. 5 days
- ESCO 7-pole (300V / 15A) relay box with terminal block (beige)Esco Part No. EA940CY-7J Number of Poles 7 Rated Voltage (V) 300 Rated Current (A) 15from S$54.99Min. 6 days
- ESCO 4-pole (300V / 15A) relay box with terminal block (beige)Esco Part No. EA940CX-4J Number of Poles 4 Rated Current (A) 15 Rated Voltage (V) 300from S$44.99Min. 6 days
- ESCO 5-pole (300V / 15A) relay box with terminal block (beige)Esco Part No. EA940CY-5J Rated Voltage (V) 300 Number of Poles 5 Rated Current (A) 15from S$47.99Min. 6 days
- ESCO Relay box with 3 poles (300V / 15A) terminal block (black)The capcon and terminal block are integrated. You can work immediately.Size 115(W)×28.2(D)×24(H)mm Rated Capacity 15A・300V Number of Poles 3P Color Black Terminal Screw M3 × 8 free terminal screwfrom S$39.99Min. 4 days
- ESCO 5 poles (300V / 15A) Relay box with terminal block (black)Esco Part No. EA940CY-5B Rated Voltage (V) 300 Number of Poles 5 Rated Current (A) 15from S$47.99Min. 6 days
- ESCO 3-pole (300V / 15A) with terminal block relay box (beige)The capcon and terminal block are integrated. You can work immediately.Size 115(W)×28.2(D)×24(H)mm Rated Capacity 15A・300V Number of Poles 3P Color Beige Terminal Screw M3 × 8 free terminal screwfrom S$39.99Min. 4 days
- TOYOGIKEN Relay BOX terminal block (BOXTM series)Can be mounted on DIN 35mm rail. As it is a waterproof type, it can be used in adverse environments (IP65)Discontinued