All Category

Waterproof Relay Boxes

View : Grid List
Filter

21 Item(s)

Set Ascending Direction
  1. Terminal box with waterproof/dustproof cable gland TMC series
    TAKACHI ELECTRONICS ENCLOSURE Terminal box with waterproof/dustproof cable gland TMC series
    Feature  Waterproof and dustproof 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  2. Waterproof capcon separate type
    OHM ELECTRIC Waterproof capcon separate type
    Mounting Hole Diameter (Φmm)  42  Applicable Wire Diameter (Φmm)  6~13  Color  Black  Protection Class  IP67  Type  Oil resistance / separate 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  3. Joint Box JB-WG Series (Female Thread Specification)
    OHM ELECTRIC Joint Box JB-WG Series (Female Thread Specification)
    Compatible with various connectors with female thread specifications. Emphasis on workability and maintainability. For relay boxes for flexible wiring and sensor lines.
    Mounting Screw  (Connector) CTG16  Compatible cable (mm2 (Nominal cross section) 1.25 or less  Operating Temperature Range (℃)  -25 to 80 * No freezing  Rated Current (A)  15  Rated Voltage (V)  AC/DC300  Color  Black  Terminal Screw  M3 x 8 free-lance screw  Material (Main Unit)  Nylon 66  Type  Oil resistance  Feature  Oil resistant  Applicable crimp terminal  Y1.25-3、Y1.25-3.5 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  4. IP68 Waterproof Junction Box THA209 Series
    TAKACHI ELECTRONICS ENCLOSURE IP68 Waterproof Junction Box THA209 Series
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$25.99
    Min. 2 days
  5. Waterproof relay box Oil resistant Black
    OHM ELECTRIC Waterproof relay box Oil resistant Black
    For relay boxes for sensor lines in spaces with height restrictions.
    Rated Current (A)  15  Rated Voltage (V)  AC/DC300  Color  Black  Protection Class  IP67  Terminal Screw  M3 × 8 free screw  Type  Oil resistance 
    from S$43.99
    Min. 2 days
  6. Waterproof relay box
    OHM ELECTRIC Waterproof relay box
    For relay boxes for sensor lines in spaces with height restrictions.
    Rated Current (A)  15  Rated Voltage (V)  AC/DC300  Color  Black  Protection Class  IP67  Terminal Screw  M3 × 8 free screw  Type  Weather resistance 
    from S$45.99
    Min. 2 days
  7. Waterproof relay box
    OHM ELECTRIC Waterproof relay box
    For relay boxes for sensor lines in spaces with height restrictions.
    Rated Current (A)  15  Rated Voltage (V)  AC/DC300  Color  Beige  Protection Class  IP67  Terminal Screw  M3 × 8 free screw  Type  Weatherability 
    from S$45.99
    Min. 4 days
  8. Waterproof relay box oil resistant beige
    OHM ELECTRIC Waterproof relay box oil resistant beige
    For relay boxes for sensor lines in spaces with height restrictions.
    Rated Current (A)  15  Rated Voltage (V)  AC/DC300  Color  Beige  Protection Class  IP67  Terminal Screw  M3 × 8 free screw  Type  Oil resistance 
    from S$43.99
    Min. 2 days
  9. Waterproof relay box Oil and weather resistant
    OHM ELECTRIC Waterproof relay box Oil and weather resistant
    For relaying signal lines and power lines by installing a DIN rail terminal block. For waterproofing and dustproofing of sensor amplifiers, etc. For storing printed circuit boards and small units.
    Protection Class  IP67 
    from S$97.99
    Min. 5 days
  10. Waterproof Capcon Weatherproof Black
    OHM ELECTRIC Waterproof Capcon Weatherproof Black
    Mounting Hole Diameter (Φmm)  15  Number of Mounting Holes  Applicable Wire Diameter (Φmm)  2.4~3  Color  Black  Protection Class  IP67  Type  Weatherability 
    from S$159.90
    Min. 5 days
  11. Waterproof Box
    OHM ELECTRIC Waterproof Box
    Operating Temperature Range (℃)  -25~80  Protection Class  IP67 
    from S$19.99
    Min. 3 days
  12. Waterproof capcon oil-resistant beige
    OHM ELECTRIC Waterproof capcon oil-resistant beige
    Mounting Hole Diameter (Φmm)  15  Number of Mounting Holes  Applicable Wire Diameter (Φmm)  2.4~3  Color  Beige  Protection Class  IP67  Type  Oil resistance 
    from S$149.90
    Min. 5 days
  13. Waterproof capcon
    OHM ELECTRIC Waterproof capcon
    Mounting Hole Diameter (Φmm)  15  Number of Mounting Holes  Applicable Wire Diameter (Φmm)  2.4~3  Color  Beige  Protection Class  IP67  Type  Weatherability 
    from S$169.90
    Min. 5 days
  14. Waterproof Capcon Weatherproof Gray
    OHM ELECTRIC Waterproof Capcon Weatherproof Gray
    Mounting Hole Diameter (Φmm)  15  Number of Mounting Holes  Applicable Wire Diameter (Φmm)  2.4~3  Protection Class  IP67  Color  Light gray  Type  Weatherability 
    from S$169.90
    Min. 5 days
  15. Pressure control plug
    OHM ELECTRIC Pressure control plug
    Adjust the pressure inside the BOX to a constant level while maintaining waterproof and dustproof.
    Operating Temperature Range (℃)  -40~80  Mounting Hole Diameter (Φmm)  12  Suitable Door Thickness to Mount (mm)  4 or less (conformity)  Mass of Main Unit (kg)  About 4  Protection Class  IP67  Color  Light gray  Mounting Screw  M12/P:1.5  Type  Oil resistance 
    from S$25.99
    Min. 3 days
  16. Conversion adapter
    OHM ELECTRIC Conversion adapter
    When you want to convert the mounting hole from CTG22 to CTG16.
    Material  Body: Nylon 66, O-ring: EPDM  Suitable for  JB-WG/JB-WP/JB-WR/JB-WB  Type  Weatherability 
    from S$33.99
    Min. 3 days
  17. Blind cap
    OHM ELECTRIC Blind cap
    When closing unnecessary holes in the joy box.
    Material  Body: Nylon 66, O-ring: NBR  Type  Oil resistance 
    from S$19.99
    Min. 3 days
  18. Waterproof Capcon Oil resistance Black
    OHM ELECTRIC Waterproof Capcon Oil resistance Black
    Mounting Hole Diameter (Φmm)  15  Number of Mounting Holes  Applicable Wire Diameter (Φmm)  2.4~3  Color  Black  Protection Class  IP67  Type  Oil resistance 
    from S$149.90
    Min. 5 days
  19. waterproof junction box
    PATLITE waterproof junction box
    Operating Temperature Range (℃)  -25~80  Insulation Resistance (MΩ)  1000 or more (DC500V megger)  Suitable Cable Outer Dia. (Φmm)  34.2 or less  Relative Humidity (% RH)  45~85  Color  Beige  Protection Class  IP67 
    from S$24.99
    Min. 3 days
  20. Waterproof capcon oil-resistant gray
    OHM ELECTRIC Waterproof capcon oil-resistant gray
    Mounting Hole Diameter (Φmm)  15  Number of Mounting Holes  Applicable Wire Diameter (Φmm)  2.4~3  Protection Class  IP67  Color  Light gray  Type  Oil resistance 
    from S$149.90
    Min. 5 days
  21. Waterproof relay box Oil resistant and weather resistant
    OHM ELECTRIC Waterproof relay box Oil resistant and weather resistant
    Large, multi-purpose, lid hinge one-touch opening and closing specifications.
    Protection Class  IP67 
    from S$46.99
    Min. 3 days
View : Grid List
Filter

21 Item(s)

Set Ascending Direction