All Category

Industrial PC Supplies

Industrial PC-related products are PCs or related equipment developed for industrial use, and are manufactured by many manufacturers. There are various ways of calling depending on the manufacturer, and it is sometimes called "FA PC" or "Embedded PC" besides "Industrial PC". The difference from ordinary PCs is that they can be supplied stably over a long period of time and can withstand long-term continuous operation. In addition, it can be used in high-temperature places such as factories and places with high humidity. In recent years, the price difference from commonly used PCs has also narrowed.
View : Grid List
Filter

Items 1 - 40 of 1436

Set Ascending Direction
  1. AC Power Cable for Taiwan Market (110V)
    CONTEC AC Power Cable for Taiwan Market (110V)
    AC power cable for Taiwan market (110V)
    Power Input (V)  110 
    from S$38.99
    Min. 4 days
  2. ENR1 environmental wireless unit
    Panasonic ENR1 environmental wireless unit
    Specification  Parent machine 
    from S$979.90
    Min. 7 days
  3. One Side BNC Alligator clip
    CONTEC One Side BNC Alligator clip
    A cable that converts from a BNC terminal to a bagworm clip (cable length: 60 cm).
    Cable Length (m)  0.6  Impedance (Ω)  50  Connector used (external device side)  Bagworm clip  Specification  Coaxial cable 1.5D-2V  Type  General-purpose shielded cable 
    Rating:
    92%
    from S$24.99
    Min. 2 days
  4. BNC cable
    CONTEC BNC cable
    A coaxial cable with BNC terminals on both ends.
    Cable  1.5D-2V (coaxial)  Impedance (Ω)  50  Connector used (module side)  BNC  Type  General-purpose shielded cable 
    from S$29.99
    Min. 2 days
  5. Industrial Ethernet Switch SFNB Series (10 / 100Mbps Compatible)
    Phoenix Contact Industrial Ethernet Switch SFNB Series (10 / 100Mbps Compatible)
    CC-Link Association certified product. Can be used with confidence. Wide operating temperature range. Wide voltage range suitable for industrial applications. The power supply specifications are redundant (double), and it is safe with alarm contacts. Compliant with the Industrial EMC Directive Sa... Read More
    Operating Temperature (℃)  -10~60  Transmission Speed  10/100Mbps  Current Consumption (mA)  180  Number of Registered MAC Addresses  2000  Outer Dimensions (mm)  28×110×70  Number of Ports  Function  Auto-Negotiation、Auto-MDI/MDIX  Standard to Conform  CE、UL、cUL、RoHS  Voltage (V)  DC24(DC12~48)  Protection Class  IP20 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  6. Adapter NewLink
    NEWLINK Adapter NewLink
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$27.99
    Min. 2 days
  7. Isolated digital input / output module
    CONTEC Isolated digital input / output module
    Number of Outputs  8 points  Number of Input Points  8 points  voltage rating (V)  DC12~24  Specification  F&eIT+ stack  Size  F&eIT 1U  Response Time  Within 1msec 
    from S$359.90
    Min. 4 days
  8. Raspberry Pi camera module
    Raspberry Pi Raspberry Pi camera module
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$53.99
    Min. 2 days
  9. Relay Terminal Block for Crimping
    CONTEC Relay Terminal Block for Crimping
    from S$159.90
    Min. 2 days
  10. Filament for RS PRO 3D printer
    RS Pro Filament for RS PRO 3D printer
    from S$29.99
    Min. 2 days
  11. USB I / O terminal holding bracket
    CONTEC USB I / O terminal holding bracket
    Mass (g)  20 
    Rating:
    40%
    from S$63.99
    Min. 2 days
  12. converter
    MOXA converter
    A converter for converting RS-232 signals to RS-422 / 485 signals. For RS232C-RS422 / 485 conversion
    from S$119.90
    Min. 2 days
  13. Shielded cable with 37-pin D-SUB connectors on both ends
    CONTEC Shielded cable with 37-pin D-SUB connectors on both ends
    Conductor size (AWG [mm 2 ])  28  Suitable Connector  37-pin D-Sub connector (M (male) type)  Cable  40-core shielded cable 
    from S$119.90
    Min. 2 days
  14. Telephone accessories (handset lifter)
    Jabra Telephone accessories (handset lifter)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$77.99
    Min. 2 days
  15. Filament for RS Pro 3D printer Clear 1.75mm PET-G
    RS Pro Filament for RS Pro 3D printer Clear 1.75mm PET-G
    from S$77.99
    Min. 2 days
  16. RS-232C Communication Board
    CONTEC RS-232C Communication Board
    Interrupt level  Use 1 point 
    from S$199.90
    Min. 2 days
  17. Insulated Digital I / O Board PCI Express
    CONTEC Insulated Digital I / O Board PCI Express
    Rated Output Current (A)  0.1 (per point) (maximum)  Operating Temperature Range (℃)  0~50  Operating humidity range (%RH)  10-90 (however, no condensation)  Response Time  Within 200 μsec 
    from S$649.90
    Min. 2 days
  18. Logitech PC Headset USB
    LOGITECH Logitech PC Headset USB
    from S$87.99
    Min. 2 days
  19. 50-Pin D-Sub Connector Shielded Cable at Both Ends
    CONTEC 50-Pin D-Sub Connector Shielded Cable at Both Ends
    This product is a cable for connecting from the 50 miniature ribbon connector of our interface board to the 50 pin miniature ribbon connector.
    from S$119.90
    Min. 2 days
  20. Shielded cable with 96-pin connectors on both ends
    CONTEC Shielded cable with 96-pin connectors on both ends
    Conductor size (AWG [mm 2 ])  30  Cable  96-core shielded cable (48 pairs) 
    from S$199.90
    Min. 2 days
  21. Logitech Keyboard USB Connection Key Layout: QWERTZ
    LOGITECH Logitech Keyboard USB Connection Key Layout: QWERTZ
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$35.99
    Min. 2 days
  22. USB compatible isolated digital input / output unit
    CONTEC USB compatible isolated digital input / output unit
    Operating Temperature Range (℃)  0~50  Operating humidity range (%RH)  10-90 (however, no condensation)  Output Current (mA)  100 (per point)  Isolation Voltage  1000Vrms  Dimensions, Width W x Depth D x Height H (mm)  180 x 140 x 34 (excluding protrusions)  Input resistance (Ω)  4700  Response speed (input)  Within 200 μsec 
    from S$899.90
    Min. 2 days
  23. RS Pro network adapter
    RS Pro RS Pro network adapter
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$17.99
    Min. 2 days
  24. High Precision Analog Input Terminal USB Compatible
    CONTEC High Precision Analog Input Terminal USB Compatible
    Sampling  10μsec, ch (Max.) (Rate)  Resolution  16-bit(ADC)、16-bit(DAC)  Response speed (input)  200nsec(max.)  Number of Input Points  4 points  Number of input channels  8ch  output range  Analog ± 10V  Input range  Analog ± 10V  Operating voltage (V) (input)  DC3.3-LVTTL  Suitable Connector  Screw terminal block 14-pin × 2  Bus specifications  USB2.0 
    from S$979.90
    Min. 2 days
  25. GPIB connector adapter
    CONTEC GPIB connector adapter
    Type  Connector  Applicable Standard  GPIB connector adapter 
    from S$53.99
    Min. 2 days
  26. Wireless LAN access point (master station / slave station)
    CONTEC Wireless LAN access point (master station / slave station)
    Compliant with 4 standards of IEEE802.11n / a / b / g. You can switch to an access point (master station), station (slave station), or repeater. Equipped with WSL, an original encryption technology that can be used with WPA2 / WPA and WEP. Equipped with various functions such as VLAN and virtual ... Read More
    Compatible frequency (GHz)  2.4、5 
    from S$679.90
    Min. 2 days
  27. AC adapter
    CONTEC AC adapter
    Frequency (Hz)  Operating Temperature Range (℃)  0~40  Operating humidity range (%RH)  20-80 (however, no condensation)  Shock Resistance 
    from S$129.90
    Min. 2 days
  28. Cable with 96-pin connector on one end
    CONTEC Cable with 96-pin connector on one end
    Conductor size (AWG [mm 2 ])  28  Cable  Flat cable 
    from S$129.90
    Min. 2 days
  29. Non-isolated analog input board
    CONTEC Non-isolated analog input board
    Operating Temperature Range (℃)  0~50  Input Impedance (Ω)  1 x 10 6 or more  Operating humidity range (%RH)  10-90 (however, no condensation) 
    from S$799.90
    Min. 25 days
  30. VESA, RS PRO
    RS Pro VESA, RS PRO
    from S$19.99
    Min. 2 days
  31. Flat Cable with 37-Pin D-Sub Connector on Both Ends
    CONTEC Flat Cable with 37-Pin D-Sub Connector on Both Ends
    Conductor size (AWG [mm 2 ])  28  Cable  37-core shielded cable  Suitable Connector  37-pin D-Sub connector (M (male) type) 
    from S$64.99
    Min. 2 days
  32. Shielded cable with 50-pin connector on one end
    CONTEC Shielded cable with 50-pin connector on one end
    Conductor size (AWG [mm 2 ])  28  Cable  50-core shielded cable (25 pairs) 
    from S$119.90
    Min. 2 days
  33. Non-insulated digital input / output terminal
    CONTEC Non-insulated digital input / output terminal
    Operating Temperature Range (℃)  0~50  Operating humidity range (%RH)  10-90 (however, no condensation)  Input resistance (Ω)  10000 (1TTL load)  Suitable Connector  14 pin(screw-terminal)plug header  Current Consumption (mA)  300(Max.)(DC5V)  Dimensions, Width W x Depth D x Height H (mm)  64 x 62 x 24 (excluding protrusions)  Mass (g)  70 (USB cable, attachment not included)  Number of Input Points  8 points (1 common in units of 8 points)  Number of Outputs  8 points (8 points 1 common) 
    from S$389.90
    Min. 2 days
  34. Molex WiFi antenna
    Molex Molex WiFi antenna
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  35. GPIB cable
    CONTEC GPIB cable
    Cable Length (m)  Connector used (module side)  GPIB piggyback  Type  General-purpose shielded cable 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  36. FLEXLAN 5V AC adapter
    CONTEC FLEXLAN 5V AC adapter
    Operating Temperature Range (℃)  0~40  Operating humidity range (%RH)  20-80 (however, no condensation)  Frequency (Hz)  50~60  Type  AC adapter  Input voltage range (V)  AC100~240  Output Voltage (V)  DC5 
    from S$109.90
    Min. 2 days
  37. Mouse CherryWired USB
    Cherry Mouse CherryWired USB
    from S$22.99
    Min. 3 days
  38. Filament for RS Pro 3D printer Black 1.75mm PET-G
    RS Pro Filament for RS Pro 3D printer Black 1.75mm PET-G
    from S$77.99
    Min. 2 days
  39. CONPROSYS nano series remote I / O CPU unit (4 slots)
    CONTEC CONPROSYS nano series remote I / O CPU unit (4 slots)
    CONPROSYS nano series I / O modules can be freely combined as needed. Supports control from Windows / Linux PC, Modbus TCP Slave, and Modbus RTU Slave.
    Operating Temperature Range (℃)  -20~60  Number of connections  4 modules  Stack bus  CONPROSYS nano slot  protocol  Modbus-TCP (communication) 
    from S$279.90
    Min. 2 days
  40. 5V AC adapter for FIT series
    CONTEC 5V AC adapter for FIT series
    Holding Time (ms)  Operating Temperature Range (℃)  0~40  Allowable momentary power outage (ms)  15 (Max.) (At AC100V input, 1.3A output)  Mass (g)  175  Rated Output Current (A)  2.0(Max.)  Operating humidity range (%RH)  20-80 (however, no condensation)  Rated input current (mA)  300(Max.)  Dimensions, Width W x Depth D x Height H (mm)  47.5 x 75 x 27.3 (excluding protrusions)  Frequency (Hz)  50~60  Attached AC cable compatible voltage (V)  AC125 7A  Input voltage range (V)  AC90~264  Rated Output Voltage (V)  DC5  Corrosive gas  Not  Floating dust  Not particularly terrible 
    from S$129.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1436

Set Ascending Direction